Finned Tubular Heater Elements

Filter

<p>Vulcan finned tubular heater elements are used with air duct heaters to increase the surface area of a heating element, thereby increasing its efficiency. They are ideal for commercial and industrial applications, such as HVAC systems, boilers and heat exchangers. </p>
StyleModelOverall LengthVoltageWatt DensityMaterialPrice (ex. VAT)
AFTH20B-B12 7/16"240V AC72 W/sq. in.Steel€156.09
AFTH30B-B17 7/16"240V AC72 W/sq. in.Steel€178.09
AFTH40B-B22 7/16"240V AC72 W/sq. in.Steel€214.99
AFTH50B-B27 7/16"240V AC72 W/sq. in.Steel€212.24
StyleModelOverall LengthVoltageMaterialPrice (ex. VAT)
ARE8-1000C8"480V ACSteel€146.84
ARE8-1000B8"240V ACSteel€142.94
ARE12-1333C12"480V ACSteel€126.18
ARE12-1667C12"240V ACSteel€123.72

Finned Tubular Heater Elements

Vulcan finned tubular heater elements are used for heating and circulating low temperature air in air duct heaters. They are used to replace damaged heater elements. The finned steel construction provides more contact surface area for air, thereby increasing the efficiency of these elements to warm the air. These elements have 3 phase connections and operate at 240 / 480VAC. They come with mounting and connecting hardware for easy installation. Choose from a wide range of finned tubular heater elements, available in power ratings ranging from 1000W to 5000W.

Frequently Asked Questions

What is the use of spiral fins in these Vulcan tubular heating elements?

These continuous spiral fins are attached to the heater sheath to aid quick heat dispersion during operation, thus increasing efficiency.

What is the significance of fins in these finned tubular air heating elements?

The fins are secured to the surface of the tube to increase the heat transferred from the heating element to the surrounding fluid or air.

We are here to help!

Looking for a part not listed here?