Filter Media Rolls

Filter

Filter media rolls capture airborne contaminants like dust, pollen, pet dander and mould spores, contributing to improved indoor air quality. They are particularly beneficial in environments...Read more

AIR HANDLER -

Filter Media Roll

StyleModelCore TypePrice (ex. VAT)
A2GGE5-€506.61
RFQ
B4WZ63-€163.84
C2JRV7-€211.71
A2GGP2-€400.58
D6U590-€111.21
B6B772-€107.62
D5W914-€144.33
E5C434-€124.10
F5C428-€118.39
G4WZ69-€116.33
C2JRX4-€268.94
H4WZ72-€176.95
C2JRU4-€70.35
A2GGL8-€230.96
A2GGH6-€412.57
RFQ
D6U589-€210.37
B6B768-€137.23
I6B686-€416.73
D5W913-€75.04
E5C433-€98.78
F5C427-€82.55
H4WZ66-€292.90
E5C431-€116.46
H2GGF8-€81.49
J2GJC5-€97.53
AIR HANDLER -

Filter Media Roll 65 Feet Length

StyleModelMPNPrice (ex. VAT)
A30PT3430PT34€408.38
A30PT3530PT35€431.14
A30PT3630PT36€540.77
B30PT3730PT37€636.98
RFQ
AIR HANDLER -

Air Filter Rolls

StyleModelNominal HeightNominal WidthPerformance RatingMedia MaterialActual ThicknessActual Filter SizeActual HeightActual WidthPrice (ex. VAT)
AHHB2053020"30 ft.MERV 1Hog Hair1/2"0.5" x 20" x 30 ft.20"30 ft.€148.77
AHHB2523025"30 ft.MERV 1Hog Hair2"25" x 30 ft. x 2"25"30 ft.€274.32
B54FF1225"30 ft.MERV 6Hog Hair1/2"0.5" x 25" x 30 ft.25"30 ft.€132.08
C54FF1445"35 ft.MERV 1Paper3/4"0.75" x 45" x 35 ft.45"35 ft.€121.16
AIR HANDLER -

Filter Media Roll 85 Feet Length x 10 Inch Width x 2 Inch Thickness

ModelItemPrice (ex. VAT)
30YJ57AF9ZZV€103.65
RFQ

Filter Media Rolls

Air filter media rolls are long lengths of non-pleated air filter media used to create an air filter for filtring contaminants from the air stream in paint booth equipment or HVAC systems. Raptor Supplies offers a wide range of Air Handler air filter rolls in fibreglass, foam, polyester & synthetic material variants. These filters are easily replaceable, improve the quality of air and protect the system from damage. Choose from a wide range of these HVAC filter media rolls, available in lengths ranging from 10 to 180 feet and MERV ratings of 5 to 10.

Frequently Asked Questions

How do I install a filter media roll in my HVAC system?

Installing a filter media roll involves cutting the roll to the required size and placing it in the designated filter slot or housing in the HVAC system.

When should I consider replacing the filter media roll?

Signs that indicate it's time to replace the filter media roll include decreased airflow, increased energy consumption, visible dirt or debris on the filter, or a noticeable decline in indoor air quality.

We are here to help!

Looking for a part not listed here?