INTERTAPE Filament Tapes

Filter

INTERTAPE -

Filament Tape

Filament tapes from Intertape are ideal for strapping, bundling and high-temperature splicing applications. These tapes feature biaxially oriented polypropylene / reinforced fiberglass construction to withstand temperatures ranging from 32 degrees to 200 degrees Fahrenheit and natural / synthetic rubber adhesive to offer an adhesion strength of up to 70 oz/in and a maximum tensile strength of 350 lb/in.

StyleModelThicknessAdhesive MaterialPerformance Temp.ColorPrice (ex. VAT)Pkg. Qty.
ARG300.41G4 mil.Synthetic Rubber-Clear€142.0036
ARG300.39G4 mil.Synthetic Rubber-Clear€163.1272
ARG300.44G4 mil.Synthetic Rubber-Clear€168.7816
BRG315.3G4.2 mil.Synthetic Rubber-Clear€224.1448
ARG315.5G4.2 mil.Synthetic Rubber-Clear€255.5624
ARG316.3G6.1 mil.Synthetic Rubber-Clear€288.8448
ARG316.2G6.1 mil.Synthetic Rubber-Clear€336.4172
ARG316.4G6.1 mil.Synthetic Rubber-Clear€293.0936
ARG316.5G6.1 mil.Synthetic Rubber-Clear€319.4324
CRG16..36G7.5 mil.Natural Rubber+32°F to +200°FClear€566.6336
CRG16..38G7.5 mil.Natural Rubber+32°F to +200°FClear€643.0016
CRG16..42G7.5 mil.Natural Rubber+32°F to +200°FClear€437.2224
CRG16..37G7.5 mil.Natural Rubber+32°F to +200°FClear€711.9124
CRG16..34G7.5 mil.Natural Rubber+32°F to +200°FClear€389.0872
CRG16..35G7.5 mil.Natural Rubber+32°F to +200°FClear€373.7948

We are here to help!

Looking for a part not listed here?