Filament Tapes

Filter

3M -

Tartan Filament Tapes

StyleModelThicknessPerformance Temp.Tensile StrengthColorMaterialAdhesive MaterialAdhesion StrengthPrice (ex. VAT)Pkg. Qty.
A70000288864 mil.+40°F to +80°F100 lbs.-in.ClearPolypropylene FilmSynthetic Rubber60 oz./in.€335.2648
B70000288884 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-€23.231
StyleModelMPN
ARG206RG206
RFQ
ARG209RG209
RFQ
SCOTCH -

Filament Tape

StyleModelThicknessPerformance Temp.Tensile StrengthColorMaterialAdhesive MaterialAdhesion StrengthPrice (ex. VAT)Pkg. Qty.
A89596 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-€73.461
B8936 mil.+40°F to +80°F300 lbs.-in.ClearPolypropylene FilmSynthetic Rubber55 oz./in.-96
RFQ
C8986.6 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-€88.181
D8986.6 mil.+40°F to +80°F-ClearPolypropylene FilmSynthetic Rubber-€43.141
E8986.6 mil.+50°F to +175°F-ClearPolypropylene FilmSynthetic Rubber-€71.232
INTERTAPE -

Filament Tape

Filament tapes from Intertape are ideal for strapping, bundling and high-temperature splicing applications. These tapes feature biaxially oriented polypropylene / reinforced fiberglass construction to withstand temperatures ranging from 32 degrees to 200 degrees Fahrenheit and natural / synthetic rubber adhesive to offer an adhesion strength of up to 70 oz/in and a maximum tensile strength of 350 lb/in.

StyleModelThicknessAdhesive MaterialPerformance Temp.ColorPrice (ex. VAT)Pkg. Qty.
ARG300.41G4 mil.Synthetic Rubber-Clear€142.0036
ARG300.39G4 mil.Synthetic Rubber-Clear€163.1272
ARG300.44G4 mil.Synthetic Rubber-Clear€168.7816
BRG315.3G4.2 mil.Synthetic Rubber-Clear€224.1448
ARG315.5G4.2 mil.Synthetic Rubber-Clear€255.5624
ARG316.3G6.1 mil.Synthetic Rubber-Clear€288.8448
ARG316.2G6.1 mil.Synthetic Rubber-Clear€336.4172
ARG316.4G6.1 mil.Synthetic Rubber-Clear€293.0936
ARG316.5G6.1 mil.Synthetic Rubber-Clear€319.4324
CRG16..36G7.5 mil.Natural Rubber+32°F to +200°FClear€566.6336
CRG16..38G7.5 mil.Natural Rubber+32°F to +200°FClear€643.0016
CRG16..42G7.5 mil.Natural Rubber+32°F to +200°FClear€437.2224
CRG16..37G7.5 mil.Natural Rubber+32°F to +200°FClear€711.9124
CRG16..34G7.5 mil.Natural Rubber+32°F to +200°FClear€389.0872
CRG16..35G7.5 mil.Natural Rubber+32°F to +200°FClear€373.7948
SHURTAPE -

Filament Tape

Shurtape filament tapes are fibreglass-reinforced strapping tapes with exceptional resilience for L-Clip sealing, bundling and strapping services. They are designed to deliver quick stick and shock resistance, as well as ensure protection against delamination, splits or cracks. Choose from a wide range of these filament tapes available in 18, 24, 36 and 48 width options.

StyleModelPerformance Temp.ThicknessColorAdhesive MaterialBacking MaterialShapeCore SizePrice (ex. VAT)Pkg. Qty.
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€209.5272
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€269.9624
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€250.9872
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€226.0736
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€286.1236
AGS 501-10°F to +150°F5.4 mil.WhiteSynthetic Rubber, Hot Melt---€200.5648
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€240.9924
AGS 490-10°F to +150°F4.5 mil.WhiteSynthetic Rubber, Hot Melt---€223.7948
AGS 500150°F-ClearHot Melt ResinPolypropyleneContinuous Roll3"€281.431
AGS 500150°F-ClearHot Melt ResinPolypropyleneContinuous Roll3"€270.1436
ABILITY ONE -

Filament Tape

StyleModelColorMaterialPrice (ex. VAT)
A7510-00-582-4771ClearFiberglass€6.44
B7510-00-802-8311White-€10.69
C7510-00-159-4450White-€28.27
D7510-00-582-4772White-€14.69
3M -

Label Protection Tape, 3.1 mil Tape Thick, 4 Inch x 6 in, 102 mm x 152 mm, Clear, 20PK

ModelItemPrice (ex. VAT)
7010380172AG6WQH€105.49
GRAINGER -

Filament Tape, Light Duty, 0.5 Inch x 180 Ft. Size, 72PK

ModelItemPrice (ex. VAT)
TC389-12MM X 55M (72PK)CH6RQQ€154.63
3M -

Filament Tape, Polypropylene, 0.5 Inch x 180 Ft., 6.6 mil Tape Thick, 18PK

ModelItemPrice (ex. VAT)
7000144703CD3QAU€352.61
See Details

We are here to help!

Looking for a part not listed here?