Fiber Optic Patch Cords

Filter

MONOPRICE -

Fiber Optic Patch Cables

StyleModelLengthConnector TypeSingle Mode/multi-modeJacket ColorJacket TypeSimplex/duplex/multifiberJacket MaterialClad DimensionPrice (ex. VAT)
A26161"LCMulti ModeOrangePVCDuplexPVC125 µm€19.40
B26261"LC, SCMulti ModeOrangePVCDuplexPVC125 µm€15.92
C68431"SCSingle ModeYellowPVCDuplexPVC125 µm€12.43
D68451"STSingle ModeYellowPVCDuplexPVC125 µm€12.61
E52171"LCSingle ModeYellowPVCDuplexPVC125 µm€17.79
F26111"SCMulti ModeOrangePVCDuplexPVC125 µm€16.90
G62021"LCMulti ModeOrangePVCDuplexPVC125 µm-
RFQ
H26011"STMulti ModeOrangePVCDuplexPVC125 µm€14.60
I62621"LCSingle ModeYellowPVCDuplexPVC125 µm€15.47
J63851"LCMulti ModeAquaPVCDuplexPVC125 µm€15.91
K63912mLC, SCMulti ModeAquaPVCDuplexPVC125 µm€15.68
L26272mLC, SCMulti ModeOrangePVCDuplexPVC125 µm€17.79
M62012mLCSingle ModeYellowPVCDuplexPVC125 µm€18.99
N26172mLCMulti ModeOrangePVCDuplexPVC125 µm€19.47
O63862mLCMulti ModeAquaPVCDuplexPVC125 µm€16.91
P46282mSCSingle ModeYellowPVCDuplexPVC125 µm€18.28
Q26022mSTMulti ModeOrangePVCDuplexPVC125 µm€14.82
R52203mLC, Single ModeSingle ModeYellowPVCDuplexPVC125 µm€19.27
S26283mLC, SCMulti ModeOrangePVCDuplexPVC125 µm€24.12
T63873mLCMulti ModeAquaPVCDuplexPVC125 µm€17.50
U63885mLCMulti ModeAquaPVCDuplexPVC125 µm€21.49
V36515mLCSingle ModeYellowPVCDuplexPVC125 µm€21.49
W638910mLCMulti ModeAquaPVCDuplexPVC-€29.92
X762810mLCSingle ModeYellowPVCDuplexPVC125 µm€27.42
Y762215mLCMulti ModeAquaPVCDuplexPVC125 µm€34.25
HUBBELL PREMISE WIRING -

Fibre Optic Data & Communication Patch Cords, OFNP Jacket

Hubbell Premise Wiring fibre optic patch cords are equipped with pre-installed connectors at the end that are ideal for connecting one optical or electronic device to another for signal routing applications. They feature optical fiber, non-conductive plenum (OFNP) jacket material for low smoke & fire-resistance, as well as to withstand environmental & mechanical stresses. Further, these cords are configured with duplex singlemode or multimode fiber optic cables for long-distance applications and more data transmission, respectively and are available in yellow, orange & aqua colours.

StyleModelLengthConnector TypeJacket ColorPrice (ex. VAT)
ADFPCLCSTD1MM1"Duplex, LC To ST, MultimodeOrange€97.88
BDFPCLCSCC5MM5mDuplex, LC To SC, MultimodeOrange€115.30
WOODHEAD -

Fiber Optic Patch Cable

ModelItemPrice (ex. VAT)
1301850026CH2PTP-
RFQ

Fiber Optic Patch Cords

Lightweight fiber optic cables have become the ideal choice for high speed networks. Their immunity to EMI / RFI and lightning enables them to transfer the information over longer distances unlike conventional copper wires. We offer fiber optic patch cords from Monoprice and Hubbell Premise Wiring in different connector and jacket types, lengths and modes of operation. These cables come equipped with UL rated optical fiber nonconductive rise (ONFR) and optical fiber nonconductive plenum (ONFP) cable jackets, and are also safe to be used within the walls and between the floors of commercial buildings.

We are here to help!

Looking for a part not listed here?