Festoon System Cable

Filter

StyleModelAmpsConductorsWidthHeightWeight/ft.LengthTemp. RangeColorPrice (ex. VAT)
AGR7004121214A121.7"0.225"0.27 lbs.1"-40°C to +105°CBlack€11.69
AGR7004130819A81.29"6/25"0.24 lbs.1"-40°C to +105°CBlack€11.97
AGR7004131219A121.82"6/25"-1"-40°C to +105°CBlack€14.33
AGR7004140823A8-0.26"0.34 lbs.1"-40°C to +105°CBlack€14.03
AGR7004130427A40.69"6/25"0.13 lbs.1"-40°C to +105°CBlack€4.10
AGR7004140433A44/5"0.26"0.16 lbs.1"-40°C to +105°CBlack€6.24
AGR7004150444A40.89"0.29"0.23 lbs.1"-40°C to +105°CBlack€10.25
AGR7004160460A41.225"3/8"0.42 lbs.1"-40°C to +105°CBlack€16.46
AGR7004170482A41.49"0.435"0.65 lbs.1"-40°C to +105°CBlack€29.11
AGE70041804104A41 3/4"0.515"0.91 lbs.1"-40°C to +105°CBlack€53.30
AGR70041904142A41.975"0.575"1.32 lbs.1"-40°C to +105°C-€66.45
StyleModelConductorsAmpsHeightWeight/ft.ColorLengthTemp. RangePrice (ex. VAT)
AGR991603023-0.393"0.11 lbs.Black1"-40°C to +90°C€2.41
AGR991403023-0.538"0.18 lbs.Black1"-40°C to +90°C€3.66
AGR991203023-0.616"0.24 lbs.Black1"-40°C to +90°C€4.90
AGR9916040248A0.427"0.14 lbs.Black1"-40°C to +90°C€3.19
AGR99140402412A0.584"0.22 lbs.Black1"-40°C to +90°C€4.50
AGR99120402416A0.668"0.28 lbs.Black1"-40°C to +90°C€6.09
AGR991004024-0.73"0.37 lbs.Black1"-40°C to +90°C€7.42
AGR9916080287A0.645"0.22 lbs.Black1"-40°C to +90°C€6.09
AGR99140802810.5A0.77"0.37 lbs.Black1"-40°C to +90°C€11.10

Festoon System Cable

Festoon System Cables are high-quality cables that ensure a smooth and orderly operation. Features PVC layer as jacket to withstand operational temperature variations e.g. round electrical cable offer resistance against oil. Durable cables are available in different sizes and specifications

We are here to help!

Looking for a part not listed here?