Extended Surface Filters

Filter

KOCH -

Rigid Cell Air Filters

StyleModelMPNPrice (ex. VAT)
A110-720-001110-720-001€336.51
B110-730-001110-730-001€327.49
B110-730-006110-730-006€355.72
B110-730-008110-730-008€398.46
B110-734-001110-734-001€318.61
AIR HANDLER -

MERV 9 Cartridge Filters

StyleModelNominal DepthNominal HeightNominal WidthMedia AreaFrame/header MaterialAir Flow RateFinal Recommended ResistancePrice (ex. VAT)
A2JUF36"---No Header500 FPM1.5 in. wc€148.38
B2GHV112"-24"25 sq. ft.-500 FPM1.5 in. wc€148.33
B2GHV512"-20"33 sq. ft.-500 FPM1.5 in. wc€157.86
B2GHV912"20"24"40 sq. ft.-500 FPM1.5 in. wc€160.87
B2GHW512"24"-50 sq. ft.-500 FPM1.5 in. wc€197.93
C2JTY612"20"20"33 sq. ft.-500 FPM1.5 in. wc€156.08
D2JTY812"20"-48 sq. ft.No Header500 FPM1.5 in. wc€207.68
AIR HANDLER -

MERV 8 Cartridge Filters

StyleModelNominal DepthNominal WidthFrame/header MaterialNominal HeightMedia AreaAir Flow RateFinal Recommended ResistancePrice (ex. VAT)
A2JUH6---20"40 sq. ft.500 FPM1.5 in. wc€176.77
B2GHT36"24"--13 sq. ft.500 FPM1.5 in. wc€248.33
C2GHU26"24"Galvanized Steel-22 sq. ft.500 FPM1.5 in. wc€240.83
D2JUH212"24"No Header-25 sq. ft.500 FPM-€134.88
A2JUH412"20"No Header20"33 sq. ft.500 FPM1.5 in. wc€156.45
A2JUH812"24"No Header24"50 sq. ft.500 FPM1.5 in. wc€173.96
AIR HANDLER -

MERV 11 Cartridge Filters

StyleModelNominal DepthNominal HeightNominal WidthFrame/header MaterialFinal Recommended ResistanceMedia AreaAir Flow RateFramePrice (ex. VAT)
A5W919---No Header1.5 in. wc50 sq. ft.500 FPM-€191.47
B2GHN66"20"24"-1.5 in. wc21 sq. ft.500 FPM-€133.98
C2GGG16"20"24"-1.5 in. wc43 sq. ft.500 FPMYes€161.24
D2GGG56"12"24"Galvanized Steel-23 sq. ft.500 FPMYes€121.33
E2GGG96"20"20"-1.5 in. wc35 sq. ft.500 FPMYes€204.62
F2JTW86"---1.5 in. wc25 sq. ft.500 FPM-€143.15
B2JTW66"20"--1.5 in. wc21 sq. ft.500 FPM-€134.20
G2GGK26"24"24"-1.5 in. wc50 sq. ft.500 FPMYes€223.67
D2GGL56"20"20"Galvanized Steel1.5 in. wc35 sq. ft.500 FPMYes€166.40
H2GHN26"20"20"-1.5 in. wc-500 FPM-€128.67
F2JUD66"24"24"No Header1.5 in. wc25 sq. ft.500 FPM-€132.49
H2GHP16"-24"-1.5 in. wc25 sq. ft.500 FPM-€142.27
I2JTW26"12"--1.5 in. wc-500 FPM-€119.67
J2GGF66"24"24"Galvanized Steel1.5 in. wc51 sq. ft.500 FPMYes€246.20
B4YVA612"12"--1.5 in. wc25 sq. ft.500 FPM-€139.49
K2JUF112"20"24"No Header1.5 in. wc40 sq. ft.500 FPM-€170.38
D2GGF212"20"20"-1.5 in. wc73 sq. ft.500 FPMYes€210.14
L4YVA712"20"20"-1.5 in. wc33 sq. ft.500 FPM-€164.79
B4YVA812"20"24"-1.5 in. wc40 sq. ft.500 FPM-€179.69
L4YVA912"24"24"-1.5 in. wc-500 FPM-€207.21
B5M33812"--Galvanized Steel1 in. wc25 sq. ft.500 FPM-€136.00
A5M33912"24"-Galvanized Steel1 in. wc28 sq. ft.500 FPM-€221.48
M5W92012"--No Header1.5 in. wc25 sq. ft.500 FPM-€117.66
D5W92512"-24"-1.5 in. wc105 sq. ft.500 FPMYes€240.94
A2JUD812"20"20"-1.5 in. wc33 sq. ft.500 FPM-€150.25
AIR HANDLER -

MERV 13 Cartridge Filters

StyleModelNominal DepthNominal HeightNominal WidthFrame/header MaterialFinal Recommended ResistanceMedia AreaAir Flow RateFramePrice (ex. VAT)
A2JTU86"12"--1.5 in. wc13 sq. ft.500 FPM-€123.04
B2GHH66"20"20"-1.5 in. wc17 sq. ft.500 FPM-€122.75
C2JUC36"24"-No Header1.5 in. wc25 sq. ft.500 FPM-€138.09
B2JTV56"-24"-1.5 in. wc25 sq. ft.500 FPM-€144.48
D2JTV36"-24"-1.5 in. wc21 sq. ft.500 FPM-€138.22
B2JTV16"20"20"-1.5 in. wc-500 FPM-€133.84
E2GGN86"24"24"-1.5 in. wc50 sq. ft.500 FPMYes€166.02
F2JUA66"--No Header1.5 in. wc-500 FPM-€131.84
D2GHJ16"20"24"-1.5 in. wc21 sq. ft.500 FPM-€135.06
B2GHJ56"-24"-1.5 in. wc25 sq. ft.500 FPM-€143.36
G2GGV46"12"24"-1.5 in. wc-500 FPMYes€139.52
G2GGU96"20"24"Galvanized Steel1.5 in. wc45 sq. ft.500 FPMYes€146.00
E2GGR26"20"20"-1.5 in. wc37 sq. ft.500 FPMYes€142.13
H2GGP76"12"--1.5 in. wc22 sq. ft.500 FPMYes€110.78
I2GGP36"20"24"-1.5 in. wc45 sq. ft.500 FPMYes€150.71
C2JUA86"20"20"No Header1.5 in. wc20 sq. ft.500 FPM-€115.89
F5W91712"--No Header1.5 in. wc50 sq. ft.500 FPM-€187.45
J5W91812"--No Header1.5 in. wc25 sq. ft.500 FPM-€175.59
K4YVC412"24"--1.5 in. wc50 sq. ft.500 FPM-€191.10
D4YVC312"20"24"-1.5 in. wc40 sq. ft.500 FPM-€170.43
K4YVC212"20"20"-1.5 in. wc33 sq. ft.500 FPM-€162.23
D4YVC112"12"24"-1.5 in. wc25 sq. ft.500 FPM-€152.25
L2JUC712"---1.5 in. wc40 sq. ft.500 FPM-€168.84
M2JUC512"20"20"-1.5 in. wc33 sq. ft.500 FPM-€159.23
G5W92312"---1.5 in. wc105 sq. ft.500 FPMYes€256.69
AIR HANDLER -

MERV 14 Cartridge Air Filters

Air Handler Merv 14 cartridge air filters have an unbending edge and aluminium dividers which help the channels to hold their shape under troublesome working conditions. They prevent contaminants from getting accumulated in the equipment and enhances indoor air quality and have a MERV (minimum efficiency reporting value) rating of 11 to 14. The MERV rating estimates how productively it eliminates foreign substances from the air stream dependent on the size of the particles it can successfully catch. Choose from an array of these Merv 14 cartridge filters, available in 500 fpm and 625 fpm max air flow options.

StyleModelNominal DepthNominal WidthNominal HeightFinal Recommended ResistanceMedia AreaFrameFrame/header MaterialAir Flow RatePrice (ex. VAT)Pkg. Qty.
A2JTZ76"24"20"1.5 in. wc21 sq. ft.-No Header500 FPM€143.541
B2GHA76"24"24"1.5 in. wc50 sq. ft.Yes-500 FPM€171.491
A2JTZ36"--1.5 in. wc--No Header500 FPM€110.791
C2JTU26"24"-1.5 in. wc25 sq. ft.--500 FPM€156.621
C2GHE86"24"24"1.5 in. wc25 sq. ft.--500 FPM€155.461
D2JTZ96"--1.5 in. wc25 sq. ft.-No Header500 FPM€147.421
E2GHD56"24"-1.5 in. wc13 sq. ft.--500 FPM€122.771
F2GHC26"24"20"1.5 in. wc-Yes-500 FPM€173.311
C2GHD96"20"20"1.5 in. wc17 sq. ft.--500 FPM€130.811
G2GGX26"24"24"1.5 in. wc60 sq. ft.Yes-500 FPM€164.121
G2GGY56"20"20"1.5 in. wc41 sq. ft.Yes-500 FPM€203.811
H2GGY16"-12"1.5 in. wc27 sq. ft.Yes-500 FPM€127.801
I2GGX66"24"20"1.5 in. wc50 sq. ft.Yes-500 FPM€154.652
J5M34212"--1 in. wc58 sq. ft.--500 FPM€181.071
K3XJ7012"-24"1.5 in. wc58 sq. ft.No-500 FPM€73.611
L2JUA412"-20"1.5 in. wc40 sq. ft.-No Header500 FPM€171.791
K2JVZ512"24"24"1.5 in. wc-No-500 FPM€35.701
M2JWA612"24"-1.5 in. wc57 sq. ft.Yes-500 FPM€161.241
N4YVC612"20"20"1.5 in. wc33 sq. ft.--500 FPM€175.201
J4YVC512"-12"1.5 in. wc25 sq. ft.--500 FPM€156.631
O5W91512"--1.5 in. wc50 sq. ft.-No Header500 FPM€201.811
P4YVC712"-20"1.5 in. wc40 sq. ft.--500 FPM€207.321
N4YVC812"-24"1.5 in. wc50 sq. ft.--500 FPM€207.361
Q5W92112"24"-1.5 in. wc125 sq. ft.Yes-500 FPM€247.901
R5W91612"--1.5 in. wc25 sq. ft.-No Header500 FPM€179.311
AIR HANDLER -

Rigid Cell Air Filters

StyleModelAir Filter Header TypeNominal HeightNominal WidthAir Flow @ 300 FpmMedia AreaActual Filter SizeActual HeightActual WidthPrice (ex. VAT)
A2JTT5No Header12"24"600 CFM15 sq. ft.11 3/8" x 23 3/8" x 5 1/2"11 3/8"23 3/8"€28.40
B2JTT7Single Header20"20"833 CFM17 sq. ft.19 3/8" x 19 3/8" x 5 1/2"19 3/8"19 3/8"€128.35
C2JTT9Single Header20"24"1000 CFM21 sq. ft.19 3/8" x 23 3/8" x 5 1/2"19 3/8"23 3/8"€170.94

Extended Surface Filters

Air Handler extended surface filters are used in HVAC systems of office buildings, healthcare facilities, schools and manufacturing plants for increasing the efficiency of airborne contaminant removal without reducing the airflow. They feature rigid frames that can withstand airflow fluctuations, making these surface filters perfect for variable volume HVAC systems. These filters deliver air flow up to 625 fpm with a maximum efficiency of 95%. Choose from a wide range of these surface extended air filters, available in nominal widths ranging from 8 to 24 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?