CHAMPION Evaporative Coolers

Filter

CHAMPION -

Ducted Evaporative Cooler

StyleModelWater CapacityAir Flow RateDepthDriveDuct Opening LengthDuct Opening WidthPump VoltageOperating WeightPrice (ex. VAT)
A14/21SD-8567-10794 CFM62"With31 3/4"31 3/4"115V-€4,963.69
RFQ
B75/85SD-5905-6498 CFM41 1/4"Without21 3/4"21 3/4"115V450 lbs., 456 lbs.€2,355.37
C14/21DD-8567-10794 CFM62"Without31 3/4"31 3/4"115V-€5,380.17
RFQ
D75/85DD-6074-6685 CFM41 1/4"Without21 3/4"21 3/4"115V-€2,725.16
D7K58817 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V398 lbs.€3,429.41
D7K59017 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V398 lbs.€3,635.91
D7K58917 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V398 lbs.€3,429.41
D7K59317 gal.8500 CFM41 1/4"With21 3/4"21 3/4"230V403 lbs.-
RFQ
D7K59117 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V398 lbs.€3,635.91
B7K59920 gal.8500 CFM41 1/4"With21 3/4"21 3/4"230V455 lbs.-
RFQ
B7K59520 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V451 lbs.€3,059.62
B7K59420 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V451 lbs.€3,059.62
B7K59720 gal.7500 CFM41 1/4"With21 3/4"21 3/4"230V451 lbs.€3,266.13
B7K59620 gal.7500 CFM41 1/4"With21 3/4"21 3/4"115V451 lbs.€3,266.13
C7K57638 gal.16000 CFM62"With31 3/4"31 3/4"115V940 lbs.€6,387.07
RFQ
C7K58138 gal.21000 CFM62"With31 3/4"31 3/4"230V983 lbs.€7,105.75
RFQ
C7K57838 gal.18000 CFM62"With31 3/4"31 3/4"115V979 lbs.€6,906.55
RFQ
C7K58038 gal.21000 CFM62"With31 3/4"31 3/4"115V983 lbs.€7,105.75
RFQ
C7K57938 gal.18000 CFM62"With31 3/4"31 3/4"230V979 lbs.€6,906.55
RFQ
C7K57738 gal.16000 CFM62"With31 3/4"31 3/4"230V940 lbs.€6,387.07
RFQ
A7K58250 gal.16000 CFM62"With31 3/4"31 3/4"115V1044 lbs.€5,970.59
RFQ
A7K58450 gal.18000 CFM62"With31 3/4"31 3/4"115V1083 lbs.€6,490.07
RFQ
A7K58550 gal.18000 CFM62"With31 3/4"31 3/4"230V1083 lbs.€6,490.07
RFQ
A7K58650 gal.21000 CFM62"With31 3/4"31 3/4"115V1087 lbs.€6,689.27
RFQ
A7K58750 gal.21000 CFM62"With31 3/4"31 3/4"230V1087 lbs.€6,689.27
RFQ
CHAMPION -

Window Evaporative Cooler, 600 to 1100 sq ft, 4000 cfm, 1/3 hp HP

ModelItemPrice (ex. VAT)
RWC44CQ8PZN€1,338.41

We are here to help!

Looking for a part not listed here?