VESTIL Engine Stands And Cranes

Filter

VESTIL -

EHN Series Shop Crane Engine Hoists

StyleModelHeightWidthCapacityMax. Boom Height At Full ExtensionMax. Load Capacity At Full ExtensionDepthExtendable LegsFold TypePrice (ex. VAT)
AEHN-40-T57"35"-72"1000 lbs.62"YesNo€603.47
BEHN-40-C57.625"42.62"-85 3/4"1102 lbs.72"NoYes€592.92
CEHN-20-C59"26 3/4"2000 lbs.76"500 lbs.48 1/2"NoYes€522.89
DEHN-60-T61"-6000 lbs.84"2205 lbs.54 1/2"YesNo€906.83
VESTIL -

CBFC Series Counter Balanced Floor Cranes

Vestil CBFC Series counter balanced floor cranes feature an adjustable boom for maximum adjustment and versatility to lift variety of loads up to 2000 lb. The counterbalance design eliminates the need for front legs for easy manoeuvring in hard to reach areas. These floor cranes come with a boom that can be raised with a manual hydraulic hand pump or push of a button on DC powered units for greater reach. They are integrated with Power Traction Drive system to reduce fatigue and chances of injury. All the units are equipped with two rigid, glass-filled nylon casters and two swivel phenolic casters with side brake for easy and safe mobility.

StyleModelMaterialDesignCapacityHeightWidthLengthColorBase LengthPrice (ex. VAT)
ACBFC-2000-AIRAluminumCounter Balance2000 lbs.---Blue94"€7,138.46
BCBFC-500-DCAluminum-500 lbs.---Blue-€4,503.70
CCBFC-2000-DCAluminumCounter Balance-107 1/2"29"159.13"Blue94"€7,629.66
DCBFC-1000-AIRAluminumCounter Balance1000 lbs.102"29"145 1/4"Blue80"€5,425.49
ECBFC-500-AIRAluminumCounter Balance500 lbs.----70"€4,115.51
FCBFC-1000-DCAluminumCounter Balance1000 lbs.----80"€5,859.28
GCBFC-PTDS-EAluminum--53"30"-Black-€7,330.51
HCBFC-1000SteelCounter Balanced Floor1000 lbs.---Blue80"€4,372.11
ICBFC-500SteelCounter Balanced Floor500 lbs.---Blue70"€3,189.54
JCBFC-2000SteelCounter Balanced Floor----Blue94"€5,919.71
VESTIL -

Air/hand Pump Hydraulic Shop Crane, 4000 Lb. Capacity

ModelItemPrice (ex. VAT)
EHN-40-C-AHAG7RLF€730.73
VESTIL -

Optional Brake Light Kit with Harness

ModelItemPrice (ex. VAT)
H-TRAIL-HTHAG7ULA-
RFQ
VESTIL -

Hoist Trailer, 2000 Lb. Capacity, Blue/Yellow

ModelItemPrice (ex. VAT)
H-TRAILAG7UKZ-
RFQ

We are here to help!

Looking for a part not listed here?