Electronic Torque Meters

Filter

PROTO -

Electronic Torque Testers

StyleModelDrive SizeTorque RangeLengthWidthPower SourceAccuracyDisplayColorPrice (ex. VAT)
AJ6476E1/2"25 lbs.-ft. to 250 lbs.-ft.6 13/32"5 39/64"AC/DC Adapter+/-1% CW and +/-3% CCWLCDBlack€2,123.48
BJ6474E3/8"5 lbs.-ft. to 50 lbs.-ft.6.406"5.609"AC/DC Adapter+/-1% CW and +/-3% CCWLCDBlack€1,842.01
BJ6478E27 mm60 lbs.-ft. to 600 lbs.-ft.6.406"5.609"AC/DC Adapter+/-1% CW and +/-3% CCWLCDBlack-
RFQ
DIXON -

Torque Meters

StyleModelMPNPrice (ex. VAT)
ASPA1002SPA1002€1,003.05
RFQ
ASPA4004SPA4004€1,300.82
RFQ
ATA1503TA1503€830.65
RFQ
ATM1503TM1503€673.91
RFQ
PROTO -

Electronic Torque Meter LCD 9V Battery

ModelItemPrice (ex. VAT)
J6360BAH7MVQ€5,023.33
FERVI -

Digital Torque Meter, 1/2 Inch Size, 40/200Nm Capacity, 0.1Nm Readibility

ModelItemPrice (ex. VAT)
0268ACJ4KUE€73.54
See Details
AME INTERNATIONAL -

Portable Digital Torque Tester, 120V Voltage, 25 to 250 ft. lbs. Torque Range

ModelItemPrice (ex. VAT)
67015CJ6MNB€631.80
See Details
WIHA TOOLS -

Torque Tool, Handle, IP15

ModelItemPrice (ex. VAT)
29254CY8WTC-
RFQ

Electronic Torque Meters

Proto torque testers are best suited for analysing and calibrating hand tools for nut & bolt fastening operations in quality control, scientific equipment and production, automotive, instrumentation & mechanical applications. These electronic torque meters feature built-in buzzer for informing user when the pre-set torque value is met and when torque requirement is exceeded. Selected models feature peak, hold and dial modes for ease-of-use and display output reading in three different units (Nm, pound per inch and pound per foot) with accuracy up to +/- 1% CW and +/- 3% CCW digits for user convenience and precise torque output. They come packed in blow mould cases for job-site protection and portability. Choose from a wide range of these meters in battery-operated and AC/DC adapter variants, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?