OAKTON Electrodes And Probes

Filter

OAKTON -

PH Electrodes

StyleModelTypeJunctionCable LengthBody MaterialTemp. SensorTip ShapeDiameterLengthPrice (ex. VAT)
AWD-35816-77Single-JunctionDouble3.05mEpoxyNoneRound12 mm130 mm€305.55
BWD-35801-78Single-Junction, RefillableSingle0.91mGlassYesRound12 mm130 mm€346.06
OAKTON -

Replacement Sensor

StyleModelJunctionTip ShapeLengthBody MaterialPh RangePrice (ex. VAT)
A3563462SingleFlat3"Plastic2 pH to 16 pH€154.98
RFQ
B3563444SingleFlat3"Plastic-€85.97
RFQ
OAKTON -

Electrodes and Probes

StyleModelTypeDiameterLengthSub CategoryTip ShapeCable LengthJunctionPh RangePrice (ex. VAT)
A35807-35--------2 pH to +16 pH€432.83
B35660-58Conductivity12 mm165 mmConductivity CellCylindrical1m--€513.36
C35660-98Dissolved Oxygen Sensor12 mm215 mmSensorFlat5m--€1,657.43
C35660-96Dissolved Oxygen Sensor12 mm215 mmSensorFlat2m--€1,366.36
D35661-00Dissolved Oxygen Sensor Cap12 mm12.5 mmSensor CapFlat---€296.16
EWD-35805-00Double Junction12 mm130 mm-Round3 ft.Double0 pH to 14 pH€187.99
F35660-94Ec Sensor Cartridge12 mm110 mmSensorCylindrical---€553.82
G35661-02Ec Sensor Head12 mm85 mmSensor-5m--€508.21
G35660-90Ec Sensor Head12 mm85 mmSensor-78.74"--€465.04
H35661-03PH32 mm89 mm----4 pH, 7 pH, 10 pH€47.31
I35660-54PH Electrode12 mm165 mmElectrodes: PHBulb1mDouble0 pH to 14 pH€283.62
J35660-56PH Electrode12 mm165 mmElectrodes: PHBulb2mDouble0 pH to 14 pH€321.72
K35660-92PH Sensor Cartridge12 mm110 mmSensorBulb-Double0 pH to 14 pH€353.91
L35661-01PH Sensor Head12 mm85 mmSensor-5m--2 pH to +20 pH€508.21
L35660-88PH Sensor Head12 mm85 mmSensorBulb2mDouble-2 pH to +20 pH€495.69
MWD-35804-06Single-Junction/Spear Tip12 mm130 mm-Spear0.91mSingle0 pH to 14 pH€266.35
N35661-09Solution32 mm89 mm-----€94.97
OAKTON -

Acorn Series ATC Probes

StyleModelSub CategoryPrice (ex. VAT)
AWD-35613-05Probes€107.28
BWD-35618-05Probes€143.07
OAKTON -

Immersion Temperature Probes

Oakton immersion temperature probes are ideal for use with RTD thermometers for measuring the temperature values in laboratories and automotive facilities. They feature 316 stainless steel construction to resist damage / wear against reactive chemicals & ) having K thermocouple measuring element are also available on Raptor Supplies.

StyleModelProbe LengthTemp. RangeProbe ConnectorTemp. Measuring ElementProbe MaterialCalibration CertificateUseWire LengthPrice (ex. VAT)
AWD-35626-504 1/2"40° to 257°PhonoThermistorStainless SteelNISTAir Or Liquids36"€123.72
BWD35626-604.63"-58° to +302°Three Pin LockingRTDStainless SteelNISTAir Or Liquids36"€214.51
OAKTON -

Conductivity Probe

Oakton conductivity probes determine solution conductivity and total ion concentration of liquid or semi-solid samples. They feature either CPVC or stainless steel construction to reduce oxidation reactions from exposed surfaces. These probes use an electrode measuring technique that can be used at pressures up to 150 psi. They are available in 1/2 & 3/4 inch NPT sizes. Raptor Supplies also offers Oakton conductivity cell probesthat feature a round tip and are ideal for use with 600 Series meters.

StyleModelCable LengthBody MaterialMax. PressurePrice (ex. VAT)
A19500-503.05mCPVC150 psi€374.07
B19500-453.05m-150 psi€387.86
OAKTON -

Replacement pH Sensor

StyleModelTip ShapeTypeJunctionLengthBody MaterialPh RangePrice (ex. VAT)
A3563418-Replacement pH SensorSingle3"Plastic2 pH to 16 pH€86.77
RFQ
B3563448FlatReplacement pH SensorSingle3"Plastic2 pH to 16 pH€132.42
RFQ
C3563456SpearReplacement pH SensorSingle3"Plastic2 pH to 16 pH€349.70
RFQ
OAKTON -

Single-Junction pH Electrodes, Epoxy-Body, Gel-Filled

StyleModelTypeDiameterLengthRecommended UseSub CategoryJunctionTip ShapeCable LengthPrice (ex. VAT)
AWD-35816-71----Electrodes: PH---€333.33
BWD-35808-71PH Electrode All-In One12 mm130 mmpH MeasurementsElectrodes: PHSingleRound0.91m€279.43
CWD-35805-05Single Junction0.406"4.3 mm-Electrodes: PHSingleRound0.91m€114.87
DWD-35811-71Single Junction12 mm130 mmMeasure PHElectrodes: PHSingleRound0.91m€204.26
OAKTON -

Conductivity/TDS Probes

StyleModelSub CategoryCable LengthBody MaterialFor Use WithRecommended UseTip ShapeDiameterLengthPrice (ex. VAT)
AWD-35408-57Cells3.05m--Conductivity MeasurementsRound12 mm130 mm€703.36
BWD-35608-50Probes0.91mStainless Steel, Ultem-Conductivity MeasurementsRound12 mm130 mm€287.98
CWD-35608-94Probes0.76mEpoxy, PlatinumCon2700, PH Con2700Measure ConductivityRound12 mm130 mm€389.48
CWD-35608-90Probes0.76mEpoxy, PlatinumCon2700, PH Con2700Measure ConductivityRound12 mm130 mm€375.94
CWD-35608-92Probes0.76mGlass, PlatinumCon2700, PH Con2700Measure ConductivityRound12 mm130 mm€471.32
DWD-35608-76Probes0.76mGlass, PlatinumCon700, PH Con700Measure ConductivityRound12 mm130 mm€310.07
CWD-35608-72Probes0.76mPlatinumCon700, PH Con700Measure ConductivityRound12 mm130 mm€277.31
EWD-35608-78Probes0.76mEpoxy, PlatinumCon700, PH Con700Measure ConductivityRound12 mm130 mm€246.67
StyleModelTypeJunctionSub CategoryTip ShapeDiameterLengthBody MaterialAmplifierPrice (ex. VAT)
AWD-35804-08Direct Connect ElectrodeDoubleElectrodes: PHRound12 mm130 mmEpoxyNo€175.71
AWD-35804-10Single-JunctionSingleElectrodes: PHRound12 mm130 mmEpoxyNo€157.62
OAKTON -

Probes for DO 110, 300 And 600 Meters

StyleModelSub CategoryCable LengthDiameterRecommended UseTypeTip ShapeLengthAmplifierPrice (ex. VAT)
AWD-35640-50Meter Accessories10 ft.1.3"Conductivity MeasurementsDissolved Oxygen ProbeRound130 mmNo€1,069.36
BWD-35640-54Probes50 ft.1 1/4"Dissolved Oxygen MeasurementsDissolved Oxygen ProbeRound130 mmNo-
RFQ
CWD-35640-56Probes100 ft.1.3"-Dissolved Oxygen ProbeRound130 mmNo€1,802.77
OAKTON -

Double-Junction pH Electrodes, Epoxy-Body, Gel-Filled

StyleModelTypeDiameterRecommended UseTemp. SensorSub CategoryJunctionTip ShapeCable LengthPrice (ex. VAT)
AWD-35816-72----Electrodes: PH---€317.95
BWD-35805-06Double-Junction12 mmpH MeasurementsNone-DoubleRound0.91m€174.17
CWD-35641-51Single-Junction1.3"Dissolved Oxygen MeasurmentsYesElectrodes: PHDoubleRound0.91m€180.36
OAKTON -

Replacement Electrode Sensor Double Junction

ModelItemPrice (ex. VAT)
WD-35624-38AF4BQJ€223.29
OAKTON -

Do2 Meter Replacement Probe For 49431

ModelItemPrice (ex. VAT)
WD-356-40-52AF4HAH€1,167.05
OAKTON -

Ph Electrode Double Junction Submersible With 10

ModelItemPrice (ex. VAT)
WD-35805-24AF3PCJ€325.83
OAKTON -

Orp Electrode Double Junction Sld

ModelItemPrice (ex. VAT)
35805-14AF4XDU€262.96
OAKTON -

Galvanic Probe with Cable, Dissolved Oxygen Probe, Dissolved Oxygen, 0-200 mg/L

ModelItemPrice (ex. VAT)
WD-35642-50CT4HJD€919.50
OAKTON -

pH Electrode, Double-Junction/Flushable/Refillable, pH, 0-14 pH, 0 Deg to 80 Deg C, Epoxy

ModelItemPrice (ex. VAT)
WD-35805-09CT4HHR€471.32
OAKTON -

pH Electrode, Double-Junction/Refillable

ModelItemPrice (ex. VAT)
35805-04CT4HHT€302.74
OAKTON -

Replacement ORP Sensor, Range 0 to +1000m V, 32 - 122 Degree F Operating Temp

ModelItemPrice (ex. VAT)
3563458CE9QAC€116.90
See Details
OAKTON -

Replacement Sensor, 0 To 14 pH Measurement Range, Single Junction Type

ModelItemPrice (ex. VAT)
WD-35425-50AF4BBV-
RFQ

We are here to help!

Looking for a part not listed here?