Electric Winches

Filter

Electrical winches are used to wind or unwind a cable / rope with the help of electric motors to lift, pull or secure heavy loads. They are commonly used in industrial, construction and...Read more

DUTTON-LAINSON -

Handles

StyleModelOverall HeightOverall WidthColorFinishPrice (ex. VAT)Pkg. Qty.
A70324----€40.391
B22449----€14.081
C6811A----€34.716
D6327----€65.996
E6450----€36.231
A6329----€17.601
F6452----€35.9725
G6619----€22.271
H64551 1/4"13 1/4"GrayZinc Plated€38.131
I632313 1/2"4 1/2"GrayZinc Plated€89.091
DUTTON-LAINSON -

Switches

StyleModelColorOverall HeightOverall WidthPrice (ex. VAT)
A206007---€95.86
B6362---€257.38
C24061Black, White6"2 1/4"€130.04
DUTTON-LAINSON -

Electric Winches

StyleModelMPNPrice (ex. VAT)
AB1200BB1200B€226.28
BDLB350A-15940DLB350A-15940€157.35
CDLB350A-15941DLB350A-15941€152.77
DSA9000ACSA9000AC€968.59
EWG1500WG1500€197.31
FERVI -

Electric Winch

StyleModelCable SizeDrum SizeOverall DimensionsSpeedPrice (ex. VAT)
A0630/09004 mm x 15m31.5 mm x 73 mm285 mm x 105 mm x 105 mm1.3 mpm to 3.2 mpm€236.85
RFQ
B0630/22006 2/5 mm x 14 1/2m45 mm x 97 mm364 mm x 126 mm x 141 mm1.5 mpm to 3.6 mpm€585.33
RFQ
C0630/27207.2 mm x 32m63 mm x 228 mm520 mm x 180 mm x 175 mm1.3 mpm to 4.5 mpm€792.00
RFQ
OZ LIFTING PRODUCTS -

Electric Winches

StyleModelOperating Voltage1st Layer Line SpeedFree Spooling Clutch TypeMotor HpNo Load Line SpeedOverall WidthOperation1st Layer Load CapacityPrice (ex. VAT)
AOZDCW12V DC5.5 FPMNo Clutch5/8 hp21 FPM8 3/8"Lifting, Pulling1200 lbs.€1,314.78
BOZACW115V AC12 FPMNo Clutch1 hp23 FPM8 3/16"Lifting, Pulling1200 lbs.€950.06
WARN -

Electric Winches

StyleModel1st Layer Load Capacity1st Layer Line SpeedMotor HpDrum Capacity Per Line DiameterGear RatioOperating VoltageCompatible LineBody MaterialPrice (ex. VAT)
A885000-8 FPM-15 ft. Per 219/1000"-120V ACWire RopeSteel€357.83
B101570--------€442.54
C101575750 lbs.-------€540.87
D1010252500 lbs.14.3 FPM1 1/10 hp-----€431.95
E1010353500 lbs.13.4 FPM1 1/5 hp-----€445.55
F1011353500 lbs.17.8 FPM1 3/4 hp50 ft. Per 1/4"166:112V DCWire RopeStainless Steel€737.77
G1010303500 lbs.15.8 FPM1 1/4 hp50 ft. Per 3/16"153:112V DCSynthetic RopeStainless Steel€582.61
H1011404500 lbs.13.8 FPM1 4/5 hp50 ft. Per 1/4"235:1---€965.46
I1010454500 lbs.14.1 FPM1 4/5 hp50 ft. Per 1/4"191:1---€551.78
J1012404500 lbs.14 FPM1 3/4 hp27 ft. Per 1/4"235:112V DCSynthetic RopeStainless Steel€932.17
K1011454500 lbs.13.8 FPM1 3/4 hp50 ft. Per 1/4"235:112V DCWire RopeStainless Steel€880.74
L1010404500 lbs.14.1 FPM1 3/4 hp50 ft. Per 1/4"191:112V DCSynthetic RopeStainless Steel€665.83
M1011505500 lbs.13.4 FPM1 4/5 hp50 ft. Per 1/4"235:1---€1,043.02
N1011555500 lbs.13.4 FPM1 3/4 hp50 ft. Per 1/4"235:112V DCWire RopeStainless Steel€998.72
THERN -

Atlas Series Portable Electric Winches

StyleModelMotor HpOperation1st Layer Line SpeedGear TypeCompatible LineColorNo Load Line SpeedOverall HeightPrice (ex. VAT)
A4WP2D8-P4---------
RFQ
B4WP2--------€2,772.00
B4WP2TC-2000-8--------€3,536.05
C4WP2T8-2000-81 3/10 hpLifting8 FPMWormWire RopeRed8 FPM14 1/4"€3,247.20
StyleModelMPNPrice (ex. VAT)
A3CP1M-AFS3CP1M-AFS€3,755.01
A3CP1S-AFS3CP1S-AFS€4,067.15
StyleModelMPNPrice (ex. VAT)
A4WP2D8-800-26-A/B4WP2D8-800-26-A/B€3,098.12
A4WP2D8-800-26-D/E4WP2D8-800-26-D/E€3,056.19
A4WP2D8-800-40-D/E4WP2D8-800-40-D/E€3,098.12
A4WP2D8-1500-26-D/E4WP2D8-1500-26-D/E€3,219.25
A4WP2D8-1500-40-B4WP2D8-1500-40-B€3,293.79
A4WP2D8-1500-40-D/E4WP2D8-1500-40-D/E€3,265.84
A4WP2DC-800-26-A/B4WP2DC-800-26-A/B€3,503.44
A4WP2DC-800-26-D/E4WP2DC-800-26-D/E€3,456.85
A4WP2DC-800-40-D/E4WP2DC-800-40-D/E€3,503.44
A4WP2DC-1500-26-D/E4WP2DC-1500-26-D/E€3,638.54
A4WP2DC-1500-40-B4WP2DC-1500-40-B€3,717.74
A4WP2DC-1500-40-D/E4WP2DC-1500-40-D/E€3,689.79
StyleModelMPNPrice (ex. VAT)
A3WG4-B3500-9S6-B3WG4-B3500-9S6-B€5,530.02
A3WG4-B3500-9S6-C3WG4-B3500-9S6-C€5,530.02
A3WG4-B3500-9S6-D/E3WG4-B3500-9S6-D/E€5,464.80
A3WG4-B3500-13S6-B3WG4-B3500-13S6-B€5,688.42
A3WG4-B3500-13S6-C3WG4-B3500-13S6-C€5,688.42
A3WG4-B3500-13S6-D/E3WG4-B3500-13S6-D/E€5,604.56
A3WG4-B4000-9S6-A-P13WG4-B4000-9S6-A-P1€5,772.28
A3WG4-B4600-9S6-B3WG4-B4600-9S6-B€6,051.81
A3WG4-B4600-9S6-C3WG4-B4600-9S6-C€6,051.81
A3WG4-B4600-9S6-D/E3WG4-B4600-9S6-D/E€5,981.93
A3WG4-B4600-13S6-C3WG4-B4600-13S6-C€6,126.35
A3WG4-B4600-13S6-D/E3WG4-B4600-13S6-D/E€6,405.88
A3WG4-M3500-9S6-D/E3WG4-M3500-9S6-D/E€6,247.48
A3WG4-M3500-13S6-B3WG4-M3500-13S6-B€6,471.11
A3WG4-M3500-13S6-D/E3WG4-M3500-13S6-D/E€6,405.88
A3WG4-M4000-9S6-A-P13WG4-M4000-9S6-A-P1€6,615.53
A3WG4-M4600-9S6-B3WG4-M4600-9S6-B€6,834.49
A3WG4-M4600-9S6-D/E3WG4-M4600-9S6-D/E€6,769.27
A3WG4-M4600-13S6-D/E3WG4-M4600-13S6-D/E€6,923.01
StyleModelMPNPrice (ex. VAT)
AE2TLE2TL€8,614.16
AE2TLXE2TLX€10,268.05
AE4DCLE4DCL€4,863.81
THERN -

477 Series Portable Power Winches

StyleModelMotor HpOperation1st Layer Line SpeedGear TypeGear RatioCompatible LineBody MaterialColorPrice (ex. VAT)
A4771DC--------€4,015.91
A4771PN--------€3,186.64
A4771HY--------€3,605.93
A4777--------€3,205.27
A4777DC--------€4,360.66
A4771AC-1PH--------€2,888.47
A4771AC-1PH2--------€3,107.44
A4771AC-3PH--------€3,060.85
B47711 3/10 hpLifting13 FPMWorm1191Wire RopeCast AluminumRed€3,044.25
WARN -

Pulling Electric Winches

WARN electric winches are used for moving heavy loads or towing vehicles with lesser effort than manual winches. These units feature a low-profile design and a control box for a wide range of mounting options. They can pull loads horizontally or lift & lower them vertically. These winches are integrated with a 3-stage planetary geartrain for reliable operation and an exclusive brake design for superior control while winching. They have a high-speed motor that provides fast line speed and strong pull. These units are available in heights ranging from 6 to 11 inches.

StyleModel1st Layer Line SpeedMotor HpGear RatioCompatible LineBody MaterialColorFree Spooling Clutch TypeNo Load Line SpeedPrice (ex. VAT)
A478012.4 FPM4 3/5 hp-----22.2 FPM€3,213.60
B688013.2 FPM4 3/5 hp-----23.6 FPM€3,307.75
CZEON 123.3 FPM-2161Wire RopeSteelBlackLever28.1 FPM€1,903.68
D285003.9 FPM4 3/5 hp-----38 FPM€1,636.30
E178013.9 FPM4 3/5 hp-----30 FPM€2,672.99
F2000DC4.2 FPM1 3/5 hp1531Wire RopeSteelGray-7.2 FPM€180.23
G265024.8 FPM4 3/4 hp2161Synthetic RopeSteelGrayFree Spooling Clutch30.2 FPM€1,521.26
HZEON 104.8 FPM------33 FPM€1,866.38
IZEON 10 - S4.8 FPM-2161Synthetic RopeCast AluminumBlackFree Spooling Clutch33 FPM€1,859.30
J800105.5 FPM------9.8 FPM€382.55
KZEON 86.2 FPM-1621Wire RopeSteelBlackLever35 FPM€1,731.54
LZEON 8 -S6.2 FPM-1621Wire RopeSteelBlackLever35 FPM€1,747.05
M4000DC6.9 FPM1 9/10 hp-----7.2 FPM€557.00
N930008.1 FPM------12.2 FPM€2,439.20
DUTTON-LAINSON -

Brake Winch, Plated, 100PK

ModelItemPrice (ex. VAT)
DLB1500CW4RDQ-
RFQ
DUTTON-LAINSON -

Brake Winch, Plated, 80PK

ModelItemPrice (ex. VAT)
B1500CW4QVN-
RFQ
DUTTON-LAINSON -

Worm Gear Winches with Split Reel, 112PK

ModelItemPrice (ex. VAT)
WG2000SRCW4QVV-
RFQ
DUTTON-LAINSON -

Worm Gear Winches with Split Reel, 4PK

ModelItemPrice (ex. VAT)
WG2000SRCW4QWB-
RFQ
DUTTON-LAINSON -

Winch, Painted, 6PK

ModelItemPrice (ex. VAT)
DL600CW4RAX-
RFQ
DUTTON-LAINSON -

Winch, Painted, 200PK

ModelItemPrice (ex. VAT)
DL1300CW4RBE-
RFQ
DUTTON-LAINSON -

Winch, Plated, 60PK

ModelItemPrice (ex. VAT)
DL1602DDCW4RBM-
RFQ
DUTTON-LAINSON -

Winch, Painted, 50PK

ModelItemPrice (ex. VAT)
DL1802CW4RBV-
RFQ
12...1112

Electric Winches

Electric winches are motor-operated portable devices used to lift, pull or position heavy loads using a wire rope wound around a rotating drum. They can pull loads horizontally or lift and lower them vertically. These portable electric winches ensure better load control and can position loads more accurately than manual winches. Raptor Supplies offers a wide range of Dayton, Thern, StrongArm, Superwinch and WARN winches in different power ratings and gear types.
Electric winches are offered in different sizes, ranging from light-duty variants for pulling of loads up to 5000 lb to heavy-duty commercial models that can pull over 10000 lb of load. These winches are also available in wireless models that can be controlled using a remote at a safe distance from the object.

Frequently Asked Questions

What is a brake mechanism in electric winches?

Certain power winches feature a brake mechanism which allows the winch to hold the load in position when it is not operating, to ensure load stability and safety.

How do I know when to replace the cable on my electric winch?

The cable / rope on an electric winch should be replaced when it shows signs of wear and damage, such as fraying or kinking.

How do I maintain my electric winch?

Regular maintenance is needed to ensure the safe and efficient operation of the winch. This includes checking and tightening connections, lubricating moving parts and inspecting cables or ropes for wear or damage.

We are here to help!

Looking for a part not listed here?