Electric Tankless Water Heaters

Filter

StyleModelMin. Flow ActivationAmpsTemp. Rise @ 6.0 GpmTemp. Rise @ 4.0 GpmTemp. Rise @ 1.5 GpmAdjustable ThermostatPhaseOverall DepthPrice (ex. VAT)
ADHC 3-1 CLASSIC0.32 GPM25A3°F5°F14°FNo13 22/25"€281.50
ADHC 8-2 CLASSIC0.69 GPM30A8°F9°F33°FNo13 22/25"€281.50
EEMAX -

Tankless Water Heaters

StyleModelMax. AmpsMountingPrice (ex. VAT)
AED024480T3 EE29Vertical€4,477.02
BEX180T3 EE50Vertical€4,406.51
EEMAX -

Electric Tankless Water Heaters

Eemax tankless water heaters provide instant hot-water flow, without having to worry about storage depletion, and are ideal for use with eye / face wash fountains and emergency drench showers in power and chemical plants, airports and restaurants. These electric tankless water heaters feature a flow-switch activated system to reduce standby heat losses and a fast response rate for eliminating the need of an additional drainage system. Eemax electric tankless water heaters come equipped with NPT fittings and do not require any temperature and pressure valves, which significantly reduces the installation and maintenance cost. These UL- and NEMA-rated electric water heaters not only reduce calcification and sedimentation but also prevent bacterial growth. They can handle pressures up to 150 psi and are offered within the power consumption range of 2400 - 144000 watts. A wide range of these Eemax water heaters is available on Raptor Supplies in different wire sizes and ampere configurations.

StyleModelMax. Flow RateMin. Flow ActivationOverall DepthPhaseCold Inlet SizeOverall HeightOverall WidthOperating VoltagePrice (ex. VAT)
ASPEX3512-0.3 GPM3"-3/8"10 3/4"5 1/4"120V AC€366.30
BSPEX100-0.8 GPM3"-3/8"10 3/4"5 1/4"277V AC€382.13
CPR008240--3 2/5"-1/2"12 1/5"9.9"240V AC€409.99
DSPEX32081.5 GPM0.25 GPM3"-3/8"10 3/4"5 1/4"208V AC€368.93
EAM004277T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"277V AC€809.29
FSPEX32771.5 GPM0.25 GPM3"-3/8"10 3/4"5 1/4"277V AC€399.51
EAM008277T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"277V AC€819.26
EAM007240T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"240V AC€813.31
EAM010240T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"240V AC€825.36
EAM004120T1.5 GPM-4"-3/8"14 1/2"5 1/4"120V AC€801.52
GSPEX24121.5 GPM0.25 GPM3"-3/8"10 3/4"5 1/4"120V AC€363.05
EAM012240T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"240V AC€837.45
EAM010277T1.5 GPM0.3 GPM4"-3/8"14 1/2"5 1/4"277V AC€831.69
HSPEX30121.5 GPM0.25 GPM3"-3/8"10 3/4"5 1/4"120V AC€346.51
ISPEX352 GPM0.3 GPM3"-3/8"10 3/4"5 1/4"240V AC€343.60
JSPEX42082 GPM0.4 GPM3"-3/8"10 3/4"5 1/4"208V AC€372.36
KSPEX42772 GPM0.4 GPM3"-3/8"10 3/4"5 1/4"277V AC€374.95
LSPEX552 GPM0.5 GPM3"-3/8"10 3/4"5 1/4"240V AC€377.88
MSPEX652 GPM0.7 GPM3"-3/8"10 3/4"5 1/4"240V AC€352.57
NSPEX752 GPM0.7 GPM3"-3/8"10 3/4"5 1/4"240V AC€381.66
OSPEX82082 GPM0.7 GPM3"-3/8"10 3/4"5 1/4"208V AC€374.23
PSPEX482 GPM0.4 GPM3"-3/8"10 3/4"5 1/4"240V AC€243.34
QSPEX802 GPM0.7 GPM3"-3/8"10 3/4"5 1/4"277V AC€374.05
RSPEX952 GPM0.8 GPM3"-3/8"10 3/4"5 1/4"240V AC€243.34
SSPEX602 GPM0.7 GPM3"-3/8"10 3/4"5 1/4"277V AC€395.75
STIEBEL ELTRON -

Electric Tankless Water Heaters

Stiebel Eltron electric tankless water heaters are designed for instantaneously heating water on demand and delivering an unlimited supply of hot water in commercial & industrial facilities. These units are hydraulically controlled for quiet operation and feature a flow switch mechanism for controlling the heating element, preventing dry fire or premature failure of the system. Some models have an advanced microprocessor control mechanism for continuously monitoring information from the flow sensor by compensating the fluctuations in the incoming water & flow rate and maintaining a constant water temperature output for maximum protection against scalding. Choose from a wide range of single- / multi-point-of-use tankless electric heaters, available in wire sizes ranging from 6 to 12 AWG on Raptor Supplies.

StyleModelAdjustable ThermostatOverall DepthMin. Flow ActivationCold Inlet SizePower ConsumptionOverall HeightOverall WidthOperating VoltagePrice (ex. VAT)
AMini-E 2-1No3 1/4"0.21 GPM3/8"1800 W6 1/2"7 1/2"-€364.32
BMini-E 4-2No3 1/4"0.4 GPM3/8"3500 W6 1/2"7 1/2"208/240V AC€364.32
CMINI 3No3 1/4"0.4 GPM3/8"----€210.17
CMINI 6No3 1/4"0.77 GPM3/8"----€226.30
DMini-E 3.5-1No3 1/4"--3500 W6 1/2"7 1/2"120V AC€323.70
CMINI 2No3 1/4"0.21 GPM-----€235.55
EDHC 6-3 CLASSICNo3 22/25"0.48 GPM1/2"6000 W14.19"7.94"277V AC€281.50
FMini-E 2.5-1No3 1/4"0.3 GPM3/8"2400 W6 1/2"7 1/2"120V AC€323.70
CMINI 3.5No3 1/4"0.4 GPM3/8"----€209.67
GMini-E 3-1No3 1/4"0.4 GPM3/8"3000 W6 1/2"7 1/2"120V AC€364.32
CMINI 2.5No3 1/4"0.4 GPM3/8"----€227.34
CMINI 4No3 1/4"0.4 GPM3/8"----€278.16
HMini-E 6-2No3 1/4"-3/8"5700 W6 1/2"7 1/2"208/240V AC€364.32
I239214Yes4.63"0.5 GPM3/4"14400 W14 1/2"16.63"208/240V AC€711.37
J239219Yes4.63"0.37 GPM3/4"12000 W14 1/2"16.63"208/240V AC€731.07
K239213Yes4.63"0.37 GPM3/4"12000 W14 1/2"16.63"208/240V AC€517.85
L239222Yes4.63"0.5 GPM3/4"24000 W14 1/2"16.63"208/240V AC€1,010.60
M239223Yes4.63"0.77 GPM3/4"28800 W14 1/2"16.63"208/240V AC€1,075.12
M239221Yes4.63"0.5 GPM3/4"19200 W14 1/2"16.63"208/240V AC€989.10
CHRONOMITE LABS -

Electric Tankless Water Heaters

StyleModelOverall DepthAdjustable ThermostatMin. Flow ActivationCold Inlet SizePower ConsumptionOverall HeightOverall WidthOperating VoltagePrice (ex. VAT)
ACM-40L/240 110F2 3/4"No-3/8"9600 W6 1/4"9.63"240V AC€371.21
BCM-40L/208 110F2 3/4"No0.2 GPM3/8"8320 W6 1/4"9.63"208V AC€426.28
CCM-12L/277 110F2 3/4"No0.2 GPM3/8"3320 W6 1/4"9.63"277V AC€371.21
DCM-15L/240 110F2 3/4"No0.2 GPM3/8"3600 W6 1/4"9.63"240V AC€371.21
ECM-30L/120 110F2 3/4"No0.2 GPM3/8"3600 W6 1/4"9.63"120V AC€426.28
FCM-15L/277 110F2 3/4"No0.2 GPM3/8"4150 W6 1/4"9.63"277V AC€426.28
GCM-20L/208 110F2 3/4"No-3/8"4160 W6 1/4"9.63"208V AC€421.42
HCM-20L/277 110F2 3/4"No0.2 GPM3/8"5540 W6 1/4"9.63"277V AC€426.28
ICM-30L/208 110F2 3/4"No-3/8"6240 W6 1/4"9.63"208V AC€426.28
JCM-30L/277 110F2 3/4"No0.2 GPM3/8"8310 W6 1/4"9.63"277V AC€426.28
KCM-30L/240 110F2 3/4"No0.2 GPM3/8"7200 W6 1/4"9.63"240V AC€371.21
LSR-30L/120 HTR-I2 3/4"No0.4 GPM3/8"----€285.98
MSR-20L/240 HTR-I2 3/4"No0.35 GPM-4800 W6 1/4"9.63"240V AC€253.74
MSR-40/240 HTR-I2 3/4"No0.35 GPM-9600 W6 1/4"9.63"240V AC€253.74
NM30L/208HTR 104F-I2 3/4"No0.35 GPM3/8"6240 W6 1/4"9.63"208V AC€351.79
LSR-20L/208 HTR-I2 3/4"No0.4 GPM3/8"----€320.34
OCM-15L/120 110F2 3/4"No0.2 GPM3/8"1800 W6 1/4"9.63"120V AC€371.21
PCM-20L/120 110F2 3/4"No0.2 GPM3/8"2400 W6 1/4"9.63"120V AC€426.28
QCM-12L/208 110F2 3/4"No0.2 GPM3/8"2500 W6 1/4"9.63"208V AC€371.21
RCM-12L/240 110F2 3/4"No0.2 GPM3/8"2880 W6 1/4"9.63"240V AC€371.21
SCM-15L/208 110F2 3/4"No0.2 GPM3/8"3120 W6 1/4"9.63"208V AC€371.21
LM20L/277HTR 104F-I2 3/4"No0.4 GPM3/8"----€365.94
TCM-12L/120 110F2 3/4"No0.2 GPM3/8"1440 W6 1/4"9.63"-€371.21
LSR-20L/120 HTR-I2 3/4"No0.4 GPM3/8"----€309.34
UM40L/240HTR 110F-I2 3/4"No0.35 GPM3/8"9600 W6 1/4"9.63"-€351.87
RHEEM -

Electric Tankless Water Heaters

StyleModelOperating VoltagePower ConsumptionMax. Flow RateOverall HeightOverall WidthOverall DepthCold Inlet SizeMountingPrice (ex. VAT)
ARTEX-04120V AC3500 W1.5 GPM5 22/25"10 22/25"2 3/4"1/2"Wall€249.48
BRTEX-13240V AC13000 W4.8 GPM12.63"8 1/4"3.63"1/2"Wall€617.80
CRTEX-06240V AC6000 W2 GPM5 22/25"10 22/25"2 3/4"1/2"Wall€249.48
DRTEX-27240V AC27000 W7 GPM18 1/4"17.63"3 1/2"3/4"Wall€1,280.14
ERTEX-18240V AC18000 W7 GPM18 1/4"8 1/4"3 1/2"3/4"Wall€675.52
FRTEX-36240V AC36000 W8 GPM18 1/4"21.63"3 1/2"3/4"Wall€1,384.94
GRTEX-24240V AC24000 W7 GPM18 1/4"17.63"3 1/2"3/4"Wall€989.89
HRTEX-08240V AC7300 W4.8 GPM12.63"8 1/4"3.63"1/2"Wall€364.43
IRTEX-11240V AC11800 W4.8 GPM12.63"8 1/4"3.63"1/2"Wall€433.29
BOSCH -

Electric Tankless Water Heaters

StyleModelOperating VoltagePower ConsumptionMax. Flow RateMin. Flow ActivationOverall HeightOverall WidthOverall DepthCold Inlet SizePrice (ex. VAT)
ATR4000C-3110/120V AC3500 W0.55 GPM0.55 GPM9 14/25"4 1/4"13.06"1/2"€365.53
ATR4000C-10240V AC10500 W0.55 GPM0.55 GPM9 14/25"4 1/4"13.06"1/2"€365.53
BTR6000C-27240V AC27000 W5 GPM0.5 g/min.13 1/4"20 1/4"5 1/2"3/4"€1,143.21
ATR4000C-6240V AC6500 W0.55 GPM0.55 GPM9 14/25"4 1/4"13.06"1/2"€365.53
ATR4000C-8240V AC8500 W0.55 GPM0.55 GPM9 14/25"4 1/4"13.06"1/2"€365.53
BTR6000C-18240V AC18000 W5 GPM0.5 g/min.13 1/4"20 1/4"5 1/2"3/4"€749.00
STIEBEL ELTRON -

Tankless Water Heaters

StyleModelMin. Flow ActivationAmpsTemp. Rise @ 6.0 GpmTemp. Rise @ 4.0 GpmTemp. Rise @ 1.5 GpmTemp. Rise @ 0.5 GpmAdjustable ThermostatPhasePrice (ex. VAT)
ADHC 9-3 CLASSIC0.8 GPM32.5A10°F15°F41°F-No1€281.50
ADHC 10-2 CLASSIC0.8 GPM40A8°F16°F44°F-No1€281.50
ADHC 3-2 CLASSIC0.32 GPM14A4°F4°F15°F45°FNo1€281.50
ADHC 4-2 CLASSIC0.43 GPM16A4°F5°F18°F52°FNo1€281.50
ADHC 5-2 CLASSIC0.43 GPM20A5°F8°F22°F65°FNo1€281.50
ADHC 4-3 CLASSIC0.43 GPM17A5°F8°F20°F61°FNo1€281.50
ADHC 6-2 CLASSIC0.48 GPM25A7°F8°F28°F82°FNo1€281.50
StyleModelMountingTemp. Rise @ 6.0 GpmTemp. Rise @ 20.0 GpmMax. AmpsPhaseMin. Flow ActivationOverall WidthOverall DepthPrice (ex. VAT)
AAP064208 EFD N4Vertical72°F22°F178A32.5 GPM30"14"€24,471.11
AAP126480 EFD N4Wall143°F43°F151.7A32.5 GPM30"14"€25,432.33
EEMAX -

General Purpose, Residential Electric Tankless Water Heaters

Eemax general-purpose electric tankless water heaters are designed to provide instant hot-water supply in commercial bathrooms, showers and fountain areas. These compact water heaters are 99% energy efficient and feature an external LED temperature display screen with an adjustment kob for setting the temperature, as per user requirements. Choose from a wide range of these electric water heaters available in a power output range of 8000 - 36000 W on Raptor Supplies.

StyleModelMax. Flow RateAmpsMountingTemp. Rise @ 1.5 GpmTemp. Rise @ 2.5 GpmTemp. Rise @ 0.5 GpmWidthTemp. Rise @ 4.0 GpmPrice (ex. VAT)
AHA0132403 GPM54AWall59°F36°FLimited7 1/4"22°F€619.07
BHA0082403 GPM33AWall36°F22°F109°F7 1/4"-€377.85
AHA0112403 GPM46AWall50°F30°F150°F7 1/4"41°F€547.17
BHA0182405 GPM75AWall81°F49°FLimited14"31°F€650.45
CHA0272406 GPM113AWall122°F73°FLimited17"46°F€1,068.19
BHA0242406 GPM100AWall109°F66°FLimited-41°F€817.79
AHA0362407 GPM150AWall118°F98°FLimited19"61°F€1,191.90
CRAFTSMAN -

36kW 240-Volt 7.3 GPM Electric Tankless Water Heater, hot water heater for 3-4 Bathrooms

ModelItemPrice (ex. VAT)
CMXTEPA0036CY8CQR€926.88
See Details
CRAFTSMAN -

18kW 240-Volt 3.7 GPM Electric Tankless Water Heater, hot water heater for 1-1.5 Bathrooms

ModelItemPrice (ex. VAT)
CMXTEPA0018CY8FWY€506.13
See Details
CRAFTSMAN -

24kW 240-Volt 4.63 GPM Electric Tankless Water Heater, hot water heater for 1-2 Bathrooms

ModelItemPrice (ex. VAT)
CMXTEPA0024CY8FPK€623.69
See Details
CRAFTSMAN -

29kW 240-Volt 5.7 GPM Electric Tankless Water Heater, hot water heater for 2-3 Bathrooms

ModelItemPrice (ex. VAT)
CMXTEPA0029CY8EGK€1,002.36
See Details
ANZZI -

ENVO Ansen 3.5 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ035-M1CY8DTR€197.99
See Details
ANZZI -

ENVO Atami 18 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ018-M3CY8CXV€433.11
See Details
ANZZI -

ENVO Arima 11 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ011-M2CY8CDD€340.30
See Details
ANZZI -

ENVO Arima 14.6 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ146-M2CY8ABK€367.53
See Details
ANZZI -

ENVO Ansen 6 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ006-M1CY7YQR€231.40
See Details
ANZZI -

ENVO Atami 24 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ024-M3CY8EVB€532.11
See Details
ANZZI -

ENVO Atami 27 kW Tankless Electric Water Heater

ModelItemPrice (ex. VAT)
WH-AZ027-M3CY8LMV€556.86
See Details
12

We are here to help!

Looking for a part not listed here?