A.R. NORTH AMERICA Electric Pressure Washers

Feature 1.3 - 2 HP motors and pumps capable of delivering 1500 - 2000 psi pressure at 120 V; ideal for removing dirt & debris from surfaces and cleaning vehicles and machines. Available in 5-15P, M22-15 and GFCI plug configurations

Filter

A.R. NORTH AMERICA -

Cold Water Pressure Washer

A.R. North America cold water pressure washers are used for removing stubborn dirt and debris from surfaces; ideal for cleaning vehicles & machines. These pressure washers feature a universal motor offered with an ampere rating ranging from 15 to 20A and a tri-axial / triplex plunger pump capable of generating a maximum pressure of 1900 psi at 1.5 - 2.1 gpm. They have a trigger lock facility to prevent the trigger from being engaged accidentally and adjustable spray guns with in-built detergent tanks / bottles. Choose from a wide range of these cold water pressure washers available in 5-15P and GFCI plug configurations, on Raptor Supplies.

StyleModelDuty RatingFlow RateUsable Hours Per WeekPump TypePlug TypeNet WeightHose DimensionsDetergent InjectionPrice (ex. VAT)
AAR383Light Duty1.1 GPM10 hrs.AxialNEMA 5-15P29 lbs.1/4" x 20 ft.Detergent Tank€274.00
BAR630Medium Duty1.9 GPM20 hrs.TriplexGFCI53 lbs.5/16" x 30 ft.Siphon Tube€1,051.72
CAR767Medium Duty2.1 GPM20 hrs.TriplexGFCI88 lbs.5/16" x 30 ft.Detergent Tank€1,140.85
A.R. NORTH AMERICA -

Pressure Washer 2hp 1900psi 2.1gpm 120v

ModelItemPrice (ex. VAT)
AR630-HOTAA8AFQ€1,095.70

We are here to help!

Looking for a part not listed here?