VESTIL Electric Pallet Jacks

Vestil electric pallet jacks are specially designed for lifting heavy pallets loaded with inventory items, in the warehouse, on the loading dock and at jobsites, with a simple push of a button. These fully powered electric jacks have an easy-to-operate throttle lever allowing unlimited adjustments of forward and reverse speeds and an emergency reverse belly switch which moves the unit away from the operator, until the switch is released. They are further equipped with an electromagnetic disc brake with an automatic dead-man facility which gets activated upon the release of the handle for ensuring operator safety. Some models are available with an LCD scale for weighing pallets and displaying the weight in 1 lb increment, within the truck-rated capacity.

Filter

VESTIL -

EPT-SCL Series Electric Pallet Trucks with Scale

StyleModelFork LengthFork WidthLengthHandle LengthWidthDepthMax. Travel DistanceLowered HeightPrice (ex. VAT)
AEPT-2547-30-SCL47"25"66 1/8"22 1/2"28 1/4"40 3/25"4 5/8"3 3/8"€9,145.32
BEPT-2547-30-SCL-AGM47"25"66"22 1/2"28 1/2"66"4 5/8"3 3/8"€9,491.22
CEPT-2748-45-SCL-AGM48"27"76 1/2"48"30 1/4"76 1/2"4 1/4"3 3/4"€11,979.57
DEPT-2748-45-SCLRPAGM48"27"76 1/2"48"30 1/4"76 1/2"4 1/4"3 3/4"€12,310.54
EEPT-2748-45-SCL48"27"76 1/2"48"30.187"76 1/2"4 1/4"3 3/4"€11,250.85
FEPT-2748-45-SCL-RP48"27"76 1/2"48"30 1/4"76 1/2"4 1/4"3 3/4"€11,613.72
VESTIL -

PMC-EPT Series Electric Pallet Trucks

StyleModelMaterialWidthFork LengthFrame MaterialFork WidthCaster MaterialHandle LengthHeightPrice (ex. VAT)
APMC-EPT-2745Aluminum27"45"Steel-Rubber53"53"€8,342.41
BPMC-EPT-2045Steel20 1/2"45"Steel6"Rubber53"53"€6,977.22
VESTIL -

EPT Series Electric Pallet Trucks

Vestil electric pallet trucks manoeuvre loads in trailers & warehouses while meeting raising / lowering needs, using a push-button. These EPT Series trucks are equipped with a 24V DC drive & lift motors for handling heavy-duty jobs. Their handles feature easy to operate throttle for forward / reverse speed adjustment, lift / lower controls, an emergency function, and an electromagnetic disc brake that activates on releasing the handle. These units have a built-in safety circuit that automatically shuts the system off if the emergency reverse belly switch is activated. They roll on poly-on-steel steer & load wheels and are available in capacities ranging from 2600 to 4500 lbs on Raptor Supplies, an authorised Vestil distributor.

StyleModelFork LengthFork WidthBattery TypeLift HeightMaterialCaster MaterialDepthRaised HeightPrice (ex. VAT)
AEPT-2745-3327"45"--PolystyrenePolyurethane60 1/4"7.63"€4,685.09
BEPT-2047-30-AGM47"20"AGM7 4/5"SteelPoly On Steel64"7 4/5"€6,332.33
CEPT-2748-45-AGM48"27"AGM8 1/5"SteelPoly On Steel76"8 1/5"€10,006.76
DEPT-2748-3048"27"Lithium Ion-PolystyrenePolyurethane63 1/2"7.63"€3,502.46
EEPT-2048-45-RP-AGM48"20"AGM7 4/5"SteelPoly On Steel80 3/4"7 4/5"€10,350.43
FEPT-2748-45-RP-AGM48"27"AGM7 4/5"SteelPoly On Steel80 3/4"7 4/5"€10,333.40
GEPT-2748-45-RP48"27"-7 4/5"SteelPoly On Steel80 3/4"7 4/5"€9,123.10
HEPT-2547-30-AGM48"25"AGM7 4/5"SteelPoly On Steel64"7 4/5"€6,597.57
IEPT-2748-2648"27"AGM-AluminumPolyurethane69"7 4/5"€6,277.25
JEPT-2048-45-AGM48"20"AGM7 4/5"SteelPoly On Steel76"7 4/5"€9,508.17
KEPT-2796-45-AGM96"27"AGM8 1/5"SteelPoly On Steel125"8 1/5"€13,093.39
VESTIL -

EPT Series Fully Powered Electric Pallet Trucks

StyleModelFork LengthFork WidthLift HeightDepthRaised HeightLengthHandle LengthMax. Travel DistancePrice (ex. VAT)
AEPT-1532-33--------€4,841.09
BEPT-2745-45--------€6,776.54
CEPT-2047-3047"20"-64"7 4/5"64"--€6,258.17
DEPT-2547-30-E47"25"7 4/5"65"7 4/5"65"22 1/2"4.7"€5,847.61
EEPT-2048-45-RP48"20"7 4/5"80 3/4"7 4/5"80 3/4"26.69"4 2/5"€9,223.89
FEPT-2547-3048"25"7 4/5"64"7 4/5"-22 1/2"4.7"€6,283.64
GEPT-2748-4548"27"8 1/5"76"8 1/5"76"48"5"€8,817.61
HEPT-2048-4548"20"7 4/5"76"7 4/5"76"26.69"4 2/5"€8,484.54
IEPT-2796-4596"27"8 1/5"125"8 1/5"125"21.63"5"€11,981.69
VESTIL -

Electric Car Mover, Steel, Yellow, Compact, 7500 Lb.

ModelItemPrice (ex. VAT)
ECM-7635-75AG7RDA€23,324.95
VESTIL -

Semi-Electric Pallet Truck, 3300 Lb. Capacity

ModelItemPrice (ex. VAT)
EPT-S-2748-33AG7RQN€5,594.15
VESTIL -

Electric Truck with Scale, Optional Printer

ModelItemPrice (ex. VAT)
EPT-SCL-PTAG7RQP€620.41

We are here to help!

Looking for a part not listed here?