AMERIC Electric Confined Space Fans And Blowers

Confined space portable ventilators ideal for nonexplosive environments with greater air exchange. Feature up to 5-hp motors to provide a max speed of 3495 rpm & a built-in handle for better portability. Offers a max flow rate of 9968 cfm & available in voltage ratings of 115, 230 and 440 V

Filter

AMERIC -

Electric Confined Space Ventilators, Fans & Blowers

Americ confined space fans & blowers generate continuous negative & positive airflow & provide superior ventilation in confined spaces such as manholes & sewers. They feature rugged, reliable polyethylene construction to keep the workers comfortable & safe in extreme work settings and are equipped with thermally protected, totally enclosed motors that are ideal for prolonged services. Further, these UL-listed axial type blowers produce high volume of air at low pressures and have dual wall shell design for protecting internal mechanisms & airflow. They are easily stacked to save space in storage & work areas and have built-in handles for portability. Choose from a wide range of these blowers, available in blue and bright yellow colours for improved visibility.

StyleModelMax. Flow In Free AirDuct Dia.AmpsWidthHeightLengthRpmMaterialPrice (ex. VAT)
AGVAF1500A877 CFM8"2.5A12 1/2"18 1/2"18 1/2"3000 RPMPolyethylene€932.32
BGVAF3000B2492 CFM12"4.2A14"21"17"2850 RPMPolyethylene€1,128.29
BGVAF3000A2796 CFM12"-14"21"17"-Polyethylene€906.42
StyleModelVoltageAmpsMax. Flow In Free AirDuct Dia.MaterialWidthLengthTypePrice (ex. VAT)
AGVAF8000A-3230V AC13A9968 CFM20"Polyethylene25 1/2"27 1/2"Axial€4,554.27
AGVAF8000B-3440V AC6.5A9968 CFM20"Polyethylene25 1/2"27 1/2"Axial€4,729.14

We are here to help!

Looking for a part not listed here?