ALLEGRO SAFETY Electric Confined Space Fans And Blowers

Allegro confined space blowers and fans effectively remove smoke and harmful fumes. They feature tough metal housing and come in different current and power ratings.

Filter

StyleModelVoltageMaterialLengthCurrent DrawnMax. RpmTemp. ResistanceFinishHpPrice (ex. VAT)
A9538-15--26"2.2A3250 RPMUp To 250°F-1/3 hp€2,616.00
A9538-25--26"2.2A3250 RPMUp To 250°F-1/3 hp€2,526.19
A9538-15E--26"1.2A2750 RPMUp To 250°FNeoprene Coat1/3 hp€2,111.26
A9538-25E--26"1.2A2750 RPMUp To 250°FNeoprene Coat1/3 hp€2,380.84
A9538-50115V ACPolyethylene32"2.2A3250 RPM25°FPVC Coated1/3 hp€2,800.16
A9538-50E220V ACSteel32"1.2A2750 RPM250°FPVC Coated1/3 hp€2,476.32
RFQ
StyleModelMax. Flow In Free AirDuct Dia.AmpsColorRpmCurrent DrawnHpMaterialPrice (ex. VAT)
A9520-06M1150 CFM8"13AOrange4200 RPM13A1/3 hpSteel€1,391.10
A9520-14M1275 CFM8"-Orange3200 RPM3.6A1/3 hpSteel€1,387.91
A9520-09M1763 CFM12"3.6ABlack, Orange3200 RPM-1/3 hp-€2,027.46
StyleModelMax. Flow In Free AirDuct Dia.HpWidthLengthTypeCord LengthPhasePrice (ex. VAT)
A9543-251842 CFM12"1 hp16"27"Axial13 ft.1€1,064.60
A9543-15E1842 CFM12"1 hp16"27"Axial13 ft.1€797.18
RFQ
A9543-25E1842 CFM12"1 hp16"27"Axial13 ft.1€867.62
A9543-151842 CFM12"1 hp16"27"Axial13 ft.1€957.59
ALLEGRO SAFETY -

Confined Space Fans

The lightweight and portable confined space blowers and fans from Allegro are ideal for confined space applications as they have a stackable design that saves storage and work space area. Confined space blower fans deliver both positive and negative airflow and are perfect for ventilation and extraction applications. Allegro confined space fans are available in axial explosion proof, axial and axial high output variants with a maximum operating voltage of 220 volts.

StyleModelMax. Flow In Free AirDuct Dia.HpLengthTypeWidthHeightCurrent DrawnPrice (ex. VAT)
A9534778 CFM8"1/3 hp12"Axial8"10"3.6A€614.56
B9536816 CFM8"1/3 hp13 1/4"Axial11"-25A€458.03
C9515-012900 CFM16"1/2 hp18"Axial Explosion Proof18"19"-€2,482.36
C95153400 CFM16"1/2 hp18"Axial18"19"7.2A€1,466.17
C9525-014650 CFM20"1/2 hp19"Axial Explosion Proof18"22 1/2"8.2A€2,894.15
C95165500 CFM16"2 hp18"Axial18"19"19A€2,329.67
C9525-507500 CFM20"2 hp19"Axial-22 1/2"-€2,537.37
StyleModelVoltageHpWidthHeightLengthCord LengthCurrent DrawnPhasePrice (ex. VAT)
A9533-50115/230V AC1/3 hp13 1/2"14 1/2"32"10 ft.2.2-4.5/2.4-4.8A1€683.45
A9533-50E115/230V AC1/3 hp13 1/2"14 1/2"32"10 ft.2.2-4.5/2.4-4.8A1€566.97
RFQ
ALLEGRO SAFETY -

Axial Explosion Proof Metal Blowers, 8 Inch

StyleModelLengthCurrent DrawnMax. Flow In Free AirDuct Dia.HpTypePhaseColorPrice (ex. VAT)
A9514-063 ft.3A890 CFM8"1/3 hpAxial Explosion Proof1Orange€3,371.46
B9513-0514"3.3A890 CFM8"1/3 hpAxial Explosion Proof1Orange€2,010.38
C9513-05E14"1.2A890 CFM8"1/3 hpAxial Explosion Proof1Orange€1,979.62
RFQ
A9514-0528"3A890 CFM8"1/3 hpAxial Explosion Proof1Orange€2,748.74
A9514-05E28"1.2A890 CFM8"1/3 hpAxial Explosion Proof1Orange€2,658.01
A9514-06E36"1.2A890 CFM8"1/3 hpAxial Explosion Proof1Orange€2,962.96
StyleModelMax. Flow In Free AirDuct Dia.HpWidthLengthTypeCord LengthPhasePrice (ex. VAT)
A95431842 CFM12"1 hp16"13"Axial13 ft.1€651.68
A9543-E1842 CFM12"1 hp16"13"Axial13 ft.1€511.97
ALLEGRO SAFETY -

Axial AC Metal Blowers with Canister & Ducting, 8 Inch

StyleModelLengthMax. Flow In Free AirDuct Dia.HpWidthTypeCord LengthHousing MaterialPrice (ex. VAT)
A9514-253 ft.1275 CFM8"1/3 hp13 5/8"Axial6 ft.Steel€1,086.04
B951428"1275 CFM8"1/3 hp13 5/8"Axial6 ft.Steel€1,145.58
B9514-25E36"1275 CFM8"1/3 hp13 5/8"Axial6 ft.Steel€1,053.01
B9514-E36"1275 CFM8"1/3 hp13 5/8"Axial6 ft.Steel€1,063.67
StyleModelMax. Flow In Free AirDuct Dia.HpMaterialWidthHeightLengthTypePrice (ex. VAT)
A9553-153200 CFM16"1 hpPolyethylene21"22"34"Axial€1,503.45
A9553-253200 CFM16"1 hpPolyethylene21"22"34"Axial€1,736.25
ALLEGRO SAFETY -

Axial AC & DC Plastic Blower Systems with MVP

Allegro AC & DC blower systems are designed to redirect and maintain air flow in sewers, manholes and tanks. They are made of polyethylene plastic to provide excellent rigidity & high-impact resistance, and offer speeds & flow rates up to 4200 rpm & 831 cfm, respectively. These blower systems include a manhole ventilation passthru (MVP) for maintaining work safety in confined spaces, and 6 & 15 ft ducting with a storage bag for ease of ventilation.

StyleModelMax. Flow In Free AirAmpsCurrent DrawnRpmDuct Dia.HpMaterialWidthPrice (ex. VAT)
A9520-36M816 CFM13A13A4200 RPM8"1/3 hpPlastic12"€1,181.44
A9520-33M831 CFM3A3A3200 RPM8"1/3 hpPlastic12"€1,087.95
StyleModelCurrent DrawnMax. RpmMax. Flow In Free AirDuct Dia.HpWidthLengthTypePrice (ex. VAT)
A9538-E1.2A2750 RPM900 CFM8"1/3 hp12"13 1/4"Axial Explosion Proof€1,695.98
RFQ
A95382.2A3250 RPM900 CFM8"1/3 hp12"13 1/4"Axial Explosion Proof€2,002.02
ALLEGRO SAFETY -

Centrifugal High Output Blowers

Allegro centrifugal high output blowers are ideal for compact space environments requiring fast purge times. They feature tough yet lightweight polyethylene housing for durability and a metal base with feet for stability. These CSA certified blowers come integrated with two 8 inch ports to provide fume extraction or positive ventilation and a built-in carry handle for smooth portability. Variants are available in lengths of 16 and 16.5 inches.

StyleModelGrill FinishMax. Ducting Temp.Max. Flow In Free AirDuct Dia.HpMaterialWidthHeightPrice (ex. VAT)
A9504-50Black Powder Coated180°F1570 CFM8"3/4 hpPolyethylene18 1/2"20"€1,584.41
A9504-50EZinc Plated150°F1570 CFM8"3/4 hpPolyethylene18 1/2"20"€1,788.24
ALLEGRO SAFETY -

Inline Blowers

Allegro inline blowers are used when there is a need to run long lengths of ventilation ducting while maintaining high CFM. The lightweight, portable single phase motor blowers are manufactured for industrial or utility, confined space applications.The ducting are connected to both the admission and exhaust finishes of the blower and various blowers can be easily set in an arrangement to accomplish positive or negative ventilation. Ensured to CSA STE C22.2 No 113 Air Delivery affirmed CEESI. Choose from a range of these inline blowers, available in 8 inch and 12 inch diameters.

StyleModelVoltageHpWidthHeightLengthMax. RpmDiameterAir ConsumptionPrice (ex. VAT)
A9513-05I115V AC--------
RFQ
B9539-08I115V AC1/3 hp12 1/2"18 1/2"15"3400 RPM8"865 CFM€332.15
C9539-12I115V AC1 hp14"21"17"3400 RPM12"2180 CFM€542.41
RFQ
C9539-12EXI115V AC1/3 hp14"21"17"3250 RPM12"1475 CFM€1,753.91
RFQ
D9513-I220V AC--------
RFQ
ALLEGRO SAFETY -

Axial Blowers

Allegro axial blowers are intended for applications which require a huge amount of yield. These DC standard, metal blowers include a 1/2 hp engine with an efficient six-sharp, edge impeller in a heavy-duty metal lodging with handles on each side, offering easy portability. They are intended to be utilized with a standard vehicle or truck batteries as the source of power.

StyleModelHpMaterialVoltageMax. Flow In Free AirDuct Dia.LengthCurrent DrawnNumber Of BladesPrice (ex. VAT)
A9525-01E--------€2,849.87
RFQ
B95531 hpPolyethylene-3200 CFM16"20"9A3€989.66
B95561/2 hpPolyethylene12V DC--20"36A6€1,710.66
C9539-16DC1/2 hpPolyethylene12V DC--20"39A6€1,870.11
A9515-DC1/2 hp-12V DC2929 CFM-18"39A6€1,625.54
RFQ
D95061/4 hpSteel-1150 CFM8"14"22A6€619.36
E95291/4 hpSteel-1685 CFM12"15 1/2"22A3€816.64
C9539-16EX3/4 hpPolyethylene115/208-230V AC--20"4.6-4.8/9.6A3€2,482.71
F9558-253/4 hpPolyethylene115/208-230V AC--34"4.6-4.8/9.6A3€3,323.07
ALLEGRO SAFETY -

Centrifugal Blower Systems with MVP

Allegro centrifugal standard blower systems with MVPs are ideal for maintaining and redirecting airflow into tanks, manholes & sewers, with minimal restriction. They feature polyethylene construction to provide UV, chemical & corrosion resistance and safety orange colour for clarity in foggy or low-visibility environments. These blower systems come equipped with a molded-in carry handle for increased portability, and are available in 1/3 & 3/4 hp variants.

StyleModelMax. Flow In Free AirHpAmpsWidthLengthHeightTypeCurrent DrawnPrice (ex. VAT)
A9520-07M1066 CFM3/4 hp6A18 1/2"16"20"Centrifugal6A€2,738.34
A9520-04M1066 CFM1/3 hp6A18 1/2"16"20"Centrifugal6A€1,747.79
A9520-50M1570 CFM3/4 hp12A18 1/2"16"20"Centrifugal12A€2,265.46
A9520-03M1570 CFM3/4 hp-19"24"19"Centrifugal Explosion Proof10.6A€3,487.62
A9520-05M2000-3000 CFM5 5/7 hp-19"19"---€1,977.24
ALLEGRO SAFETY -

High Output Fans, 22 Inch

StyleModelVoltageHpCurrent DrawnMax. RpmWidthHeightLengthCord LengthPrice (ex. VAT)
A9541-22115/230V AC1/2 hp5A1725 RPM24 1/2"16"16"9 ft.€1,289.39
A9541-22E220V AC1/3 hp2A1425 RPM24 1/2"16"16"9 ft.€871.17
RFQ
StyleModelMax. Flow In Free AirDuct Dia.HpMaterialWidthLengthTypeCord LengthPrice (ex. VAT)
A9548-E1484 CFM12"1/3 hpPolyethylene16"13"Axial25 ft.€1,786.51
A95481484 CFM12"1/3 hpPolyethylene16"13"Axial25 ft.€2,319.90
StyleModelMax. Flow In Free AirDuct Dia.HpLengthTypeFinishNumber Of BladesFan MaterialPrice (ex. VAT)
A9533-15831 CFM8"1/3 hp26"AxialPVC Coated9Polypropylene€581.42
A9533-25831 CFM8"1/3 hp26"AxialPVC Coated9Polypropylene€631.74
A9533-15E831 CFM8"1/3 hp26"AxialPVC Coated9Polypropylene€471.65
A9533-25E831 CFM8"1/3 hp26"AxialPVC Coated9Polypropylene€502.10
ALLEGRO SAFETY -

Confined Space Blowers

StyleModelMax. Flow In Free AirDuct Dia.HpWidthHeightLengthMax. RpmCurrent DrawnPrice (ex. VAT)
A9539-08865 CFM8"1/3 hp12 1/2"18 1/2"15"3400 RPM-€403.65
B9539-12DC1450 CFM12"1/4 hp14"21"17 1/2"3800 RPM22A€679.69
B9539-12EX1475 CFM12"1/3 hp14"21"17"3250 RPM2.2A€2,010.76
B9539-122180 CFM12"1 hp14"21"17"3400 RPM-€695.19
C9539-163200 CFM16"1 hp21"22"20"3450 RPM9A€873.60
StyleModelMax. Flow In Free AirGrill FinishDuct Dia.HpMaterialHeightLengthTypePrice (ex. VAT)
A9503-E1300 CFMPowder Coated8"3/4 hpPolyethylene19"21"Centrifugal€2,746.06
A95031570 CFMBlack Powder Coated8"3/4 hpPolyethylene19"21"Centrifugal€2,406.01
StyleModelMax. Flow In Free AirDuct Dia.HpMaterialWidthLengthTypeCord LengthPrice (ex. VAT)
A9548-251484 CFM12"1/3 hpPolyethylene16"27"Axial25 ft.€2,853.49
A9548-25E1484 CFM12"1/3 hpPolyethylene16"27"Axial25 ft.€2,418.70
RFQ
A9548-151484 CFM12"1/3 hpPolyethylene16"27"Axial25 ft.€2,156.52
A9548-15E1484 CFM12"1/3 hpPolyethylene16"27"Axial25 ft.€2,156.52

We are here to help!

Looking for a part not listed here?