Electric Confined Space Fans And Blowers

Filter

<p>Electric confined space fans and blowers circulate a continuous supply of fresh air and push out fumes. Raptor Supplies offers a huge array of confined space blowers / fans / ventilators and jet fans from brands like Allegro, Rafman, Ecko Air Systems International and Americ.</p>
RAMFAN -

Confined Space Fans

StyleModelMax. Flow In Free AirDuct Dia.AmpsMaterialWidthHeightLengthColorPrice (ex. VAT)
AUB20XX819 CFM8"1.2A-12"14"35"Black-
RFQ
BUB20819 CFM8"1.3APolyethylene12"14"41 1/2"Yellow€978.82
CUB20XX819 CFM8"1.2A-12"14"35"Black€4,265.68
DUB20819 CFM8"1.3AUV Resistant Polyethylene12"14"13"Yellow-
RFQ
EUB302420 CFM12"8APolyethylene16"20"16"Yellow€1,108.95
EUB302873 CFM12"5APolyethylene15 1/2"20"16"Yellow€1,238.74
StyleModelVoltageMaterialLengthCurrent DrawnMax. RpmTemp. ResistanceFinishHpPrice (ex. VAT)
A9538-15--26"2.2A3250 RPMUp To 250°F-1/3 hp€2,616.00
A9538-25--26"2.2A3250 RPMUp To 250°F-1/3 hp€2,526.19
A9538-15E--26"1.2A2750 RPMUp To 250°FNeoprene Coat1/3 hp€2,111.26
A9538-25E--26"1.2A2750 RPMUp To 250°FNeoprene Coat1/3 hp€2,380.84
A9538-50115V ACPolyethylene32"2.2A3250 RPM25°FPVC Coated1/3 hp€2,800.16
A9538-50E220V ACSteel32"1.2A2750 RPM250°FPVC Coated1/3 hp€2,476.32
RFQ
AIR SYSTEMS INTERNATIONAL -

10 Inch In-Line Electric Ventilation Kits

StyleModelTypeMax. Flow In Free AirDuct Dia.HpMaterialAmpsWidthHeightPrice (ex. VAT)
ASVF-10ECUPAxial1390 CFM8", 10"1/3 hpSteel7A25"38"€1,056.10
BSVF10EXCUPAxial Explosion Proof1390 CFM8", 10"1/3 hpSteel-25"38"€2,418.80
AIR SYSTEMS INTERNATIONAL -

8 Inch Saddle Vent Kits, Hazardous Locations

StyleModelMaterialMax. Flow In Free AirHpColorWidthHeightLengthDuct Dia.Price (ex. VAT)
ASVB-E8XCUPAluminum, Polyethylene, Steel1570 CFM3/4 hpGray25"37"3.875 ft.8"€2,914.68
BSV-CUPCNDPolyethylene--Black, Orange---8"€643.50
ASVB-A8CUPSteel3000 CFM4 hpGray12"19"23"8"€3,327.27
StyleModelMax. Flow In Free AirDuct Dia.AmpsColorRpmCurrent DrawnHpMaterialPrice (ex. VAT)
A9520-06M1150 CFM8"13AOrange4200 RPM13A1/3 hpSteel€1,391.10
A9520-14M1275 CFM8"-Orange3200 RPM3.6A1/3 hpSteel€1,387.91
A9520-09M1763 CFM12"3.6ABlack, Orange3200 RPM-1/3 hp-€2,027.46
StyleModelMax. Flow In Free AirDuct Dia.HpWidthLengthTypeCord LengthPhasePrice (ex. VAT)
A9543-251842 CFM12"1 hp16"27"Axial13 ft.1€1,064.60
A9543-15E1842 CFM12"1 hp16"27"Axial13 ft.1€797.18
RFQ
A9543-25E1842 CFM12"1 hp16"27"Axial13 ft.1€867.62
A9543-151842 CFM12"1 hp16"27"Axial13 ft.1€957.59
AMERIC -

Electric Confined Space Ventilators, Fans & Blowers

Americ confined space fans & blowers generate continuous negative & positive airflow & provide superior ventilation in confined spaces such as manholes & sewers. They feature rugged, reliable polyethylene construction to keep the workers comfortable & safe in extreme work settings and are equipped with thermally protected, totally enclosed motors that are ideal for prolonged services. Further, these UL-listed axial type blowers produce high volume of air at low pressures and have dual wall shell design for protecting internal mechanisms & airflow. They are easily stacked to save space in storage & work areas and have built-in handles for portability. Choose from a wide range of these blowers, available in blue and bright yellow colours for improved visibility.

StyleModelMax. Flow In Free AirDuct Dia.AmpsWidthHeightLengthRpmMaterialPrice (ex. VAT)
AGVAF1500A877 CFM8"2.5A12 1/2"18 1/2"18 1/2"3000 RPMPolyethylene€932.32
BGVAF3000B2492 CFM12"4.2A14"21"17"2850 RPMPolyethylene€1,128.29
BGVAF3000A2796 CFM12"-14"21"17"-Polyethylene€906.42
AIR SYSTEMS INTERNATIONAL -

Confined Space Fans

Air Systems International air movers are ideal for use in confined spaces and feature heavy-duty design to provide ventilation in manholes, underground vaults, hazardous locations. These explosion-proof axial fans have polyethene construction to offer free airflow up to 2483 CFM and are provided with a 10 ft cord and 25 ft conductive duct (on selected models), offering portability. Choose from a range of these OSHA compliant confined space fans, available in red, black and orange colours.

StyleModelVoltageDuct LengthSizeTypeColorDuct Dia.Max. Flow In Free AirHpPrice (ex. VAT)
ACVF-6X220-6 ft.-Axial Explosion ProofBlack8"--€1,813.16
RFQ
ACVF-8AC50G---------
RFQ
ACVF121550--------€567.79
RFQ
ACVF-8DCSB12V DC--AxialRed8"974 CFM1/4 hp-
RFQ
ACVF15DCNBP12V DC15 ft.------€454.24
ACVF25DCNBP12V DC25 ft.------€473.16
ACVF-15AC50220V AC-8"-----€397.46
ACVF-25AC50220V AC25 ft.8"-----€435.31
ACVF-6AC50220V AC6 ft.8"-----€348.25
RFQ
ACVF122550220V AC-12"-----€605.65
RFQ
RAMFAN -

Confined Space Blower

StyleModelMax. Flow In Free AirDuct Dia.HpMaterialAmpsLengthTypeColorPrice (ex. VAT)
AUB20-12V862 CFM8"1/4 hpPolyethylene11.5A13"AxialYellow-
RFQ
BEF7025980 CFM8"1/3 hpPolyethylene2A44"Axial Explosion ProofBlack€4,267.48
CEF7015980 CFM8"1/3 hpPolyethylene2A35"Axial Explosion ProofBlack-
RFQ
DEFi1504459 CFM16"1 1/2 hpChemical Resistant ABS-16"AxialYellow€3,297.78
AIR SYSTEMS INTERNATIONAL -

Confined Space Fan Kits

Air Systems International confined space fan kits are designed to circulate air and remove fumes trapped inside small spaces. They are ideal for boilers, manhole entries, electrical transformer repair, tank cleaning and underground vaults. These fan kits feature a high-speed blower and long duct pipes to reach confined spaces. The blower face mounts are used to connect duct pipes to the mouth of the blower for preventing deliverying air in a specific direction. The 800 lumen Mini-Cube lamp provides portable lighting in dark spaces. Selected models are equipped with bi-directional blowers for inlet and outlet. Choose from a wide range of confined space fan kits, available in steel and plastic housing variants.

StyleModelSizePrice (ex. VAT)
ACVF12A15KT12"€908.47
RFQ
ACVF12A25KT12"€1,003.10
RFQ
RAMFAN -

Confined Space Fan, Axial

StyleModelMax. Flow In Free AirHpAmpsLengthRpmDuct Dia.MaterialWidthPrice (ex. VAT)
AED9025862 CFM1/4 hp11.5A41 1/2"3200 RPM8"Polyethylene12"€1,160.48
BED9015862 CFM1/4 hp11.5A31 1/2"-8"Polyethylene12"-
RFQ
CED7015LAB980 CFM1/3 hp2.7A31 1/2"-8"Polyethylene12"€836.20
DUB20980 CFM1/3 hp2.7A13"3450 RPM8"Polyethylene12"€456.39
EED7025980 CFM1/3 hp2.7A41 1/2"-8"Polyethylene12"€974.17
AIR SYSTEMS INTERNATIONAL -

Ventilation Kits

Air Systems International Saddle Vent ventilation systems function as a fresh air conduit to workers in confined spaces by eliminating the need for removing air ducts each time a worker needs to enter or exit. Each kit includes an air duct installed on the bottom of the Saddle Vent to supply fresh air to workers and remove harmful gases. These units come with a 90 degree elbow that permits rotation of the intake duct to the desired position.
We additionally offer vinyl constructed duct hoses having a retractable, wire-reinforced design with adjustable belt straps on both hose ends. They can handle a maximum temperature rating of 180 degrees Fahrenheit.

StyleModelVoltageLengthColorMaterialDiameterMounting TypeConstructionAnglePrice (ex. VAT)
ACVFCUP25-25 ft.Red-8"---€370.96
BSV-CUP25-6 ft., 25 ft.-----90°€526.16
CSV-CUP-6 ft., 15 ft.OrangePolyethylene8"UniversalPolyethylene-€492.09
ACVFCUP15115V AC15 ft.--8"---€348.25
DCVF8A15K50230V AC15 ft.--8"---€652.24
RFQ
ALLEGRO SAFETY -

Confined Space Fans

The lightweight and portable confined space blowers and fans from Allegro are ideal for confined space applications as they have a stackable design that saves storage and work space area. Confined space blower fans deliver both positive and negative airflow and are perfect for ventilation and extraction applications. Allegro confined space fans are available in axial explosion proof, axial and axial high output variants with a maximum operating voltage of 220 volts.

StyleModelMax. Flow In Free AirDuct Dia.HpLengthTypeWidthHeightCurrent DrawnPrice (ex. VAT)
A9534778 CFM8"1/3 hp12"Axial8"10"3.6A€614.56
B9536816 CFM8"1/3 hp13 1/4"Axial11"-25A€458.03
C9515-012900 CFM16"1/2 hp18"Axial Explosion Proof18"19"-€2,482.36
C95153400 CFM16"1/2 hp18"Axial18"19"7.2A€1,466.17
C9525-014650 CFM20"1/2 hp19"Axial Explosion Proof18"22 1/2"8.2A€2,894.15
C95165500 CFM16"2 hp18"Axial18"19"19A€2,329.67
C9525-507500 CFM20"2 hp19"Axial-22 1/2"-€2,537.37
AIR SYSTEMS INTERNATIONAL -

Confined Space Blowers

Air Systems International confined space blowers are designed for continuous ventilation in restricted spaces without the fear of sparking. They feature powder-coated steel frames with aluminium non-sparking wheels and are ideal for use in non-hazardous working environments. These CE registered and CSA approved blowers have moulded safety guards and an 8 inch flange to provide superior manoeuvrability for intake and exhaust. They further integrate a thermal overload protector to avoid short-circuit and over-heating. Choose from a wide range of these blowers, available in 12, 21 and 24 inch width variants.

StyleModelMPN
ASVBE6AL115SVBE6AL115
RFQ
ASVBE6AL440SVBE6AL440
RFQ
AIR SYSTEMS INTERNATIONAL -

8 Inch Explosion Proof Axial Canister Fans

StyleModelDuct Dia.Duct LengthHpMax. Flow In Free AirMaterialHousing MaterialColorTypePrice (ex. VAT)
ACVF25CANEX8"25 ft.1/3 hp987 CFMPlasticPlasticBlackAxial Explosion Proof€1,964.57
ACVF6CANEX8"6 ft.1/3 hp--PlasticBlackAxial Explosion Proof€1,854.79
ACVF-25X2208"-1/3 hp--PlasticBlack-€1,964.57
ACVF15CANEX15"15 ft.1/3 hp987 CFMPlasticPlasticBlackAxial Explosion Proof€1,888.86
ACVF-15X22015"15 ft.1/3 hp--PlasticBlackAxial Explosion Proof€1,888.86
AIR SYSTEMS INTERNATIONAL -

8 Inch Axial Canister Fans

StyleModelHpAmpsMax. Flow In Free AirDuct Dia.MaterialVoltageTypeHousing MaterialPrice (ex. VAT)
ACVF-6DCAN--------€397.46
RFQ
ACVF-6ACAN-----115V AC--€310.39
BCVF-25ACAN1/3 hp4A974 CFM8"Plastic-AxialPlastic€370.96
CCVF-15ACAN1/3 hp4A974 CFM8"Plastic-AxialPlastic€340.68
DCVF-15DCAN1/4 hp19A974 CFM8"Plastic-AxialPlastic€439.09
DCVF-25DCAN1/4 hp19A974 CFM8"Plastic-AxialPlastic€469.38
StyleModelMaterialMax. Flow In Free AirHpWidthLengthHeightDuct Dia.AmpsPrice (ex. VAT)
ASVB-G8HCUP--------€2,267.39
ASVB-E8CUPPolyethylene, Steel1390 CFM1/2 hp35"3.875 ft.27"8"7A€1,358.92
ASVB-E8SCUPPolyethylene, Steel1570 CFM3/4 hp25"3.875 ft.37"8"-€1,586.04
ASVB-E82CUPPolyethylene, Steel-1/3 hp, 3/4 hp25"3.875 ft.37"8"-€2,191.69
ASVB-G8CUPSteel3000 CFM-15"15"-8"-€1,661.74
AIR SYSTEMS INTERNATIONAL -

8 Inch Axial Fans

StyleModelMax. Flow In Free AirHpAmpsColorRpmDuct Dia.MaterialTypePrice (ex. VAT)
ACVF-8AC50830 CFM1/3 hp3AOrange1450 RPM8"PlasticAxial€264.97
BCVF-8DC974 CFM1/4 hp19ARed3250 RPM8"PlasticAxial€329.32
CCVF-8AC974 CFM1/3 hp4ARed3250 RPM8"PlasticAxial€223.33
AIR SYSTEMS INTERNATIONAL -

Emergency Response Ventilation Kits

StyleModelDuct Dia.HpMaterialAmpsWidthHeightLengthHousing MaterialPrice (ex. VAT)
AERVK-25DC--------€1,447.15
RFQ
AERVK-15DC8"1 hpPlastic19A11"13"16"Plastic€1,406.38
AIR SYSTEMS INTERNATIONAL -

8 Inch Axial Canister Fans, Steel

StyleModelHpMax. Flow In Free AirColorDuct LengthDuct Dia.MaterialAmpsTypePrice (ex. VAT)
ASVF-25ACAN1/3 hp858 CFMOrange, Yellow25 ft.8"Steel-Axial€753.27
BSVF-15ACAN1/3 hp870 CFMOrange, Yellow15 ft.8"Steel-Axial€719.21
BSVF-6DCAN1/6 hp-Orange6 ft.8"Steel18AAxial€738.13
BSVF-25DCAN1/6 hp796 CFMOrange25 ft.8"Steel18AAxial€813.84
BSVF-15DCAN1/6 hp-Orange-8"Steel18AAxial€783.56
BSVF-6ACAN1/6 hp-Orange-8"Steel18AAxial€707.85
AIR SYSTEMS INTERNATIONAL -

8 Inch Explosion Proof Axial Fans

StyleModelMax. Flow In Free AirDuct Dia.HpMaterialHousing MaterialColorTypeCord LengthPrice (ex. VAT)
ACVF-8X220823 CFM8"1/3 hpPlasticPlasticBlackAxial10m€1,586.04
BCVF-8EXP987 CFM8"1/3 hpPlasticPlasticBlack--€1,533.04
12...56

Electric Confined Space Fans And Blowers

Electric confined space fans and blowers circulate a continuous supply of fresh air or to push out fumes. Raptor Supplies offers a huge array of confined space blowers / fans / ventilators and jet fans from brands like Allegro, Rafman, Americ, Air Systems International and Ecko. Americ confined space blowers and air exhausters are designed for applications requiring larger amounts of air output; ideal for use in Class 1 hazardous locations like pump rooms. These intrinsically safe blowers are powered by 1.5 HP pneumatic motors capable of providing a max airflow of 2063 CFM. They are enclosed in a dual-wall shell for absorbing impact. Allegro explosion-proof, confined space axial blowers are used in closed spaces with negligible ventilation. These blowers feature powerful & energy-efficient motors capable of producing a maximum airflow of 1636 CFM at 3320 RPM. They are ideal for the removal of smoke and harmful fumes with both positive & negative ventilation and are equipped with an integrated handle for portability. Electric confined space fans and blowers also include manhole entry kits.

Frequently Asked Questions

How often should air be tested in a confined space?

To completely assess intoxicants or dangers, according to OSHA's standards, testing of the confined spaces should be performed at 4-foot intervals.

What types of ventilation can be used in confined spaces?

Forced or exhaust ventilation is suitable for confined spaces. Forced ventilation uses forced & fresh air to ventilate a confined space by displacing and diluting air, whereas exhaust ventilation uses exhaust to continuously remove contaminants at the source point.

How many air changes are required in a confined space?

According to the AIHA (American Industrial Hygiene Association), one air change every 3 minutes or 20 complete air changes per hour for a confined space is an acceptable practice. Ventilation of the confined space also depends on the product or material being ventilated from the area.

Are blowers better than fans?

  • Fans are electrical devices, while blowers are mechanical devices.
  • Fans consume less electricity. Blowers relatively intake more power.
  • Fans offer medium airflow depending on the capacity, whereas the blowers deliver better airflow than the fans.

We are here to help!

Looking for a part not listed here?