Electric Appliance Controls

Filter

EDWARDS SIGNALING -

Converter Boxes

StyleModelMPN
AMCN485CBACMCN485CBAC
RFQ
AMCN485EOLTCBMCN485EOLTCB
RFQ
ROBERTSHAW -

5500 M Series Infinite Switches

StyleModelStem LengthTypeTemp. RangePrice (ex. VAT)
A5502-350---€54.05
B5502-915---€45.38
C5502-136---€49.10
D5502-370-Infinite-€32.30
E5502-236M---€45.38
F5500-200M---€45.21
D5502-303-Infinite-€37.08
D5502-474-Infinite-€36.42
G5500-134---€64.60
D5502-472-Infinite-€36.42
H5502-451---€44.81
I5502-404---€63.51
D5502-359-Infinite-€47.61
J5502-309-Infinite-€39.22
E5500-213M---€43.74
K5500-208---€55.84
L5500-203---€53.87
M5502-347-Infinite-€44.81
N5500-202M---€36.06
O5500-287---€51.96
P5500-1131.812"Infinite0° to +450°€40.64
Q5500-1352"Infinite-€43.60
Q5500-2352"Infinite-€49.25
R5500-1022"Infinite0° to +450°€35.40
ROBERTSHAW -

5300 Series Electric Thermostats

StyleModelTypeCapillary LengthStem LengthReplacesTemp. RangePrice (ex. VAT)
A5300-073-----€272.04
B5300-614-----€368.20
C5300-763------
RFQ
A5300-043-----€377.08
D5300-766-----€335.37
E5300-174-----€227.59
A5300-149-----€357.18
F5300-237-----€157.74
G5300-621-----€272.66
A5300-088-----€367.01
H5300-765------
RFQ
I5300-729-----€281.71
J5300-200-----€217.59
K5300-757-----€371.55
L5300-023-----€285.45
M5300-514-----€369.60
N5300-402-----€313.76
O5300-653-----€372.94
A5300-500-----€285.96
P5300-623-----€275.83
Q5300-615-----€400.41
O5300-652------
RFQ
R5300-671-----€379.39
S5300-193-----€304.89
T5300-613Infinite60"2"-60° to 250°€267.78
RANCO -

Temperature Switch

ModelItemPrice (ex. VAT)
G1-4913CT8MYV€147.75
EDWARDS SIGNALING -

Converter Box with Terminator

ModelItemPrice (ex. VAT)
MCN485CB2EOLTCF4PYY-
RFQ

Electric Appliance Controls

Electric appliance controls assist in regulating & replacing stove thermostats and other eclectic appliances. The appliance controls catalogue includes round indicator lights to alarm & monitor the operation status of a circuit or mechanical equipment and electric cooking controls to regulate the power dissipated by electric heating elements. Choose from a wide range of these electric appliance controls, available in 120VAC to 480VAC voltage thermostats.

We are here to help!

Looking for a part not listed here?