Edge Mount Standoffs

Filter

APPROVED VENDOR -

Aluminium Edge Mount Standoffs

StyleModelPanel SizeSlot DepthThread SizeLengthMaterialFinishOutside Dia.IncludesPrice (ex. VAT)
AZ0620-AL281/2"1/4"5/16"-181 1/16"AluminumPlain1 1/4"Cap And Hardware€54.34
BZ0610-AL281/4"5/8"5/16"-181 1/16"AluminumPlain1 1/4"Cap And Hardware€48.88
CZ0615-AL283/8"5/8"5/16"-181 1/16"AluminumPlain1 1/4"Cap And Hardware€51.61
APPROVED VENDOR -

18-8 Brite Edge Mount Standoffs

StyleModelFinishPanel SizeThread SizeLengthMaterialOutside Dia.IncludesSlot DepthPrice (ex. VAT)
AZ0615-SS32Plain3/8"5/16"-181 1/16"Stainless Steel1 1/4"Cap And Hardware5/8"€57.96
BZ0620-SS32Plain1/2"5/16"-181 1/16"Stainless Steel1 1/4"Cap And Hardware5/8"€60.10
CZ0610-SS32Polish1/4"5/16"-181 1/16"Stainless Steel1 1/4"Cap And Hardware5/8"€55.84

Edge Mount Standoffs

Edge mount standoffs (also known as edge clip standoffs or edge grip standoffs) mount circuit boards or panels to a chassis or other supporting structure securely. They provide mechanical support and electrical insulation while allowing easy removal and replacement.

Frequently Asked Questions

Can edge mount standoffs be used with both metal and plastic circuit boards or panels?

Yes, edge mount standoffs are compatible with both metal and plastic circuit boards or panels.

How do edge mount standoffs attach to the circuit board or panel?

Edge mount standoffs feature a clip or grip mechanism that securely grips the edge of the board or panel, eliminating the need for drilled holes.

Can we remove these standoffs once installed?

Yes, these standoffs are equipped with durable threading that allows multiple installations and removal.

We are here to help!

Looking for a part not listed here?