HCL FASTENERS Ear Clamps

Nylon and plastic hose clamps for fastening and securing pipes, hoses, cables and tubes. Selected models (plastic) feature two interlocking toothed jaws that exert twice the clamping force as compared to the other similar clamps. Used in automotive, agriculture and pharmaceutical industries

Filter

HCL FASTENERS -

Herbie Clip Plastic Hose Clamp

HCL Clamping's Herbie Clip plastic hose clamps feature two interlocking toothed jaws that apply twice the clamping force exerted by other similar clamps. These clamps are made up of heat / UV stabilised and ROHS compliant Nylon 6.6 and can operate at temperatures ranging from -40 degrees Fahrenheit to 338 degrees Fahrenheit. These quality hose clamps are widely used in automotive, agriculture and pharmaceutical industries, and come in different head heights, band widths and band thicknesses.

StyleModelBand WidthNumber Of PiecesThicknessTemp. RangePrice (ex. VAT)
AHC-N-PA66-BK-10002 mm-40°F to +338°F€560.57
AHC-A-PA66-BK4.2 mm30001.4 mm-40°F to +338°F€347.20
AHC-BB-PA66-BK4.5 mm20001.7 mm-40°F to +338°F€251.50
AHC-AA-PA66-BK4.5 mm25001.6 mm-40°F to +338°F€307.17
AHC-B-PA66-BK4.6 mm20001.6 mm-40°F to +338°F€247.23
AHC-C-PA66-BK5.8 mm10001.7 mm-40°F to +338°F€133.81
AHC-D-PA66-BK6.1 mm10001.7 mm-40°F to +338°F€144.47
AHC-J-PA66-BK6.4 mm15002.1 mm-40°F to +338°F€268.87
AHC-CC-PA66-BK6.4 mm10001.8 mm-40°F to +338°F€139.72
AHC-F-PA66-BK7.1 mm50002 mm-40°F to +338°F€818.55
AHC-L-PA66-BK7.1 mm15002.1 mm-40°F to +338°F€701.46
AHC-H-PA66-BK7.1 mm50002.1 mm-40°F to +338°F€852.44
AHC-E-PA66-BK7.2 mm50002 mm-40°F to +338°F€805.81
AHC-G-PA66-BK7.3 mm50002.1 mm-40°F to +338°F€835.51
AHC-K-PA66-BK7.3 mm15002.2 mm-40°F to +338°F€294.82
AHC-M-PA66-BK7.4 mm10002.2 mm-40°F to +338°F€210.08
AHC-96-PA66-BK8.5 mm5002.6 mm-40°F to +338°F€323.87
AHC-Q-PA66-BK8.9 mm7502.1 mm-40°F to +338°F€198.45
AHC-105-PA66-BK8.9 mm5002.6 mm-40°F to +338°F€358.25
AHC-85-PA66-BK8.9 mm5002.6 mm-40°F to +338°F€290.00
AHC-W-PA66-BK9 mm10002.1 mm-40°F to +338°F€311.76
AHC-80-PA66-BK9 mm6002.9 mm-40°F to +338°F€323.39
AHC-109-PA66-BK9 mm5002.6 mm-40°F to +338°F€362.57
AHC-V-PA66-BK9 mm10002.1 mm-40°F to +338°F€307.04
AHC-70-PA66-BK9.1 mm8002.6 mm-40°F to +338°F€359.51
StyleModelBand WidthThicknessNumber Of PiecesTemp. RangePrice (ex. VAT)
AEZY-P-8.5-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€132.70
AEZY-P-22.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€167.94
AEZY-P-8.7-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.25
AEZY-P-18.5-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.02
AEZY-P-19.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.54
AEZY-P-19.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€158.74
AEZY-P-20.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€159.62
AEZY-P-20.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€160.54
AEZY-P-21.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€165.11
AEZY-P-22.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.30
AEZY-P-17.5-PA66-BK7.9 mm2 mm1000-40°F to +340°F€157.16
AEZY-P-22.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.50
AEZY-P-23.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.70
AEZY-P-23.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€168.89
AEZY-P-24.7-PA66-BK7.9 mm2 mm1000-40°F to +340°F€169.00
AEZY-P-25.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€174.29
AEZY-P-26.8-PA66-BK7.9 mm2 mm1000-40°F to +340°F€176.20
AEZY-P-28.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€181.66
AEZY-P-17.6-PA66-BK7.9 mm2 mm1000-40°F to +340°F€101.70
AEZY-P-18.0-PA66-BK7.9 mm2 mm1000-40°F to +340°F€157.75
AEZY-P-17.1-PA66-BK7.9 mm2 mm1000-40°F to +340°F€156.56
AEZY-P-12.7-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€144.20
AEZY-P-11.4-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€139.01
AEZY-P-8.9-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€133.85
AEZY-P-9.2-PA66-BK7.9 mm1.8 mm1000-40°F to +340°F€136.24

We are here to help!

Looking for a part not listed here?