Dust Collectors

Filter

Dust collectors are suitable for capturing and removing dust particulate matter from an air stream. These portable dust collectors are used in power plants and the construction, mining...Read more

POWERMATIC -

Dust Collectors

StyleModelSound LevelVoltageOperating Velocity RangeImpeller Dia.Overall HeightHose Dia.Static Pressure RangeCord LengthPrice (ex. VAT)
A1791330----13"---€890.00
B1791075F--------€138.47
C1792073K75 dBA to 90 dBA230/460V5200 FPM14"94"8"11.31"-€2,054.81
RFQ
D1791079K79 dBA to 90 dBA115/230V5374 FPM12"--11.31"6 ft.€1,663.78
RFQ
E1792072K79 dBA to 90 dBA-5374 FPM14"--11.31"6 ft.€2,560.08
RFQ
ECONOLINE -

Dust Collectors

StyleModelSound LevelDepthAmpsImpeller Dia.VoltageOverall HeightCord LengthHeightPrice (ex. VAT)
A101852WD-A83 dBA66"14.5A14"----€10,775.01
RFQ
B101716GY-6C85 dBA20"11.8A11"--8 ft.-€2,261.59
RFQ
C101716GYG-4C86 dBA18"--115/230V72"-69"€2,044.45
RFQ
DUSTLESS TECHNOLOGIES -

Corded Universal Silica Dust Extractors

StyleModelHose Dia.Hose LengthSound LevelOverall HeightOverall WidthTool WeightCollection TypeFiltration TypePrice (ex. VAT)
AH09041 1/2"25 ft.80 dBA55"26"175 lbs.BaglessStandard€4,103.48
BD16032 1/4"12 ft.79 dBA27"23"37 lbs.Disposable BagStandard€615.30
CD16062 1/4"12 ft.79 dBA27"23"42 lbs.Disposable BagHEPA€851.19
PALMGREN -

Dust Collectors

StyleModelCastersHose SizePrice (ex. VAT)
A96860092" x 6"48" x 78"€329.67
B96860104" x 2"48" x 72"€703.89
ECONOLINE -

Abrasive Cabinet Dust Collector

StyleModelSound LevelOverall HeightHose Dia.AmpsOverall DepthPrice (ex. VAT)
A202672-A87 dBA65"2 1/2"8A15"€909.73
B201768G-B590 dBA59"2 1/2"8A15"€560.07
DAYTON -

Dust Collectors

Dayton dust collectors are designed to improve the air quality of spaces where a high volume of dust is generated. They are powered by a 1 or 3 phase AC vacuum motor capable of producing airflow and power up to 3200 CFM and 10 HP, respectively. Two-stage dust collectors can separate heavy & light particles. They are equipped with a 5-micron dust collector bag at the end of the exhaust to capture the dust. These collectors have carry handles and an 8 ft long power cord for portability. Choose from a wide range of dust collectors, available in 4, 5, 6 and 7 inch hose diameters.

StyleModelHose Dia.Sound LevelVoltageStatic Pressure RangeDrum Dia.Operating Velocity RangeOverall HeightOverall WidthPrice (ex. VAT)
A3AA24-83 dBA-1.42" to 12"22" to 24"9450 FPM117 11/16"32 1/2"€2,081.84
B467L27--------€1,592.76
C3AA284"86 dBA115/230V0.55" to 6.6"-6900 FPM90"35"€499.74
D400H534"-------€405.53
RFQ
E1RWB34"65 dBA115/230V4" to 8.5"--65 1/2"20"€411.63
RFQ
F3AA304"79 dBA115/230V0.93" to 5.8-6900 FPM--€423.51
G3AA314"79 dBA115/230V1.51" to 7.1"18" to 19.5"5500 FPM53 1/2"39"€350.13
H400H554"---19 3/4"---€804.84
I3AA175"82 dBA-1.47" to 7.3"22" to 24"6900 FPM53 1/2"39"€723.17
I3AA185"82 dBA230/460V1.34" to 7.3"22" to 24"6900 FPM53 1/2"39"€615.22
I3AA216"83 dBA-1.64" to 9"22" to 24"6900 FPM53 1/2"39"€723.68
A3AA257"83 dBA230/460V1.76" to 12"22" to 24"9450 FPM--€2,104.47
J3AA297"86 dBA230/460V1.91" to 14"22" to 24"---€3,299.64
J3AA267"85 dBA230/460V2.01" to 13"22" to 24"---€2,884.53
TEXAS PNEUMATIC TOOLS -

Dust Collection Systems

StyleModelMPNPrice (ex. VAT)
ATX-DCS-MU3TX-DCS-MU3€4,569.47
RFQ
BTX-DCS-MU5TX-DCS-MU5€5,998.78
RFQ
CTX-DCS-MU6TX-DCS-MU6€9,615.38
RFQ
DTX-DCS2TX-DCS2€1,710.84
RFQ
CTX-DCS2-30TX-DCS2-30€1,797.47
RFQ
ETX-DCS3TX-DCS3€3,027.54
RFQ
BOSCH -

Corded Universal Silica Dust Extractors

StyleModelHose LengthSound LevelOverall HeightOverall WidthTool WeightOverall LengthTank SizeCord LengthPrice (ex. VAT)
AVAC140AH + L-BOXX-3----47.8 lbs.---€1,304.65
AVAC140AH + L-BOXX-3-70 dBA------€1,304.65
BVAC140AH9.875 ft.Not Rated34 7/64"14 3/4"-22 1/4"14.5 gal.13.5 ft.€1,175.72
CVAC090AH16 ft.71 dBA29"23"28 lbs.15 1/2"9 gal.1.5 ft.€984.84
DGAS20-17AH25 ft.-36"22"63 lbs.25"17 gal.27 ft.€2,495.91
HUSQVARNA -

Dust Extractors

StyleModelVoltageHose Dia.Overall HeightOverall WidthOverall LengthPower SourceWater LiftOverall DepthPrice (ex. VAT)
AS36120V120V AC2 1/2"50 1/4"21 1/2"29 3/4"Corded90"40"-
RFQ
AS36230V50A230V AC2 1/2"59"24 3/8"32 5/8"Corded90"49"-
RFQ
BT8600P480V AC3"69"27 5/8"55 1/8"Gas Powered110"55"€21,328.09
RFQ
CT8600480V AC3"68"27"49"Corded100"49"€16,080.66
RFQ
JET TOOLS -

Dust Collectors

StyleModelSound LevelVoltageHose Dia.Operating Velocity RangeAmpsStatic Pressure RangeOverall HeightOverall WidthPrice (ex. VAT)
A708642MK--------€744.12
B710703K--------€1,035.68
C710701K--------€1,109.50
DIAFS-170060 dBA to 75 dBA115V AC--7.7A0.12 to 0.32--€1,928.29
E708642CK65 dBA to 70 dBA115V AC-6300 FPM3.5A6.5--€956.25
RFQ
F708642BK65 dBA to 70 dBA115/230V-7445 FPM7-3.5A-57"14"€814.15
DIAFS-240066 dBA to 71 dBA115V AC---0.41 to 0.85--€2,531.38
GIAFS-300069 dBA to 75 dBA230V AC--6/4/3.5A0.28 to 0.64--€3,275.92
H708658K70 dBA to 80 dBA115/230V AC-8464 FPM11-5.5A---€990.64
RFQ
I710702K70 dBA to 80 dBA230V AC-13745 FPM8A11.5--€1,352.62
J708657K70 dBA to 80 dBA115/230V AC-8464 FPM11-5.5A---€841.22
K71751575 dBA115V AC-6396 FPM14A2.7--€2,285.22
RFQ
L41470075 dBA-3"5610 FPM----€2,416.83
M708659K75 dBA to 80 dBA115/230V6"8464 FPM11-5.5A-72"22 1/2"€1,254.62
N71752076 dBA230V AC-7813 FPM-3.8--€2,791.60
O717530K76 dBA230V AC-5609 FPM-2--€3,688.46
FERVI -

Dust Collectors

StyleModelInlet SizeAir Flow RateMotor RpmSuction PressureWattageDimensionSizeBag SizePrice (ex. VAT)
AKIT0128---------
RFQ
BKIT0129---------
RFQ
CKIT0229---------
RFQ
D04951 mm x 100 mm830 CMH----395 mm x 325 mm x 350 mm380 mm x 530 mm-
RFQ
E04963 mm x 100 mm3900 CMH----1450 mm x 800 mm x 2000 mm510 mm x 855 mm€584.57
RFQ
F0507100 mm900 cu. m/hr.2840 RPM0.7 kPa0.55 W500 mm x 600 mm x 1700 mm--€223.27
RFQ
G0759100 mm2500 cu. m/hr.2950 RPM1.95 kPa1.5 kW840 mm x 560 mm x 1800 mm--€504.62
RFQ
H0756100 mm850 cu. m/hr.2950 RPM1.08 kPa0.75 W500 mm x 600 mm x 1700 mm--€301.71
RFQ
JET TOOLS -

Industrial Dust Collector, 3 HP, 220V, 3 Phase

ModelItemPrice (ex. VAT)
414900CX7VME€3,673.84
JET TOOLS -

Dust Collector RF Remote Control, 220V

ModelItemPrice (ex. VAT)
708636DCX7WRH€174.92
HUSQVARNA -

Slurry Vacuum, Standard, Wet, 15 Gal Tank, 118 Cfm Air Flow, 115V AC, 1 1/2 Inch Hose Dia

ModelItemPrice (ex. VAT)
W70PCR4HDX€4,500.46
JET TOOLS -

Bench Top Dust Collector, 1/3 HP, 115V, Single Phase

ModelItemPrice (ex. VAT)
414850CX7VLZ€1,003.04
MILWAUKEE -

Power On-Demand Shop Vacuum, Hepa, Dry, 8 Gal Tank, 148 Cfm Air Flow, 115V AC

ModelItemPrice (ex. VAT)
8960-20CT3NZY€1,171.57
POWERMATIC -

Dust Collector, 3 HP, 1 Phase, 230V, 30-Micron Bag Filter Kit

ModelItemPrice (ex. VAT)
1792071KCX7ZAR€1,947.70
RFQ
POWERMATIC -

Dust Collector, 1.75 HP, 1 Phase, 115/230V, 30-Micron Bag Filter Kit

ModelItemPrice (ex. VAT)
1791078KCX7YYW€1,166.32
RFQ
HUSQVARNA -

Dust Extractor, Electric, 10.1 Motor HP

ModelItemPrice (ex. VAT)
T7500CY8VGX€20,052.44
RFQ
HUSQVARNA -

Pre-Separator, 26 Gal Tank Size, 325 Cfm, 3 Inch Hose Dia, Std

ModelItemPrice (ex. VAT)
C5500CR4HFA€3,006.79
RFQ
HUSQVARNA -

Pre-Separator, 10 Gal Tank Size, 3 Inch Hose Dia, Standard, S 26/S 36

ModelItemPrice (ex. VAT)
C3000CR4HEF€1,618.18
RFQ
12

Frequently Asked Questions

What devices are compatible with Texas Pneumatic Tools dust collectors?

They can be used with drills, saws or grinders and percussion tools.

Do these Fervi dust collectors come as a single unit?

These dust collectors are shipped in pieces to minimise their sizes and lower the cost of transportation.

We are here to help!

Looking for a part not listed here?