Duct Insulation

Filter

FROST KING -

Duct Wraps

StyleModelInsulation ValueDensityThicknessJacket MaterialColorWidthLengthPrice (ex. VAT)
ACF5541.6 lbs.1"FoilSilver12"15 ft.€43.86
BSP55/662 lbs.2"FoilSilver12"15 ft.€29.94
JOHNS MANVILLE -

Board Duct Insulation

StyleModelDensityColorLengthThicknessJacket MaterialWidthPrice (ex. VAT)
A176153 lbs.Silver4 ft.1"Foil Scrim Kraft24"€32.98
A176353 lbs.Silver4 ft.1 1/2"Foil Scrim Kraft24"€41.87
A176503 lbs.Silver4 ft.2"Foil Scrim Kraft24"€48.96
B175853 lbs.White4 ft.1"-24"€40.56
B175903 lbs.White4 ft.1 1/2"-24"€47.42
B175953 lbs.White4 ft.2"-24"€57.64
A177506 lbs.Silver4 ft.1"Foil Scrim Kraft24"€45.17
A177606 lbs.Silver4 ft.1 1/2"Foil Scrim Kraft24"€61.68
A177656 lbs.Silver4 ft.2"Foil Scrim Kraft24"€75.19
A177356 lbs.White48"1"All Service Jacket24"€52.18
A177406 lbs.White4 ft.1 1/2"-24"€57.04
B177456 lbs.White4 ft.2"-24"€85.12
DUCTMATE -

Duct Liners

StyleModelInsulation ValueDensityThicknessInsulation MaterialJacket MaterialMax. Temp. RatingColorWidthPrice (ex. VAT)
APA48F1W504.21.6 lbs.1"PolyesterFoil Scrim Kraft250°FSilver48"€618.46
APA48F2W5081.39 lbs.2"PolyesterFoil Scrim Kraft250°FSilver48"€1,164.69
JOHNS MANVILLE -

Duct Insulation 1-1/2 Inch x 48in x 25 Feet

ModelItemPrice (ex. VAT)
670378AF2ZLC€86.78

Duct Insulation

Duct insulation is applied to ductwork to improve thermal performance while preventing condensation & dripping from the ducts. Raptor Supplies offers duct insulation from brands like Johns Manville and Frost King. The insulation has square corners for a finished appearance on ducts and comes integrated with a vapour barrier to prevent dampness in walls or floors. The insulation has foil / foil scrim kraft / all service jackets, capable of withstanding temperatures up to 450 degrees F.

We are here to help!

Looking for a part not listed here?