ALBION CASTERS Dual Wheel Casters

Durable dual-wheel casters in rigid / swivel type models. Rigid plate models feature 2 and 3-inch diameter wheels and provided in load capacity ratings of 200 and 350 lb. Selected models come with brakes and zinc plated frame finish

Filter

ALBION CASTERS -

Dual Wheel Swivel Caster

StyleModelWheel Dia.Wheel WidthCaster Load Rating RangeLoad RatingMounting TypeHole PatternOutside Bolt Hole SpacingPlate TypePrice (ex. VAT)
A202RN02X052S001G2 1/2"7/8"300 lbs. to 999 lbs.-PlateA2 3/8" x 3 3/8"A€15.41
B202rn02052s-s212"7/8"1000 lbs. to 2999 lbs.200 lbs.Friction Ring Stem---€31.00
C202RN02052S003G2"7/8"1000 lbs. to 2999 lbs.200 lbs.PlateA2 3/8" x 3 3/8"A€11.10
D202RN03052S-S30G3"7/8"300 lbs. to 999 lbs.350 lbs.Threaded Stem---€29.29
A202RN03052S002G3"7/8"300 lbs. to 999 lbs.350 lbs.PlateA2 3/8" x 3 3/8"A€17.27
E202RN03052S003G3"13/16"300 lbs. to 999 lbs.350 lbs.PlateB2 5/8" x 3 5/8"B€23.13
ALBION CASTERS -

Dual Wheel Swivel Caster w/Brake

StyleModelStem LengthMounting TypeDurometerWheel Dia.Wheel WidthWheel MaterialCaster Load Rating RangeBrake TypePrice (ex. VAT)
A202RN02052S005G-Plate75 Shore D2"7/8"Rubber1000 lbs. to 2999 lbs.Thumbscrews€21.02
B202RN02052S001G1 1/2"Threaded Stem80 Shore D2"7/8"Rubber1000 lbs. to 2999 lbs.Thumbscrews€28.06
C202RN02052S002G2 1/2"Threaded Stem80 Shore D2"7/8"Rubber1000 lbs. to 2999 lbs.Thumbscrews€26.26
ALBION CASTERS -

Dual Wheel Rigid Caster 300 Lb 2-1/2 Inch Rubber

ModelItemPrice (ex. VAT)
202RN02X52R001GAB8TDE€11.69

We are here to help!

Looking for a part not listed here?