RANCO Dual Pressure Controls

Combine the functions of both high- and low-pressure controls and are suitable for use with R-12, R-22, R-134A and R-502 refrigerants. Feature an SPST switch and are colour-coded for easy identification of pressure lines

Filter

RANCO -

Compact Dual Pressure Controls, SPST, 24 / 240V

Ranco dual pressure controls control high-pressure compressors along with low-pressure cycling or safety functions in HVAC systems. These units are fitted with SPST (single-pole single-throw) type switches, rated at 24 / 240V, for starting or stopping the refrigeration compressors and fans on air-cooled condensers. They feature NEMA 1 enclosure with a non-conductive plastic cover that absorbs vibrations & shocks and a captive cover screw for easy installation. These compact pressure controls further allow universal mounting and are available in 50 and 70 (fixed) psi pressure differential options.

StyleModelVoltageMountingPrice (ex. VAT)
AO12-154924/240VAny Position€304.92
AO12-150624/240VAny Position€226.66
AO12-150224/240VAny Position€275.22
AO12-483324/240VAny Position€355.15
AO12-483424/240VAny Position€316.80
RANCO -

High/low Pressure Control 120/240v

ModelItemPrice (ex. VAT)
o12-1594AA4QLM€249.00

We are here to help!

Looking for a part not listed here?