Drywall Nails

Filter

<p>Drywall nails are used for the installation of drywall and plasterboards. These nails feature a cupped head that disappears into the sheetrock for a smooth finish, excellent corrosion resistance and lubrication.</p>

Drywall Nails

Drywall nails are used for the installation of drywall and plasterboards. These nails feature a cupped head that disappears into the sheetrock for a smooth finish, excellent corrosion resistance and lubrication.

Frequently Asked Questions

What are the advantages of drywall nails?

  • These nails work well under pressure, making them suitable for challenging jobs requiring more weight.
  • They are more affordable than screws.
  • Drywall nails are much less likely to break than screws while experiencing shear force.
  • They are quicker to install than screws.

How to fix nail pops in drywall?

  • Wear safety glasses and use a hammer to drive the protruding nail back into the wall.
  • Secure the drywall to wooden studs with two drywall screws. Position one screw directly above the nail and one screw directly below the nail.
  • Use a drywall taping knife to apply a light layer of joint compound over the holes.
  • Permit the joint compound to dry for 2 to 4 hours. Turn On a fan to speed up the drying process.
  • Add a second coat of joint compound. If the patch is not blending well with the surrounding wall, use a broad feathering knife to draw a wide & thin coat farther out on the wall.
  • After inspecting the area and checking for the joint compound shrinkage (while drying), apply a third coat. Sand the area lightly using fine-grit sandpaper. Paint the surface after applying primer to the repair area.

We are here to help!

Looking for a part not listed here?