OHAUS Dry Baths

Filter

OHAUS -

Heatblocks

StyleModelAccuracyDepthAmbient Temp.TemperatureHeightWidthMaterialAc VoltagePrice (ex. VAT)
AHB6DG-0.1°C to +0.1°C21"+5° to +120°120°F3 1/2"8"Steel120V AC€2,217.67
BHB4DG-0.1°C to +0.1°C17"+5° to +120°120°F3 1/2"8"Steel120V AC€1,527.55
CHB4AL-2°C to +2°C17"+5° to +150°150°F3 1/2"8"Steel120V AC€1,381.04
DHB6AL-2°C to +2°C21"+5° to +150°150°F3 1/2"8"Steel120V AC€1,938.14
OHAUS -

Dry Baths

StyleModelDepthHeightWidthMaterialAccuracyBase MaterialFinishTemp. RangePrice (ex. VAT)
A304002461/2"18"1/2"Stainless Steel-Aluminum--€623.74
B304001912 4/5"1.1"1.9"--AluminumAnodized-€243.13
C304001882 4/5"1.1"1.9"Aluminum-Aluminum--€243.37
D304001592 4/5"1.1"1.9"--AluminumAnodized-€251.83
E304001922 4/5"1.1"1.9"--AluminumAnodized-€238.78
F304001622 4/5"1.1"1.9"--AluminumAnodized-€270.61
G304001822 4/5"1.1"1.9"--AluminumAnodized-€243.37
H304001612 4/5"1.1"1.9"--AluminumAnodized-€284.80
I304001952 4/5"1.1"1.9"--AluminumAnodized-€209.06
J304001642 4/5"1.1"1.9"--AluminumAnodized-€528.69
K304001902 4/5"1.1"1.9"--AluminumAnodized-€251.83
L304001832 4/5"1.1"1.9"--AluminumAnodized-€251.83
M304001522 4/5"1.1"1.9"--AluminumAnodized-€251.83
N304001852 4/5"1.1"1.9"--AluminumAnodized-€251.83
O304001662 4/5"1.1"3 4/5"--AluminumAnodized-€439.78
P304001672 4/5"1.1"1.9"--AluminumAnodized-€270.61
Q304001532 4/5"1.1"1.9"--AluminumAnodized-€270.61
R304001682 4/5"-1.9"--AluminumAnodized-€251.83
S304001562 4/5"1.1"1.9"--AluminumAnodized-€251.83
T304001862 4/5"1.1"1.9"--AluminumAnodized-€250.55
U304001512 4/5"1.1"1.9"--AluminumAnodized-€251.83
V304001632 4/5"1.1"1.9"Aluminum-Aluminum--€236.94
W304001572 4/5"1.1"1.9"--AluminumAnodized-€251.83
X304001942 4/5"1.1"1.9"--AluminumAnodized-€210.63
Y304001932 4/5"1.1"1.9"--AluminumAnodized-€222.20

We are here to help!

Looking for a part not listed here?