Dry Baths

Filter

OHAUS -

Heatblocks

StyleModelAccuracyDepthAmbient Temp.TemperatureHeightWidthMaterialAc VoltagePrice (ex. VAT)
AHB6DG-0.1°C to +0.1°C21"+5° to +120°120°F3 1/2"8"Steel120V AC€2,217.67
BHB4DG-0.1°C to +0.1°C17"+5° to +120°120°F3 1/2"8"Steel120V AC€1,527.55
CHB4AL-2°C to +2°C17"+5° to +150°150°F3 1/2"8"Steel120V AC€1,381.04
DHB6AL-2°C to +2°C21"+5° to +150°150°F3 1/2"8"Steel120V AC€1,938.14
BENCHMARK SCIENTIFIC -

MyBlock Series Mini Dry Baths

Benchmark Scientific myBlock Series mini dry baths are used for incubating and maintaining consistent temperatures of samples in microtubes, PCR tubes and microplates. These mini dry baths accommodate tubes, microplates and other sample containers for precise temperature-controlled incubation and heating applications. They feature temperature increments of 0.1 degrees C, allowing to set temperatures for their specific experiments. These dry baths can accommodate 0.2 to 50 ml tubes.

StyleModelMPNPrice (ex. VAT)
ABSH200BSH200€305.89
ABSH200-EBSH200-E€305.89
BBSH200-HLBSH200-HL€506.95
BBSH200-HL-EBSH200-HL-E€506.95
CBSH300BSH300€817.03
CBSH300-EBSH300-E€817.03
BENCHMARK SCIENTIFIC -

IsoBlock Series Digital Dry Baths

Benchmark Scientific BSH6000 IsoBlock Series dry baths are used to simultaneously incubate samples at two different temperatures. They have two separate chambers controlled independently as two dry baths in one. These dry baths feature hinged and removable lids having a dividing wall which acts as a barrier to prevent air transfer between the chambers when closed. They come with a control panel that displays time & temperature clearly and are integrated with a timer function and IsoBlock for continuous heating. These dry baths can accommodate most tube sizes, including Quick-Flip universal blocks for holding tubes from 0.5 to 2.0 ml.

StyleModelWattageDepthHeightWidthGraduationsTemperatureAmbient Temp.Temp. RangePrice (ex. VAT)
ABSH6000240 W14 1/2"--0.1105°F--€1,507.26
ABSH6000-E240 W14 1/2"5"6.31"0.1105°F+5° to +105°+5° to +105°€1,367.74
BENCHMARK SCIENTIFIC -

Two Block Digital Dry Baths

StyleModelDepthWattageMaterialPrice (ex. VAT)
ABSH1002-E---€661.45
BBSH100210.3"600 kWAluminum€1,105.24
LABCONCO -

Heatblocks

StyleModelDepthHeightWidthMaterialBase MaterialPrice (ex. VAT)
A732200015"13"15"AluminumAluminum€3,748.86
B732130015"13"15"AluminumAluminum€3,452.70
C732410015"13"15"AluminumAluminum€3,563.88
D732280015"13"15"AluminumAluminum€3,592.87
B732160015"13"15"AluminumAluminum€3,452.70
E732280115"13"15"AluminumAluminum€3,572.04
F732120015"13"15"AluminumAluminum€3,563.88
LABCONCO -

Digital Dry Baths

StyleModelComplianceTemp. RangeTemperatureVoltage (dc)DepthHeightWidthMaterialPrice (ex. VAT)
A7320035CE+30°C to +100°C100°C230V DC13"12 1/2"20.437"Steel€19,372.51
A7320037CE+30°C to +100°C100°C230V DC13"12 1/2"20.437"Steel€19,106.48
A7320030CE+30°C to +100°C100°C230V DC13"12 1/2"20.437"Steel€20,310.28
A7320020ETL, ETL-C+30°C to +100°C100°C115V DC13"12 1/2"20.437"Steel€18,393.69
B7320040ETL, ETL-C30° to 100°100°F230V DC13"12 1/2"20.437"Steel€19,098.66
BENCHMARK SCIENTIFIC -

Blocks For MyBlock Series Mini Dry Baths

StyleModelMaterialBase MaterialPrice (ex. VAT)
ABSH100-CV--€109.76
BBSH100-01--€109.76
CBSH100-5MT--€139.19
DBSH100-1232--€161.46
EBSH100-CU--€275.86
FBSH100-15HL--€109.76
GBSH100-1213--€186.79
HBSH100-500AluminumAluminum€215.23
HBSH100-1520AluminumAluminum€161.44
HBSH100-05AluminumAluminum€169.71
HBSH100-150AluminumAluminum€219.54
HBSH100-15AluminumAluminum€161.75
HBSH100-02AluminumAluminum€169.71
LW SCIENTIFIC -

Dry Baths

StyleModelHeightWidthDepthBase MaterialTemp. RangeMaterialAccuracyCompliancePrice (ex. VAT)
ADBP-12PL-15772"3"-Aluminum25° to 65.0°Metal-FDA€432.04
BDBP-04PL-50772"3"4"Aluminum25° to 65.0°Metal-FDA€368.17
CDBL-24PL-15DP4"7 1/2"7 1/2"Metal+2°C to +150°CMetal-0.17°C to +0.17°C-€1,551.47
CDBL-08PL-50DP4"7 1/2"7 1/2"Metal+2°C to +150°CMetal-0.17°C to +0.17°CFDA€1,544.65
OHAUS -

Dry Baths

StyleModelDepthHeightWidthMaterialAccuracyBase MaterialFinishTemp. RangePrice (ex. VAT)
A304002461/2"18"1/2"Stainless Steel-Aluminum--€623.74
B304001912 4/5"1.1"1.9"--AluminumAnodized-€243.13
C304001882 4/5"1.1"1.9"Aluminum-Aluminum--€243.37
D304001592 4/5"1.1"1.9"--AluminumAnodized-€251.83
E304001922 4/5"1.1"1.9"--AluminumAnodized-€238.78
F304001622 4/5"1.1"1.9"--AluminumAnodized-€270.61
G304001822 4/5"1.1"1.9"--AluminumAnodized-€243.37
H304001612 4/5"1.1"1.9"--AluminumAnodized-€284.80
I304001952 4/5"1.1"1.9"--AluminumAnodized-€209.06
J304001642 4/5"1.1"1.9"--AluminumAnodized-€528.69
K304001902 4/5"1.1"1.9"--AluminumAnodized-€251.83
L304001832 4/5"1.1"1.9"--AluminumAnodized-€251.83
M304001522 4/5"1.1"1.9"--AluminumAnodized-€251.83
N304001852 4/5"1.1"1.9"--AluminumAnodized-€251.83
O304001662 4/5"1.1"3 4/5"--AluminumAnodized-€439.78
P304001672 4/5"1.1"1.9"--AluminumAnodized-€270.61
Q304001532 4/5"1.1"1.9"--AluminumAnodized-€270.61
R304001682 4/5"-1.9"--AluminumAnodized-€251.83
S304001562 4/5"1.1"1.9"--AluminumAnodized-€251.83
T304001862 4/5"1.1"1.9"--AluminumAnodized-€250.55
U304001512 4/5"1.1"1.9"--AluminumAnodized-€251.83
V304001632 4/5"1.1"1.9"Aluminum-Aluminum--€236.94
W304001572 4/5"1.1"1.9"--AluminumAnodized-€251.83
X304001942 4/5"1.1"1.9"--AluminumAnodized-€210.63
Y304001932 4/5"1.1"1.9"--AluminumAnodized-€222.20
BENCHMARK SCIENTIFIC -

One Block Digital Dry Baths

StyleModelAccuracyDepthMaterialAc VoltageTemperaturePrice (ex. VAT)
ABSH1001-E-----€530.33
BBSH10010.2°C9"Aluminum115V AC150°C€817.88
BENCHMARK SCIENTIFIC -

MyBlock l Series Digital Dry Baths

StyleModelWattageMaterialDepthHeightWidthBase MaterialGraduationsTemperaturePrice (ex. VAT)
ABSH5001-1B-E120 WAbs Plastic10"5"7"ABS0.1105°F€1,031.27
ABSH5001120 WAbs Plastic---ABS0.1105°F€861.59
BBSH5001-E120 WAbs Plastic10"5"7"ABS0.1105°F€817.88
ABSH5001-1B120 WAbs Plastic10"--ABS0.1105°F€1,018.34
BENCHMARK SCIENTIFIC -

MyBlock ll Series Digital Dry Baths

StyleModelDepthWattageHeightWidthGraduationsTemperatureAmbient Temp.Temp. RangePrice (ex. VAT)
ABSH5002-E14 1/2"240 W5"6.31"0.1105°F+5° to +105°+5° to +105°€1,018.86
BBSH5002-2B14 1/2"240 W--0.1105°F--€1,482.94
BBSH500214 1/2"240 W--0.1105°F--€1,142.22
BENCHMARK SCIENTIFIC -

Blocks For Standard Dry Baths

StyleModelMaterialPrice (ex. VAT)
ABSW5MT-€145.31
BBSWHEM-€215.81
CBSWMT-€347.86
DBSWPCR1-€477.56
EBSW2MTS-€224.95
FBSWNMR-€286.91
GBSWPCR2-€460.06
HBSWCMB-€194.92
IBSWBCT-€170.42
JBSW1520Aluminum€203.21
KBSW15Aluminum€203.66
LBSW50Aluminum€203.08
MBSW1500Aluminum€203.07
NBSW1516Aluminum€203.32
OBSW05Aluminum€205.92
PBSW02Aluminum€204.53
QBSW10Aluminum€211.08
RBSW13Aluminum€203.23
BENCHMARK SCIENTIFIC -

Heat/Cool Block, Holds 15x0.5ml & 20x1.5ml Tubes

ModelItemPrice (ex. VAT)
247955DB4HZY-
RFQ
BENCHMARK SCIENTIFIC -

Mini Dry Bath Block, 24x0.5ml Tubes

ModelItemPrice (ex. VAT)
400781DH4MTK-
RFQ
BENCHMARK SCIENTIFIC -

myBlock Mini Dry Bath w/Heated Lid

ModelItemPrice (ex. VAT)
400780-hlDH3YNH-
RFQ
BENCHMARK SCIENTIFIC -

Heat/Cool Block, Holds 96x0.2ml Tubes

ModelItemPrice (ex. VAT)
247956DF2NPV-
RFQ
BENCHMARK SCIENTIFIC -

Heat/Cool Block, Holds 35x1.5ml Tubes

ModelItemPrice (ex. VAT)
247953DD2HRC-
RFQ
BENCHMARK SCIENTIFIC -

Heat/Cool Block, Holds 6x50ml Tubes

ModelItemPrice (ex. VAT)
247958DA7VCV-
RFQ
BENCHMARK SCIENTIFIC -

Mini Dry Bath Block, 2x50ml Tubes

ModelItemPrice (ex. VAT)
400786CZ6FKD-
RFQ
BENCHMARK SCIENTIFIC -

Mini Dry Bath Block, 15x12-13mm Tubes, 60mm Tall, No Lid

ModelItemPrice (ex. VAT)
400787DK4DBZ-
RFQ
12

We are here to help!

Looking for a part not listed here?