Drum Rollers

Filter

Industrial facilities dealing with cosmetics, chemical substances, food items or pharmaceutical products handle powder or liquid-filled drums in bulk. These drum content can stratify at the...Read more

MORSE DRUM -

456 Series Hydra-Lift Drum Rollers

Morse Hydra-Lift drum rotators are designed to mix the contents in a closed drum and eliminate the risk of contamination and splashing of hazardous materials. These rotators are ergonomically powered to tilt drums from an upright to a rolling position and can be rotated at speeds ranging from 4 to 20 rpm. They are integrated with an air / TEFC / explosion-proof motor capable of operating at ambient temperatures up to 130 degrees F. Choose from a wide range of these drum rotators available in drum diameters ranging from 6 to 26 inches on Raptor Supplies.

StyleModelMotor Enclosure DesignPhaseDrum RpmVoltageAmpsCapacity DryCapacity LiquidsDrum MaterialPrice (ex. VAT)
A456-A--5-20 RPM--400 lbs.1000 lbs.Plastic, Steel€6,189.36
RFQ
A456-E3-50Explosion Proof34-16 RPM230/400V AC2/3.5A400 lbs.1000 lbs.Plastic, Steel€7,449.75
RFQ
B456-E1Explosion Proof15-20 RPM115/208-230V AC6.5/6.7/13A400 lbs.1000 lbs.Plastic, Steel€7,033.95
RFQ
A456-E3-575Explosion Proof34-16 RPM575V AC1.2A400 lbs.1000 lbs.Plastic, Steel€7,709.63
RFQ
B456-E3Explosion Proof35-20 RPM208-230/460V AC1.5/3/3.1A400 lbs.1000 lbs.Plastic, Steel€7,181.21
RFQ
A456-E1-50Explosion Proof14-16 RPM220V AC6.2A400 lbs.1000 lbs.Plastic, Steel€7,475.74
RFQ
A456-1Totally Enclosed Fan Cooled15-20 RPM115/208-230V AC6.4/7/12.8A400 lbs.1000 lbs.Plastic, Steel€6,388.59
RFQ
A456-3-575Totally Enclosed Fan Cooled35-17 RPM575V AC1.2A400 lbs.1000 lbs.Plastic, Steel€6,800.06
RFQ
A456-3-50Totally Enclosed Fan Cooled34-16 RPM230/400V AC1.8/3.1A400 lbs.1000 lbs.Plastic, Steel€6,540.19
RFQ
A456-1-50Totally Enclosed Fan Cooled14-16 RPM220V AC6.2A400 lbs.1000 lbs.Plastic, Steel€6,800.06
RFQ
A456-3Totally Enclosed Fan Cooled35-20 RPM208V AC1.5/3/3.1A400 lbs.1000 lbs.Plastic, Steel€6,427.58
RFQ
StyleModelPhaseMotor Enclosure DesignDrum RpmSpeed TypeVoltageAmpsMotor TypeCapacity DryPrice (ex. VAT)
A2-5154-A--20 RPMAir Controlled--Air Motor300 lbs.€4,201.31
A2-5154-11Totally Enclosed Fan Cooled20 RPMFixed115/208-230V AC6.4/7/12.8A-300 lbs.€4,062.71
A2-5154-E11Explosion Proof20 RPMFixed115/230V AC6.5/13A-300 lbs.€4,721.06
A2-5154-E1-501Explosion Proof16 RPMFixed220V AC6.2A-300 lbs.€5,084.89
A2-5154-33-20 RPMVariable115/230/460V AC1.4/2.8AInverter Duty300 lbs.€3,720.54
A2-5154-E33Explosion Proof20 RPMFixed208-230/460V AC1.5/3/3.1A-300 lbs.€5,084.89
A2-5154-E3-503Explosion Proof16 RPMFixed230/400V AC2/3.5A-300 lbs.€5,024.25
A2-5154-E3-5753Explosion Proof20 RPMFixed575V AC1.2A-300 lbs.€5,275.46
StyleModelPhaseMax. Operating Temp.Drum RpmVoltageAmpsMotor Enclosure DesignHpCapacity DryPrice (ex. VAT)
A456-1-50-CE1130°F4-14 RPM220V AC6.2ATotally Enclosed Fan Cooled1 hp400 lbs.€13,080.38
RFQ
A456-3-50-CE3140°F4-16 RPM400V AC1.8ATotally Enclosed Fan Cooled1 hp400 lbs.€12,733.88
RFQ
MORSE DRUM -

201 Series Portable Drum Rollers

Morse Drum rollers are widely used to blend batches of powder, mix paints, oils, urethane resin, glue, dyes, flavours, etc. inside a sealed drum. These rollers eliminate the chances of exposure to harmful chemicals and don't require the clean-up associated with insertion mixers. They are have a 20 rpm fixed speed and the variable speed ranges between 15 and 24 rpm. These Morse Drum rollers can handle up to 227 kg load and can be easily adjusted to accommodate 30 or 55 gallon drums. These explosion-proof electric drum mixers are available in single- and three-phase motor variants.

StyleModelCapacity DryCapacity LiquidsDrum Dia.PhaseMotor Enclosure DesignDrum HeightDrum RpmShip ClassPrice (ex. VAT)
A201B/20-A250 lbs.300 lbs.16" to 23"--0" to 35"20 RPM70€2,858.63
B201VS-3300 lbs.500 lbs.6" to 28"3Totally Enclosed Fan Cooled0" to 40"15-24 RPM70€2,676.71
C201BVS-3300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"15-20 RPM85€3,257.10
A201B/20-E1300 lbs.300 lbs.16" to 23"1Explosion Proof0" to 35"20 RPM70€3,447.68
A201B/20-E1-50300 lbs.300 lbs.16" to 23"1Explosion Proof0" to 35"16 RPM70€3,984.75
A201B/20-E3300 lbs.300 lbs.16" to 23"3-0" to 35"20 RPM70€3,265.76
A201B/20-E3-50300 lbs.300 lbs.16" to 23"3Explosion Proof0" to 35"16 RPM70€3,941.44
A201B/20-E575300 lbs.300 lbs.16" to 23"3Explosion Proof0" to 35"20 RPM70€3,300.41
C201BVS-1300 lbs.300 lbs.16" to 23"1Totally Enclosed Fan Cooled0" to 35"15-24 RPM70€3,118.50
C201BVS-1-50300 lbs.300 lbs.16" to 23"1Totally Enclosed Fan Cooled0" to 35"13-20 RPM70€3,421.69
C201BVS-3-50300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"13-20 RPM70€3,395.70
A201B/20-3-50300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"16 RPM70€2,945.25
C201BVS-575300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"15-24 RPM70€3,283.09
C201BVS-A300 lbs.300 lbs.16" to 23"--0" to 35"13-20 RPM70€3,309.08
C201BVS-E1300 lbs.300 lbs.16" to 23"1Explosion Proof0" to 35"15-24 RPM70€3,898.13
C201BVS-E1-50300 lbs.300 lbs.16" to 23"1Explosion Proof0" to 35"13-20 RPM70€4,422.21
C201BVS-E3300 lbs.300 lbs.16" to 23"3Explosion Proof0" to 35"15-24 RPM70€3,724.88
C201BVS-E3-50300 lbs.300 lbs.16" to 23"3Explosion Proof0" to 35"13-20 RPM70€4,391.89
C201BVS-E575300 lbs.300 lbs.16" to 23"3Explosion Proof0" to 35"15-24 RPM70€3,872.14
D201VS-1300 lbs.500 lbs.6" to 28"1Totally Enclosed Fan Cooled0" to 40"15-24 RPM70€2,529.45
A201B/20-575300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"20 RPM70€2,815.31
A201B/20-3300 lbs.300 lbs.16" to 23"3Totally Enclosed Fan Cooled0" to 35"20 RPM70€2,806.65
D201VS-3-50300 lbs.500 lbs.6" to 28"3Totally Enclosed Fan Cooled0" to 40"13-20 RPM70€2,806.65
A201/20-1-50300 lbs.500 lbs.6" to 28"1Totally Enclosed Fan Cooled0" to 40"16 RPM70€2,382.19
D201VS-575300 lbs.500 lbs.6" to 28"3Totally Enclosed Fan Cooled0" to 40"15-24 RPM70€2,685.38
MORSE DRUM -

1-5154 Series Single Stationary Drum Rollers

Morse Drum 1-5154 Series single stationary drum rollers are used to blend or mix the contents inside the drums by rotating them in paint, chemical and industrial applications. They save time, labour and money by reducing losses due to transferring or using special vessels for homogenising the contents. The drum rollers feature 4 idler & 4 drive wheels for delivering rotational speeds of 16 / 20 rpm. These single drum rollers are integrated with TEFC / inverter-duty / explosion-proof / air motor enclosures to keep the motor windings cool at a maximum ambient temperature of 140 degrees F. Choose from a wide range of these drum rollers with 1 or 3 phase electrical connections.
Raptor Supplies also offers 201 Series, portable drum rollerswith wheels and built-in tipping bars for loading and unloading drums in upright position.

StyleModelPhaseMotor Enclosure DesignDrum RpmMaterialSpeed TypeVoltageAmpsMotor TypePrice (ex. VAT)
A1-5154-A--20 RPMSteel---Air Motor€2,919.26
RFQ
A1-5154-E11Explosion Proof20 RPMSteelFixed115/208-230V AC3.7/3.9/7.4A-€3,187.80
RFQ
B1-5154SS-E11Explosion Proof20 RPMStainless SteelFixed115/208-230V AC3.7/3.9/7.4A-€9,528.75
RFQ
A1-5154-11Totally Enclosed Fan Cooled20 RPMSteelFixed115/208-230V AC3.7/4.3/7.4A-€2,590.09
RFQ
B1-5154SS-E1-501Explosion Proof16 RPMStainless SteelFixed220V AC3.6A-€10,178.44
RFQ
A1-5154-E1-501Explosion Proof16 RPMSteelFixed220V AC3.6A-€3,685.89
RFQ
B1-5154SS-11Totally Enclosed Fan Cooled20 RPMStainless SteelFixed115/230V AC3.7/7.4A-€8,814.09
RFQ
C1-5154-E3-5753Explosion Proof20 RPMSteelFixed575V AC0.7A-€3,044.87
RFQ
B1-5154SS-E3-503Explosion Proof16 RPMStainless SteelFixed230/400V AC1/1.7A-€10,091.81
RFQ
A1-5154-E3-503Explosion Proof16 RPMSteelFixed230/400V AC1/1.7A-€3,633.92
RFQ
A1-5154-33-20 RPMSteelVariable115/230/460V AC0.8/1.6AInverter Duty€2,616.08
RFQ
B1-5154SS-E33Explosion Proof20 RPMStainless SteelFixed208-230/460V AC1/2/2.1A-€9,572.06
RFQ
B1-5154SS-33-20 RPMStainless SteelVariable230V AC0.8/1.6AInverter Duty€9,182.25
RFQ
B1-5154SS-E3-5753Explosion Proof20 RPMStainless SteelFixed575V AC0.7A-€9,312.19
RFQ
A1-5154-E33Explosion Proof20 RPMSteelFixed208-230/460V AC1/2/2.1A-€3,127.16
RFQ
B1-5154SS-A3-20 RPMStainless SteelAir Controlled--Air Motor€10,524.94
RFQ
MORSE DRUM -

Custom Hydra Lift Drum Roller, Stainless Steel

ModelItemPrice (ex. VAT)
456SCN2QLN-
RFQ

Drum Rollers

Drum rollers are ideal for mixing liquid and solid drum content at fixed or variable speeds without opening the drum. They reduce exposure to harmful chemicals and minimise the need for additional clean-up associated with immersion mixers. These drum rollers are effective at grinding, smoothening & blending batches of powder, paint, oil, urethane resin, glue, dye and flavours inside a sealed drum. They can roll any standard 55-gallon metal drum.
Raptor Supplies offers a wide range of these drum rollers from Morse Drum, a leading manufacturer of drum handling equipment.
Stationary drum rollers are available in 2 variants: single-stationary rollersthat handle only one drum at once and double-stationary drum rollersthat can roll two drums simultaneously.
To rapidly increase the rolling speed, Morse Drum idler attachmentsare ideal because of their capacity to roll 1 - 5 gallon (4 to 20 litres) cylindrical cans at approximately double the speed, within the same 55-gallon drum settings. They can be easily attached to drum rollers using four bolts.

Uses

Drum rollers are ideal for homogenising content inside the drums by mixing stratified sediments from the bottom. These Morse drum rollers are suitable for use in petroleum, oil, paint, brewery and food processing industries. Selected drum rollers are strong enough to be hauled around from one area to another without causing any leakage.

Features

  • Drum rollers are used to mix both liquid and solid content, inside a sealed drum, at a fixed or variable speed.
  • They are integrated with 8 / 16 wheels for rolling drums horizontally or parallel to the ground.
  • These rollers are available in single- / three-phase TEFC (totally enclosed fan-cooled), air and explosion-proof motor variants.
  • They also protect workers from getting in contact with harmful industrial chemicals.

Working Mechanism

  • Morse Hydra-Lift and portable drum rollers can load or unload a drum from drum trucks (at the floor level). These drum rollers position the drums on their base plate by tilting to the upright position. The stationary drum rollers further require the use of below-hook drum lifters for loading and unloading.
  • The drum rollers are then moved into enclosures, with an interlock, for connecting the power supply. This starts up the motor and eventually the rolling wheels for rotating the drum & mixing its content.
  • After the rolling is complete, the drum roller is disconnected by shutting off the power supply. The enclosures guarding it are also removed once the mixing is complete.

Standards and Approvals

For a safe & secure operation, drum rollers should be installed in accordance with OSHA subpart O.1910.212 "General requirements for all machines" and O.1910.212(a)(4) standards that states "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be further guarded by an enclosure that is interlocked with the drive mechanism.

Frequently Asked Questions

What are some safety tips that one needs to remember while operating the drum rollers?

Users should pay attention to the following safety instructions while operating the drum rollers:

How to handle chemical drums?

Drum rollers are ideal for handling drums containing chemicals prone to spillage. These units ensure user safety against chemical burns by using a remote control mechanism.

What is the difference between a Morse drum roller and a Morse drum tumbler?

Drum tumblers are used to vigorously mix drum content, usually viscous or easy-settling fluids, coarse pellets, wet grains or powder. These units feature heavy stationary feet and, therefore, require moving of the drums for mixing. Drum rollers, on the other hand, are lightweight and mix the content more safely by holding the drums in place and turning them on rollers. These drum rollers are easily movable and can be transported to the exact mixing location.

Which Morse drum roller should I buy?

You can select a roller based on the drum you'll be using. Also, consider the integration of either fixed or variable speed rollers, depending upon what kind of mixture you're dealing with. Buyers should also note if they require in-situ operation for mixing contents at the same place as the drums (use portable drum rollers) or want to have a dedicated drum mixing location (use stationary drum mixers). Hydra-Lift drum mixers are ideal for applications where drum lifters and other equipment can not be used.

What accessories are compatible with Morse drum rollers?

Raptor Supplies offers a wide range of safety accessories like guard enclosure kits & control packages for quick, easy & safe operation. The guard enclosure kits, with a safety interlock facility, are used to switch off the drum rollers when anyone opens the gate.

How can I transport a drum roller to a job site?

Drum rollers are heavy equipment and usually require a specialised trailer or lowboy truck for transportation. Ensure that the transportation vehicle is properly rated for the weight of the roller and that all necessary permits and safety measures are in place.

How does a vibratory drum roller work?

Vibratory drum rollers have an eccentric weight system that causes the drum to vibrate rapidly. This vibration helps to compact materials efficiently by settling particles closer together.

When should I use a static drum roller?

Static drum rollers are used for finishing and smoothing surfaces after initial compaction with a vibratory roller. They are effective for achieving a smooth, even surface on asphalt and other materials.

How do I determine the compaction rate of a drum roller?

Compaction rate depends on the roller's weight, drum type (vibratory or static), drum size and the material being compacted.

What is the difference between smooth drum rollers and padfoot drum rollers?

Smooth drum rollers have a flat, smooth surface on their drums and are primarily used for asphalt and granular materials. Padfoot drum rollers have protruding, segmented pads on their drums and are more suitable for compacting cohesive soils.

How do a compactor and a drum roller differ from one another?

Although both rollers and compactors are large pieces of equipment used to compact soil, their functions are different. A roller is commonly used to compact soil or asphalt after it has been laid down. A compactor, on the other hand, is used to compact soil before any construction work begins.

We are here to help!

Looking for a part not listed here?