VESTIL Drum Pumps

Filter

VESTIL -

Electric Drum Pump

Electric drum pumps from Vestil are designed for high volume transfer of fluids efficiently. These pumps feature a 115 V motor that minimises the time needed to transfer liquid and offers a maximum flow rate of 18.5 gpm. Choose from a wide range of electric drum pumps, available for viscosities in the range of 400 to 600 cps, on Raptor Supplies.

StyleModelMax. ViscosityMax. Flow RateLengthInlet SizeHose LengthFits Container SizeFlow RateHeightPrice (ex. VAT)
AEDP400 cPS-7 1/2"3/16"78.74"55 gal.22.75 GPM8"€1,028.80
BFHL-PUMP500 cPS18.5 GPM28"1"96"Universal18.5 GPM45"-
RFQ
CABS-PUMP600 cPS13.5 GPM28"2"96"Universal13.5 GPM45"-
RFQ
VESTIL -

Drum Pumps, Rotary / Hand-operated

Vestil drum pumps are used for transferring or dispensing liquids out of 55-gallon drums. These manually operated pumps feature steel / aluminium / PTFE / PPS construction for excellent fatigue endurance and protection from UV radiations while delivering flow rates up to 10 gpm. They are capable of providing a maximum kinematic viscosity and ambient temperature of 2000 SSU and 140 degrees F, respectively. Choose from a wide range of these drum pumps available in heights ranging from 12 to 52.812 inches on Raptor Supplies.

StyleModelLengthInlet SizeMotor TypeHose LengthFits Container SizeOunces Per StrokeWidthMaterialPrice (ex. VAT)
ARP-90FG10"1 1/4"Crank42"Universal10.14 oz.8"PTFE€590.66
BRP-90R10"1 1/4"Crank42"Universal10.14 oz.8"PPS, PTFE€183.45
CRP-90RT10"1 1/4"Crank42"Universal10.14 oz.8"PPS, PTFE€227.98
DADP-5513 3/7"2"High Speed Rotary48"55 gal.11.8 oz.11 5/8"Aluminum€240.76
VESTIL -

Lever Action Drum Pump

StyleModelLengthMotor TypeHose LengthFits Container SizeHeightOunces Per StrokeMounting TypeWidthPrice (ex. VAT)
AVLDP7.937"Lever ACtion Pump35"55 gal.49 2/3"10 oz.Bung4 3/4"€131.51
BPAIL-PST8 1/3"Hand Pump21 5/8"5 gal.62 1/2"8 oz.Hand Pump2 3/7"€43.33
CPAIL-PST-SS8 4/5"Hand Pump21.63"5 gal.62 1/3"8 oz.Hand Pump2 3/7"€138.79
DLDP-SS-3169 5/9"Lever ACtion Pump77 1/2"55 gal.77 1/2"16 oz.Bung2 3/8"€164.35
ELDP-FG15"Lever ACtion Pump38"55 gal.38"12 oz.Bung3 1/2"€329.83
FLDP-ST18 1/8"Lever ACtion Pump35.38"55 gal.35 3/8"12 oz.Bung2 1/2"€37.00
GLDP-POLY19 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€41.33
HLDP-POLY-30419 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€50.78
ILDP-RYT19 7/8"Lever ACtion Pump44"55 gal.44"12 oz.Bung3 1/8"€66.70
VESTIL -

Self-Venting Drum Pump

Vestil self-venting drum pumps are used for transferring or dispensing liquids from 5- & 15-gallon pails or 55-gallon drums. They feature polypropylene construction for low friction and excellent resistance against corrosive chemicals (non-flammable solvents). Variants are available in 48.5 and 61.812 inch height options on Raptor Supplies.

StyleModelHeightOunces Per StrokeColorDispensing VolumeLengthMotor TypeHose LengthFits Container SizePrice (ex. VAT)
AVDP48 1/2"8 oz.Blue8 oz./stroke8 1/5"Hand Pump32 1/4"55 gal.€20.13
BVDPX61 4/5"16 oz.White16 oz./stroke8 1/5"Hand Pump32 1/4"55 gal.€22.12
StyleModelMax. ViscosityMax. Flow RateDiesel Exhaust Fluid CompatibleSuction Tube Outside Dia.Suction Tube Inside Dia.Max. Outlet PressureRuns DryPump Connection Inside Dia.Price (ex. VAT)
AODF-PUMP500 cPS15.9 GPM-------
RFQ
VESTIL -

Manual Drum Pump, Steel, 2 Inch Bung Size

ModelItemPrice (ex. VAT)
RDP-55AG7XXY€78.39
VESTIL -

Electric Drum Pump 115 Volts

ModelItemPrice (ex. VAT)
HCB-PUMPAG7TUL-
RFQ

We are here to help!

Looking for a part not listed here?