Drum Mixers

Filter

<p>Drum mixers are used for mixing or blending powdered and granular solids into aqueous solutions or viscous liquids. Raptor Supplies offers a wide range of these drum mixers from brands like Dayton, <a href="/pd/qep/21700">QEP</a> and Stenner.</p>
DAYTON -

Laboratory Mixers

StyleModelShaft LengthHpCompatible Viscosity LevelMax. SpeedPropeller TypePitch TypeNumber Of BladesGradePrice (ex. VAT)
A32V12912", 16", 20", 24"1/2 hpAll2000 RPMFixed--Grade 316€1,075.73
B32V14230"1/20 hpMedium1700 RPMFixedMachine Pitch3Grade 316€601.10
ARROW MIXING PRODUCTS -

Shafts

StyleModelShaft LengthHpCompatible Viscosity LevelMaximum Mixing SpeedBlade Dia.Mounting LocationPropeller TypeNumber Of BladesPrice (ex. VAT)
AS-316-20--------€180.05
AS-316-15--------€145.20
AS-316-12--------€127.89
AS-316-18--------€156.82
AS-316-24--------€196.60
AS-316-36--------€224.48
AS-316-30--------€209.67
BMODEL G-1212"1/3 hpMedium1200 RPM2 1/2"TopFixed4€2,058.21
CMODEL 750-1212"3/4 hpHigh3000 RPM-TopFixed-€3,317.09
DMODEL A5-1212"1/2 hpMedium7000 RPM2 1/2"TopFixed4€1,890.50
EMODEL A-1212"1/3 hpLow10000 RPM2 1/2"TopFixed4€1,401.54
DModel A5-1818"1/2 hpMedium7000 RPM2 1/2"TopFixed4€1,917.73
CModel 750-1818"3/4 hpHigh-4 1/4"TopFixed-€3,344.32
EMODEL A-1818"1/3 hpLow10000 RPM2 1/2"TopFixed4€1,428.77
BMODEL G-1818"1/3 hpMedium1200 RPM2 1/2"TopFixed4€2,085.44
CModel 750-2424"3/4 hpHigh3000 RPM4 1/4"TopFixed-€3,381.35
DModel A5-2424"1/2 hpMedium7000 RPM2 1/2"TopFixed4€1,954.76
EMODEL A-2424"1/3 hpLow10000 RPM2 1/2"TopFixed4€1,465.79
BMODEL G-2424"1/3 hpMedium1200 RPM2 1/2"TopFixed4€2,122.46
CModel 750-3030"3/4 hpHigh3000 RPM4 1/4"TopFixed-€3,393.32
DAYTON -

Ibc Mixer Bung 316 Stainless Steel

Dayton IBC mixers are ideal for mixing materials in intermediate bulk containers and feature propeller vanes which collapse to permit entry through the bung hole. These units can be comfortably moved from one container to another and are ideal for mixing / blending low-viscous fluids. Choose from a range of these IBC mixers available in 1/2 and 3/4 HP options.

StyleModelPitch TypeNumber Of BladesPropeller TypeCompatible Viscosity LevelShaft LengthHpMax. SpeedGradePrice (ex. VAT)
A32V137Machine Pitch2FoldingMedium40"-450 RPMGrade 316€1,775.83
A32V138Machine Pitch2FoldingMedium-3/4 hp450 RPMGrade 316€1,808.29
DAYTON -

Drum Mixers, 1/2 HP, 316 Stainless Steel

Dayton drum mixers are engineered to mix the contents of a tank and making a homogenous mixture. They are suitable for mixing low viscosity fluids. They dissolve low concentrations of solids in water, light oils and syrups. These drum mixers feature an adjustable shaft for mixing and easily mount over the head of another drum. Choose between bung entering and side-mounted drum mixer variants, available on Raptor Supplies..

StyleModelShaft LengthStyleMounting BracketsPropeller TypeCompatible Viscosity LevelPitch TypeNumber Of BladesGradePrice (ex. VAT)
A32V13629"Bung EnteringThread Into BungFoldingLowMachine Pitch2-€935.65
B32V12432"Open-FoldingLow--Grade 316€937.84
C32V13532"Bung EnteringClamp To Drum LipFoldingLowMachine Pitch2Grade 316€865.04
D32V12332"Bung Entering-FoldingLow--Grade 316€1,235.18
ARROW MIXING PRODUCTS -

Blades

StyleModelNumber Of BladesBlade Dia.Propeller MaterialPrice (ex. VAT)
AVPP-316-31-3 1/8"Stainless Steel€321.76
AVPP-316-52-5 1/4"Stainless Steel€400.75
AVPP-316-36-3 5/8"Stainless Steel€340.06
AVPP-316-47-4 3/4"Stainless Steel€382.46
AVVP-316-42-4 1/4"Stainless Steel€358.06
AVPP-316-26-2 5/8"Stainless Steel€321.76
BP-316-2532 1/2"Stainless Steel€74.63
CP-316-25A42 1/2"Stainless Steel€80.15
CP-316-25B42 1/2"Stainless Steel€80.15
DAYTON -

Tank Mixer Direct Drive, 316 Stainless Steel

Dayton tank mixers are engineered for mixing small tanks and open-head drums containing low-viscous fluids like light oil and syrups. They can be comfortably mounted and facilitate the shaft angle to be easily moved from one container to another. They feature air-driven mixer clamp to tank rim and standard shafting to extend the propeller up to 48 inches. Choose from a broad range of these tank mixers available in 1 and 2 HP options.

StyleModelShaft LengthPropeller TypeCompatible Viscosity LevelMax. SpeedGradeAir Inlet GenderStyleMotorPrice (ex. VAT)
A32V12836"FixedAll2000 RPMGrade 316FemaleOpenPneumatic€1,515.74
B32V12736"FixedAll2000 RPMGrade 316FemaleOpenPneumatic€1,336.05
ARROW MIXING PRODUCTS -

Clamps

StyleModelMPNPrice (ex. VAT)
AASE-625CASE-625C€917.32
AASE-750CASE-750C€962.42
BSSS-55-SCSSS-55-SC€1,918.82
ARROW MIXING PRODUCTS -

Keyless Chucks

StyleModelMPNPrice (ex. VAT)
AKLC50-375KLC50-375€383.04
AKLC50-500KLC50-500€383.04
BNYLEX-375NYLEX-375€323.51
ARROW MIXING PRODUCTS -

Overhead Stirrers

StyleModelShaft LengthHpMaximum Mixing SpeedCompatible Viscosity LevelMounting LocationPitch TypeNumber Of BladesPropeller TypePrice (ex. VAT)
AMODEL 1750-1212"71/1000 hp2000 RPMMediumTopMachine Pitch4Fixed€2,382.93
BMODEL 600012"1/10 hp6000 RPMLowTopMachine Pitch4Fixed€2,295.81
CMODEL 1200-1212"1/8 hp1200 RPMHighTopMachine Pitch4Fixed€2,921.08
AMODEL 1750-1818"71/1000 hp2000 RPMMediumTopMachine Pitch4Fixed€2,409.66
CMODEL 1200-2424"1/8 hp1200 RPMHighTopMachine Pitch4Fixed€2,981.65
AMODEL 1750-2424"71/1000 hp2000 RPMMediumTopMachine Pitch4Fixed€2,447.28
CMODEL 1200-3030"1/8 hp1200 RPMHighTopMachine Pitch4Fixed€2,992.83
DAYTON -

Tank Mixer Gear Drive, 316 Stainless Steel

Dayton tank mixers are integrated with a gear drive for efficient mixing in an open-top steel tank. These mixers easily mount on the tank wall and can be positioned using the mounting clamp. They feature a totally enclosed fan cooled electric motor and a mounting bracket to clamp the tank wall. Choose from a range of these tank mixers available in 48 and 60 inch shaft length options.

StyleModelShaft LengthPitch TypeNumber Of BladesPropeller TypeCompatible Viscosity LevelHpMax. SpeedGradePrice (ex. VAT)
A32V14048"Machine Pitch3FixedHigh-350 RPMGrade 316€2,343.18
RFQ
A32V13948"Machine Pitch3FixedHigh-350 RPMGrade 316€2,030.50
RFQ
A32V14160"Machine Pitch3FixedHigh3/4 hp350 RPMGrade 316€2,556.69
RFQ
DAYTON -

Open Drum Mixers, 316 Stainless Steel

Dayton open drum mixers are manufactured to mix the contents of a tank into a homogenous mixture. They are suitable for mixing low viscosity fluids and dissolving low concentrations of solids in water, light oils and syrups. These mixers come with a TEFC motor head on the top and a rotating shaft with propeller at the end to mix the contents. Dayton open drum mixers can comfortably be mounted over the head of another drum and have an adjustable shaft for optimum mixing. Choose from a range of these open drum mixers, available in 5/8 and 1/2 inch shaft diameters.

StyleModelShaft LengthCompatible Viscosity LevelPropeller TypePitch TypeNumber Of BladesGradeStyleMotor TypePrice (ex. VAT)
A32V13332"MediumFixedMachine Pitch3Grade 316OpenTotally Enclosed Fan Cooled€931.36
A32V13432"MediumFixedMachine Pitch3Grade 316OpenTotally Enclosed Fan Cooled€1,132.75
B32V12235"AllFixed--Grade 316Open-€779.04
DAYTON -

Agitator Air Mixers

Dayton agitator air mixers are designed to mix the components of a paint bucket, to provide a smooth mixture and remove air bubbles. They are made of 316 stainless steel to cover a maximum of 55-gallon bucket. These mixers are typically used for containers with lids and have a removable shaft for easy assembly and storage. Choose from a range of these agitator air mixers, available in 12 and 32 inch shaft lengths.

StyleModelShaft LengthHpMax. SpeedPropeller TypeCompatible Viscosity LevelGradeAir Inlet GenderStylePrice (ex. VAT)
A32V13112"1/3 hp2000 RPMFixedAllGrade 316FemaleBung Entering€688.61
B32V13232"1/2 hp1000 RPMFixedAllGrade 316FemaleBung Entering€795.69
VESTIL -

DRUM ROLLER MIXER, HORIZ AC 30/55 GAL 1000# CAP

ModelItemPrice (ex. VAT)
DRM-H-3055CY7NZJ€3,280.60
QEP -

Drum Mixer, 120V, 2 Speed

ModelItemPrice (ex. VAT)
21700CH6JCZ€285.60
DAYTON -

Ibc Mixer 1/2 Hp 316 Stainless Steel

ModelItemPrice (ex. VAT)
32V125AC6BZM€2,369.21
DAYTON -

Handheld Air Mixer Size 5 To 10 Gallon

ModelItemPrice (ex. VAT)
32V130AC6BZT€838.90
FINISH THOMPSON -

Drum Mixer

ModelItemPrice (ex. VAT)
TMS Drum MixerDZ2LLN-
RFQ

Drum Mixers

Raptor Supplies offers a wide range of heavy-duty agitator, IBC, laboratory, handheld, power, tank and open drum mixers from Dayton, QEP and Stenner for a variety of mixing jobs. These mixers are designed for mixing or blending powdered and granular solids into aqueous solutions or viscous liquids. Most of them have a 316 stainless-steel body for providing resistance against pitting and crevice corrosion. The open, TEFC electric gear mixers have a maximum speed and length of 2200 rpm & 24-1/2 inches, respectively.
The lightweight and easy-to-carry handheld mixers feature an air control valve for low-speed mixing, without stalling or overheating. These mixers are mainly used in open top containers which have a capacity of 5 to 10 gallons and are also available in the 50 - 80 psi pressure range. We also offer UL-listed tank mixers featuring a single motor of 120 VAC rating, PVC mounting brackets and a fibreglass shaft, ideal for making soda ash solution used in fertilisers. A wide variety of these mixers are available in different horsepower ratings, motor types and rotating speeds on Raptor Supplies.

Frequently Asked Questions

What are the factors to consider when choosing a drum mixer?

Important factors include the type of material being mixed, the desired mixing speed, the size of the drum and the required capacity.

How are drum agitator mixers maintained?

Regular maintenance of drum agitator mixers should include inspections of the agitator and drum for wear and damage, as well as regular cleaning and lubrication of the components.

We are here to help!

Looking for a part not listed here?