VALLEY CRAFT Drum Lifters

Includes steel-made manual- and motor-operated drum lifters, drum handlers and dispensers used to lift and dispense drum contents. Available in different drum sizes, types and capacities

Filter

VALLEY CRAFT -

Level Lift Drum Dumpers

Valley Craft level lift drum dumpers with hand crank dumps ensure easy handling of 55-gallon steel drums. They feature heavy-duty welded frames for durability & strength and unique auto-drum levelling for raising or lowering of the drums. These forward dumping, dump handlers are equipped with 8 inch, polyethylene wheels & 4 inch, swivel casters, thereby ensuring control over the load & smooth manoeuvrability during transportation, respectively. They come with full 360 degrees forward or reverse rotation controls and have easy-to-load bonded rubber cradles for allowing operators to pour drum contents in a precise manner. The optional drum adapters can be attached to quickly convert the stranded cradles diameter from 23 inch to 18 inch for handling additional 30-gallon drums. Choose from a wide range of these dumpers, available in lengths up to 62 inches.

StyleModelLift HeightHeightWidthLengthDrum Dia.ColorDrum TypeLift Speed
AF88591B578"78"30"62"14" to 24"GreenAll3.4 in./sec.
RFQ
AF88592B490"78"30"62"14" to 24"GreenAll3.4 in./sec.
RFQ
VALLEY CRAFT -

Versa-Lift Drum Lifters

Valley Craft semi-powered, Versa-Lift drum lifters feature a sturdy steel frame that easily rolls on 4 poly swivel wheels. The single-post design provides high visibility for the operator. These units are available in heights ranging from 48 to 94 inches and can handle loads up to 800 lb.

StyleModelLift HeightHeightWidthLengthDrum Material
AF87785B378"82"32"46"Fiber, Steel
RFQ
BF87786B278"48"30"45"Fiber, Steel
RFQ
BF87787B190"48"30"45"Fiber, Steel
RFQ
AF87803B190"94"32"46"Fiber, Steel
RFQ
VALLEY CRAFT -

Industrial Drum Lifts And Transporters

StyleModelDrum TypeDrum MaterialLift HeightWidthLengthDrum Dia.TypeColorPrice (ex. VAT)
AF88575C5------Beak-€2,882.69
BF88576B4CylinderSteel20"50"40"18" to 24"-Green€2,882.69
CF88577B3Fiber, Plastic, Steel--50"----€2,882.69
VALLEY CRAFT -

Manual Drum Lifts And Rotators

StyleModelLift HeightHeightLengthWidthDrum Dia.ColorLift SpeedRotating SpeedPrice (ex. VAT)
AF88580B878"78"62"30"14" to 24"Green3.4 in./sec.6 RPM€8,802.06
BF88563B978"90"45"30"14" to 24"Green3.4 in./sec.6 RPM€7,213.94
BF88564B890"90"45"30"14" to 24"Green3.4 in./sec.6 RPM€7,743.31
AF88581B790"78"62"30"14" to 24"Green3.4 in./sec.6 RPM€9,331.44
VALLEY CRAFT -

Semi-Powered Drum Lifts And Rotators

StyleModelLift HeightHeightLengthDrum Dia.Drum MaterialWidthColorLift SpeedPrice (ex. VAT)
AF88585C378"78"45"18" to 24"Steel30"Green3.4 in./sec.€11,400.81
BF88569C378"90"62"14" to 24"-30"Green3.4 in./sec.€9,331.44
AF88587C178"78"62"18" to 24"Steel30"Green3.4 in./sec.€12,988.94
CF88566C678"90"45"14" to 24"-30"Green3.4 in./sec.€8,272.69
AF88588C090"78"62"18" to 24"Steel30"Green3.4 in./sec.€13,470.19
BF88570C090"90"62"14" to 24"-30"Green3.4 in./sec.€9,860.81
AF88586C290"78"45"18" to 24"Steel30"Green3.4 in./sec.€11,930.19
VALLEY CRAFT -

Universal Lifts And Stackers, Steel Lift

StyleModelLift HeightHeightSizeDrum MaterialWidthLengthVoltagePrice (ex. VAT)
AF80136A9--47" x 32" x 78"----€13,951.44
BF88567B578"82"--32"46"12V€4,326.44
BF88553C178"82"--32"46"12V€5,288.94
BF87022B678"82"-Fiber, Steel32"46"-€5,288.94
AF80135A884"-47" x 32" x 90"----€14,432.69
BF88568B490"82"--32"46"12V€4,807.69
BF87040B490"82"-Fiber, Steel32"46"-€5,770.19
BF88561C190"94"--32"46"12V€5,770.19
StyleModelLift HeightHeightWidthLengthDrum Dia.ColorDrum TypeVoltagePrice (ex. VAT)
AF88589B978"78"30"45"14" to 24"GreenAll12V€7,743.31
AF88590B690"78"30"45"14" to 24"GreenAll12V€8,272.69
VALLEY CRAFT -

Fully Powered Drum Lifts and Rotators

StyleModelOverall LengthOverall HeightDiameterLifting Height Max.Level HeightOverall WidthTypeDrum CapacityPrice (ex. VAT)
AF89837A147"90"14" to 24"84"-32"Portable55 gal.€27,127.13
AF89838A247"78"14" to 24"71"-32"Portable55 gal.€25,767.14
BF89832A551"78"14" to 24"71"-32"Portable55 gal.€30,012.69
BF89831A451"90"14" to 24"84"90"32"Portable55 gal.€29,309.00
CF80143A659"90"18" to 28"84"90"32"Portable55 gal.€29,545.91
CF80144A759"78"18" to 28"71"-32"Portable55 gal.€30,249.46
DF80145A871"90"18" to 28"84"90"32"Portable55 gal.€36,195.55
EF80146A971"78"18" to 28"71"78"32"Portable55 gal.€29,458.09
StyleModelTypeSizePrice (ex. VAT)
AF89265Beak37" to 51" x 25" to 32" x 63"€2,882.69
AF89263Cylinder37" to 51" x 25" to 32" x 63"€2,882.69
AF89264Strap37" to 51" x 25" to 32" x 63"€2,882.69
VALLEY CRAFT -

Portable Drum Loader / Unloader Cart, Steel Construction

ModelItemPrice (ex. VAT)
8575AE2PYH€3,506.51
VALLEY CRAFT -

Drum Carrier Portable 1000 lbs 55 gallon

ModelItemPrice (ex. VAT)
F89529AG9GXG€33,745.13
VALLEY CRAFT -

Drum Lifter and Rotator, Strap, 78 Inch Height, 43 x 30 x 78 Inch Size, 800 lbs Capacity

ModelItemPrice (ex. VAT)
F88565C7CJ6TTK€7,743.31
VALLEY CRAFT -

Drum Handler Rotating 800 Lb Cap

ModelItemPrice (ex. VAT)
8565AF4GXC€10,382.84

We are here to help!

Looking for a part not listed here?