VALLEY CRAFT Drum Hand Trucks

Use to ensure safe and easy handling and transport of drums. Can handle drums with capacities ranging from 30 to 55 gallons. Available in 2-, 3- and 4-wheel models in steel and aluminium

Filter

VALLEY CRAFT -

Drum Trucks

Valley Craft EZY-ROL drum trucks are designed for safe & effective manual transport and handling of drum inventories. They feature spark-resistant aluminium or steel frames with EZY-Rol tilt design for easily carrying loads up to 1000 lb and spring loaded, standard chime hooks ensuring perfect tightening & prevention from drum roll-off. Further, these trucks are equipped with 2-wheel mould-on, pneumatic tires, thereby providing complete operator control & easy manoeuvrability on ramps, flat surfaces & inclines. They come with adjustable shoes for handling 30 to 55 gallon drums and can be attached to 4 optional chime hooks to fit specific drum handling needs.

StyleModelWheel TypeMaterialBrake TypeNumber Of WheelsTypePrice (ex. VAT)
AF81925A7CPneumaticAluminumWith Brakes2Cable Hoop€1,198.31
BF83160A7CPneumaticSteelWith Brakes4Cable Hoop€1,198.31
CF82175A2FPneumaticAluminumWithout Brakes4Fiber Drum€909.56
CF82175A2LPneumaticAluminumWithout Brakes4Locking Chime Hook€909.56
CF82175A2PPneumaticAluminumWithout Brakes4Plastic Drum€909.56
DF82025A4PPneumaticSteelWith Brakes2Plastic Drum€1,150.19
EF81600A9CPneumaticSteelWithout Brakes2Cable Hoop€813.31
EF81600A9FPneumaticSteelWithout Brakes2Fiber Drum€813.31
EF81600A9LPneumaticSteelWithout Brakes2Locking Chime Hook€813.31
AF81925A7FPneumaticAluminumWith Brakes2Fiber Drum€1,198.31
BF83160A7FPneumaticSteelWith Brakes4Fiber Drum€1,198.31
FF82960A1PPneumaticAluminumWith Brakes4Plastic Drum€1,246.44
BF83160A7LPneumaticSteelWith Brakes4Locking Chime Hook€1,198.31
BF83160A7PPneumaticSteelWith Brakes4Plastic Drum€1,198.31
BF82375A0FPneumaticSteelWithout Brakes4Fiber Drum€861.44
BF82375A0LPneumaticSteelWithout Brakes4Locking Chime Hook€861.44
BF82375A0PPneumaticSteelWithout Brakes4Plastic Drum€861.44
DF82025A4CPneumaticSteelWith Brakes2Cable Hoop€1,150.19
DF82025A4FPneumaticSteelWith Brakes2Fiber Drum€1,150.19
DF82025A4LPneumaticSteelWith Brakes2-€1,150.19
CF82175A2CPneumaticAluminumWithout Brakes4Cable Hoop€909.56
EF81600A9PPneumaticSteelWithout Brakes2Plastic Drum€813.31
FF82960A1LPneumaticAluminumWith Brakes4Locking Chime Hook€1,246.44
GF81500A0PPneumaticAluminumWithout Brakes2Plastic Drum€861.44
AF81925A7LPneumaticAluminumWith Brakes2Locking Chime Hook€1,198.31
VALLEY CRAFT -

Powered Drum Trucks

Valley Craft powered drum trucks are designed to transport goods securely around the jobsite. The powder-coated 15-gauge steel construction is ideal for carrying 800 lb plastic / steel containers. The 2 large & 2 small caster wheels ensure safe navigation through tight quarters & on inclined / uneven terrain. They are equipped with dual handles & a foot assist for easy manoeuvrability and a hand brake to prevent accidental movement. These drum trucks are powered by a 24VDC differential drive motor and an 18Ah rechargeable battery, for both forward & reverse direction movement at a max speed of 2 MPH. They have a switch to change between forward & reverse direction, with an audible reverse warning. Choose from a wide range of powered drum trucks, available in pneumatic & solid rubber wheel types on Raptor Supplies.

StyleModelWheel TypeFrame MaterialLoad CapacityWheel MaterialColorWidthLengthHeightPrice (ex. VAT)
AF89503Flat FreeSteel800 lbs.RubberGreen24 1/2"20"60"€6,929.25
BF89484FPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484LPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484PPneumaticSteel800 lbs.-Green24 1/2"20"60"€5,096.44
BF89484CPneumaticSteel800 lbs.-Green24 1/2"20"-€5,096.44
BF89484SemipneumaticSteel800 lbs.-Green24 1/2"20"-€6,754.28
AF89503PSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503FSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503CSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
AF89503LSolid RubberSteel800 lbs.RubberGreen24 1/2"20"60"€5,096.44
VALLEY CRAFT -

EZY-Rol Drum Trucks, 1000 Lb

StyleModelFrame MaterialWheel TypeNumber Of WheelsBrake TypeLoad CapacityDrum SizeChime HookPrice (ex. VAT)
AF82425A0AluminumSolid4No-30 gal. to 55 gal.Standard€909.56
BF81770A3AluminumMold On2No-30 gal. to 55 gal.Standard€861.44
CF81925A7AluminumPneumatic2Yes-30 gal. to 55 gal.Standard€1,198.31
BF82050A2AluminumSolid2Yes-30 gal. to 55 gal.Standard€1,198.31
DF81600A9AluminumPneumatic2No1000 lbs.30 gal. to 55 gal.Standard€813.31
EF82960A1AluminumPneumatic4Yes-30 gal. to 55 gal.Standard€1,246.44
BF81625A0AluminumSolid2No-30 gal. to 55 gal.Standard€861.44
FF83210A7AluminumSolid4Yes-30 gal. to 55 gal.Standard€1,246.44
GF82175A2AluminumPneumatic4No-30 gal. to 55 gal.Standard€909.56
CF81500A0AluminumPneumatic2No1000 lbs.30 gal. to 55 gal.Standard€861.44
HF82645A4AluminumMold On4No-30 gal. to 55 gal.Standard€909.56
IF81735A7SteelSolid2No-30 gal. to 55 gal.Standard€813.31
JF82375A0SteelPneumatic4No-30 gal. to 55 gal.Standard€861.44
KF83450A6SteelSolid4Yes-30 gal. to 55 gal.Standard€1,198.31
IF81895A3SteelMold On2No-30 gal. to 55 gal.Standard€813.31
IF82150A1SteelSolid2Yes-30 gal. to 55 gal.Standard€1,150.19
JF82845A2SteelMold On4No-30 gal. to 55 gal.Standard€861.44
DF82025A4SteelPneumatic2Yes-30 gal. to 55 gal.Standard€1,150.19
JF83160A7SteelPneumatic4Yes-30 gal. to 55 gal.Standard€1,198.31
JF82895A1SteelSolid4No-30 gal. to 55 gal.Standard€861.44
VALLEY CRAFT -

Drum Truck 1000 Lb. 26 Inch Width 60 Inch Height

ModelItemPrice (ex. VAT)
2895AF6BVH€583.67
RFQ
VALLEY CRAFT -

Drum Truck, Aluminum, 19.5 x 25 x 53 Inch Size

ModelItemPrice (ex. VAT)
DLY302CZ7YFC-
RFQ

We are here to help!

Looking for a part not listed here?