Drum Dispensers

Filter

MORSE DRUM -

Power Tilt Below-Hook Kontrol-Karrier

Morse Power Tilt Kontrol-Karriers are designed for below hook applications. They are ideal for lifting plastic, steel and fibre drums weighing up to 1500 lb. 195A Series Kontrol-Karriers feature an 1 / 3 phase TEFC AC motor, with two-button control pendants for full 360-degree rotation in both directions), to provide controlled dispensing. They also have two polyester straps with ratchets for securing drums. Choose from a wide range of below-hook Kontrol-Karriers, also available in an air-powered variant on Raptor Supplies.

StyleModelDrum MaterialTilt StyleSpark ResistantPhaseVoltageAmperage DrawCapacityAir Flow RatePrice (ex. VAT)
A195A-3-460Fiber, PlasticAC PowerNo3460V AC0.8A1500 lbs.-€7,623.00
B195A-AFiber, PlasticAir PowerNo---1500 lbs.22 SCFM€7,363.13
C195G-1-115Fiber, PlasticAC PowerNo1115V AC6A1500 lbs.-€7,882.88
C195G-3-230Fiber, PlasticAC PowerNo1230V AC1.6A1500 lbs.-€7,449.75
C195G-3-460Fiber, PlasticAC PowerNo3460V AC0.8A1500 lbs.-€7,926.19
D195G-AFiber, PlasticAir PowerNo---1500 lbs.22 SCFM€7,666.31
A195A-1-115Fiber, Plastic, SteelAC PowerNo1115V AC6A1500 lbs.-€7,449.75
A195A-1-220-50Fiber, Plastic, SteelAC PowerNo1220V AC3.2A1500 lbs.--
RFQ
A195A-3-230Fiber, Plastic, SteelAC PowerNo3230V AC-1500 lbs.-€7,103.25
D195GM-AFiber, Plastic, SteelAir PowerYes----22 SCFM-
RFQ
C195G-1-220-50SteelPower-1220V AC3.2A1500 lbs.-€8,012.81
DAYTON -

Vertical Drum Lifter and Dispenser

StyleModelOverall HeightOverall WidthTypeNumber Of DrumsOverall LengthConstructionDrum CapacityFinishPrice (ex. VAT)
A12R53844 ft.27 ft.Manual18"Welded Steel55 gal.Industrial Yellow€577.86
B12R54145.5 ft.33.25 ft.Geared18"Welded Steel55 gal.Industrial Yellow€938.67
MORSE DRUM -

Below-Hook Drum Karrier, Hand Held Tilt Control

Morse below-hook Drum-Karriers move, tilt & dispense the contents of a loaded drum. They are ideal for drums having ribbed steel, plastic, steel or fibre construction, weighing up to 800 lb. These Drum-Karriers feature a manual tilting mechanism for low level pouring with full 360-degree rotation in both directions and a locking mechanism for locking the drum at desired angles. They are equipped with a 2-piece drum holding system for securely holding the drums and preventing them from slipping when lifted. Choose from a wide range of below-hook Drum-Karriers, available for drum diameters up to 23 inches, on Raptor Supplies.

StyleModelMaterialDrum Dia.Drum MaterialSpark ResistantCapacityDrum SizeDrum RotationTilt StylePrice (ex. VAT)
A85A-22 1/2"SteelNo800 lbs.55 gal.-Manual€587.76
B85AM-22 1/2"SteelYes800 lbs.55 gal.360°Manual-
RFQ
C85C-21" to 23"Fiber, SteelNo800 lbs.55 gal.360°-€415.80
D85G-22 1/2"SteelNo800 lbs.55 gal.360°Manual€597.71
E85i-SSStainless Steel22 1/2"Fiber, Plastic, SteelNo800 lbs.55 gal.360°Manual€1,169.44
F85iSteel22 1/2"Fiber, PlasticNo800 lbs.55 gal.360°Manual€437.46
MORSE DRUM -

Kontrol-Karrier Below-Hook Drum Carrier / Tilter / Dispenser

StyleModelCapacityMaterialDrum Dia.Drum MaterialSpark ResistantDrum SizeHalf Full CapacityDrum TypePrice (ex. VAT)
A185S-LA800 lbs.-22" to 23.5"Fiber, PlasticNo55 gal.---
RFQ
B185A800 lbs.-22" to 23.5"Fiber, PlasticNo55 gal.500 lbs.Fiber, Plastic, Steel€879.24
C185G800 lbs.Steel22 1/2"Fiber, PlasticNo30 gal.500 lbs.Ribbed€1,126.13
D185AM800 lbs.-22" to 23.5"Fiber, PlasticYes55 gal.500 lbs.--
RFQ
E185AM-HD1500 lbs.-22" to 23.5"Fiber, PlasticYes55 gal.800 lbs.--
RFQ
F185A-HD1500 lbs.Steel22" to 23.5"Fiber, Plastic, SteelNo55 gal.800 lbs.-€1,043.83
G185S-HD-FP1500 lbs.-22" to 23.5"Fiber, PlasticNo----
RFQ
H185G-HD1500 lbs.-22 1/2"Steel-55 gal., 30 gal.800 lbs.Ribbed Steel€1,282.05
I185A-HDSS1500 lbs.Stainless Steel22" to 23.5"Fiber, PlasticYes55 gal.800 lbs.-€2,178.62
J185A-GR2000 lbs.-22 1/2"SteelNo55 gal.1000 lbs.Ribbed€2,282.57
K185XGR2500 lbs.-18.5" to 19"SteelYes55 gal.1250 lbs.Ribbed€3,287.42
L185XMGR2500 lbs.-22 1/2"Fiber, SteelYes-1250 lbs.--
RFQ
MORSE DRUM -

Adjusto-Karrier Adjustable Below-Hook Drum Carrier

StyleModelSpark ResistantCapacityDrum Dia.Drum MaterialDrum RotationGear RatioTilt StyleHalf Full CapacityPrice (ex. VAT)
A186No500 lbs.15" to 23"Fiber, Steel360°30:1Pull Chain250 lbs.€1,364.34
B186MYes500 lbs.15" to 23"Fiber, Steel360°30:1Pull Chain--
RFQ
MORSE DRUM -

Below-Hook Drum Handler, 900 Lbs Capacity

ModelItemPrice (ex. VAT)
KF-185S3-HDCD8YUR€8,316.00
MORSE DRUM -

Kontrol-Karrier For 208-Litre Steel Or Plastic Drum, SS, 680 kg Cap

ModelItemPrice (ex. VAT)
KF-185S2-HDAF6EZR-
RFQ
MORSE DRUM -

Custom Drum Karrier

ModelItemPrice (ex. VAT)
85S-NDTCD8YUP-
RFQ

We are here to help!

Looking for a part not listed here?