Drum Carrier/Rotator

Filter

Drum rotators / carriers are designed to lift, transport and tilt drums or barrels. They are employed in the manufacturing, chemical processing, agriculture and pharmaceutical industries....Read more

VESTIL -

DCR-205 Series Fork Truck Drum Carriers/Rotators

StyleModelWidthLengthCapacityDrum Restraint MethodFork Pocket CenterFork Pocket WidthNumbers Of Crank Turns Per 90 Deg. RotationDrum MaterialPrice (ex. VAT)
ADCR-205-838 3/4"30"800 lbs.Chain31 3/8"7"10Steel€911.13
BDCR-205-1538 3/8"30"1500 lbs.Chain31 3/8"7"10Steel€932.23
CDCR-205-2040"30 5/8"2000 lbs.Dual Ratchet Strap32"7 5/8"15Steel€2,766.19
VESTIL -

DCR-205 Series Fork Truck Drum Carriers/Rotators, 12V DC Powered

Vestil DCR-205 Series fork truck drum carriers / rotators are used to transport, lift, rotate and tilt heavy drums using fork trucks. They are essential in facilities that handle large quantities of drums, such as warehouses, manufacturing plants and distribution centres. These fork truck carriers / rotators offer a bung nut wrench for opening and closing the drums. They feature a chain locking system to ensure a firm grip on drums while handling or holding and are equipped with a chain to allow the drum rotation from the operator's seat. These fork truck drum carriers / rotators allow operators to transport and rotate steel drums using a fork truck. They are available in load lifting capacities of 800 and 1200 lb.

StyleModelLengthCapacityWidthDrum MaterialRotationChain LengthDrum Restraint MethodDrum SizePrice (ex. VAT)
ADCR-205-8-DC38 3/4"800 lbs.40"Steel360°56"Chain55 gal.€4,146.20
BDCR-205-12-DC39 1/8"1200 lbs.40"Steel360°56"Chain55 gal.€4,046.47
VESTIL -

DCT Series Hoist Mounted Drum Carriers/Rotators

StyleModelCapacityFork Pocket CenterLengthDrum MaterialRotationWidthChain LengthDrum SizePrice (ex. VAT)
ADCT-75800 lbs.19 3/4"33 7/8"Steel360°25 1/4"15 ft.55 gal.€1,265.41
BDCT-851500 lbs.19 3/4"33 7/8"Steel360°-15 ft.55 gal.€1,406.36
CDCT-20002000 lbs.21 3/4"33 7/8"Steel360°25 1/4"15 ft.55 gal.-
RFQ
VESTIL -

DCT Series Hoist Mounted Carriers/Rotators With 4 Way Pocket

StyleModelCapacityWidthLengthDrum MaterialRotationChain LengthDrum SizeFork Pocket CenterPrice (ex. VAT)
ADCT-75-4WFP800 lbs.33 4/5"28 3/4"Steel360°15 ft.55 gal.19 3/4"€926.93
BDCT-85-4WFP1500 lbs.33 4/5"28 3/4"Steel360°15 ft.55 gal.19 3/4"€1,230.35
VESTIL -

DCR-110 Series Manual Drum Carriers/Rotators

StyleModelWidthLengthDrum MaterialCapacityRotationCaster MaterialDrum SizeFront Caster Dia.Price (ex. VAT)
ADCR-110-5534 1/2"36 1/2"Steel800 lbs.360°Poly On Steel55 gal.8"€629.98
BDCR-110-55-SS34 1/2"36 1/2"Steel800 lbs.360°Poly On Steel55 gal.8"-
RFQ
WESCO -

Manual Drum Rotator

ModelItemPrice (ex. VAT)
240144CX4XUU€2,227.77
WESCO -

Manual Drum Tilter

ModelItemPrice (ex. VAT)
240189CX4XUW€4,076.87
WESCO -

Manual Drum Tilter

ModelItemPrice (ex. VAT)
240130CX4XUT€14,896.22
WESCO -

Manual Drum Tilter

ModelItemPrice (ex. VAT)
240128CX4XUQ€5,906.71
WESCO -

Manual Drum Tilter

ModelItemPrice (ex. VAT)
240129CX4XUR€8,322.90
VESTIL -

Hand Crank Option for Drum Hoist Mounted

ModelItemPrice (ex. VAT)
DCT-R-HCAG7QKL-
RFQ
VALLEY CRAFT -

Drum Rotator, 30/55 Gallon, 14 Inch to 24 Inch Dia., 800 lbs Capacity

ModelItemPrice (ex. VAT)
F89156CJ6THB-
RFQ

Frequently Asked Questions

Are there electric-powered drum carriers available?

Yes, Vestil offers 12VDC-powered drum carriers for tasks that require frequent lifting and moving of heavy drums.

Can these drum carriers be used in confined spaces?

Yes, these drum carriers are designed with a compact footprint and are ideal for use in confined spaces.

How to improve workplace drum handling safety?

  • Check the drum for damage before moving, ensuring that the bung or lid is fastened tightly.
  • Wear appropriate PPE to stay safe from dangerous residues.
  • Use drum hand trucks while maintaining a straight back.
  • Make sure the drum and lifter are connected securely, if in doubt, lower the drum back down.

How do I choose the right drum rotator for my specific needs?

To choose the right drum rotator, consider factors like the type & size of drums you will be handling, the nature of the contents, required features (tilting or mixing) and safety requirements.

We are here to help!

Looking for a part not listed here?