Drum Adapters

Filter

MORSE DRUM -

Drum Diameter Adapter

StyleModelDrum Dia.Spark ResistantDrum SizeDrum HeightPrice (ex. VAT)
A55/30-19B----€269.40
B55/30M-19B-----
RFQ
A55/30-14.514" to 14.5"No55 gal.0" to 38"€262.47
A55/30M-14.514" to 14.5"Yes55 gal.0" to 38"-
RFQ
A55/30-1615.5" to 16"No55 gal.0" to 38"€259.88
A55/30M-1615.5" to 16"Yes55 gal.0" to 38"-
RFQ
A55/30-17.517" to 17.5"No55 gal.0" to 38"€259.88
A55/30M-17.517" to 17.5"Yes55 gal.0" to 38"-
RFQ
A55/30-1918.5" to 19"No55 gal.0" to 38"€164.59
C55/30-19GR18.5" to 19"No55 gal.0" to 38"€544.87
A55/30M-1918.5" to 19"Yes55 gal.0" to 38"-
RFQ
A55/30-20.520" to 20.5"-55 gal.0" to 38"€164.59
A55/30M-20.520" to 20.5"Yes55 gal.0" to 38"-
RFQ
A55/30-2221.5" to 22"No55 gal.0" to 38"€107.42
A55/30M-2221.5" to 22"Yes55 gal.0" to 38"-
RFQ
MORSE DRUM -

Top Rim Clamp Kits

Morse drum top rim clamp kits are suitable for handling a 55-gallon rimmed plastic drum and prevent slippage through the drum holder. These units bolt to the MORCINCH drum holder and then clamp the top rim of the drum. The cinch chain of these kits provide additional grip for smooth lifting, tilting and dispensing actions. Choose from an array of these clamp kits available in spark-resistant steel and stainless-steel materials on Raptor Supplies.

StyleModelMaterialTypeDrum SizeDrum TypeDrum MaterialSpark Resistant
A4560SS-PStainless SteelTop Rim Clamp55 gal.RimmedPlastic-
RFQ
B4560-PSteelTop Rim Clamp55 gal.RimmedPlastic-
RFQ
B4560M-PSteelTop Rim Clamp55 gal.RimmedPlasticYes
RFQ
MORSE DRUM -

Stainless Steel Drum Diameter Adapter

StyleModelDrum Dia.Drum SizeMaterialSpark ResistantDrum HeightPrice (ex. VAT)
A55/30SS-19B-----€619.37
B55/30SS-14.514" to 14.5"55 gal.Stainless SteelNo0" to 38"€501.70
B55/30SS-1615.5" to 16"55 gal.Stainless SteelNo0" to 38"€501.70
B55/30SS-17.517" to 17.5"55 gal.Stainless SteelNo0" to 38"€501.70
B55/30SS-1918.5" to 19"55 gal.Stainless SteelNo0" to 38"€333.51
B55/30SS-20.520" to 20.5"55 gal.Stainless SteelNo0" to 38"€329.78
B55/30SS-2221.5" to 22"55 gal.Stainless SteelNo0" to 38"€252.60
MORSE DRUM -

Diameter Adaptors

StyleModelCapacityMaterialFinishColorGradePrice (ex. VAT)
A55/30SS-32G32 gal.Stainless SteelBead Blast-304€731.98
A55/30-32G32 gal.--Blue-€450.45
A55/30SS-44G44 gal.Stainless SteelBead Blast-304€731.98
A55/30-44G44 gal.--Blue-€450.45
MORSE DRUM -

Bracket Assembly Kit

StyleModelDrum HeightDrum MaterialDrum TypeTypeDrum SizeMaterialSpark ResistantUse WithPrice (ex. VAT)
A4556C-P30" to 38"PlasticRimless----Drum Cone€331.01
B4556-P31" to 39"Fiber, PlasticRimlessBracket Assembly30 gal. to 55 gal.---€205.30
C4556M-P31" to 39"PlasticRimlessBracket Assembly30 gal. to 55 gal.-Yes-€428.27
D4556SS-P31" to 39"PlasticRimlessBracket Assembly30 gal. to 55 gal.Stainless Steel--€552.67
AIR SYSTEMS INTERNATIONAL -

Goose Neck Hose Adapter, 1.5 Inch Size

ModelItemPrice (ex. VAT)
AV-105CD7KVA€74.54

Drum Adapters

Drum adapters are used for handling small and non-standard drums for forklifts & other drum handling equipment. Raptor Supplies offers a wide range of reliable drum adapters from brands like Air Systems International and Morse. These drum adapters can be inserted easily into the drum holder within seconds. Drum adapters by Morse are designed to adjust drums up to 22 inch tall and are capable of handling up to 55-gallon drums. Some models come equipped with integrated brackets to prevent slipping of drums along their length. Drum adapters from Air Systems International are designed for handling 55 gallon drum lids. These adapters are best suited for fitting 1-1/2 inch hoses. These drum adapters are available in drum diameters ranging from 14 to 22 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?