Double Loop And Jack Chain

Filter

-

Double Loop Chains

Double loop chains are ideal for lifting heavy loads, securing cargo during transportation and anchoring objects in place. They are used in construction, manufacturing and agriculture applications.

StyleModelTrade SizeWorking Load LimitMaterialFinishWelding TypeLengthGradeLinks Per FootPrice (ex. VAT)
A2ZDH3-55 lbs.SteelZinc PlatedWeldless100 ft.--€32.13
A2ZDH5-115 lbs.SteelZinc PlatedWeldless100 ft.--€40.87
A2ZDH4-70 lbs.SteelZinc PlatedWeldless100 ft.--€33.99
A2ZDJ71155 lbs.Stainless SteelPlainWeldless100 ft.304-€202.16
A2ZDH61155 lbs.SteelZinc PlatedWeldless100 ft.--€77.40
A2ZDJ31/0200 lbs.SteelGalvanizedWeldless100 ft.--€64.61
A2ZDJ42/0255 lbs.SteelGalvanizedWeldless100 ft.--€85.45
A2ZDJ82/0255 lbs.Stainless SteelPlainWeldless100 ft.304-€252.37
A2ZDH72/0255 lbs.SteelZinc PlatedWeldless100 ft.--€60.48
A2ZDK1390 lbs.SteelZinc PlatedWeldless100 ft.--€64.90
A2ZDJ2390 lbs.SteelGalvanizedWeldless100 ft.--€51.44
A2ZDJ63100 lbs.Stainless SteelPlainWeldless100 ft.304-€130.47
A2ZDH83/0305 lbs.SteelZinc PlatedWeldless100 ft.--€66.60
A2ZDJ1470 lbs.SteelGalvanizedWeldless100 ft.--€45.74
A2ZDH94/0365 lbs.SteelZinc PlatedWeldless100 ft.--€83.81
BPEE-7010532555 lbs.Carbon SteelZincWeldless100 ft.-10€46.44
APPROVED VENDOR -

Single Loop Chains

StyleModelTrade SizeWorking Load LimitMaterialFinishWelding TypeLengthGradePrice (ex. VAT)
A2ZDH2-43 lbs.Stainless SteelPlainWeldless100 ft.304€306.18
A2ZDH1-29 lbs.Stainless SteelPlainWeldless100 ft.304€144.70
A2ZDG9-16 lbs.Stainless SteelPlainWeldless100 ft.304€92.98
A2ZDG21043 lbs.SteelBrass PlatedWeldless100 ft.-€101.40
A2ZDF51043 lbs.SteelNickel PlatedWeldless100 ft.-€79.21
A2ZDE81043 lbs.SteelZinc PlatedWeldless100 ft.-€79.53
A2ZDJ91229 lbs.SteelZinc PlatedWeldless100 ft.-€61.23
A2ZDF41229 lbs.SteelNickel PlatedWeldless100 ft.-€47.43
A2ZDG41411600 lbs.BrassPlainWeldless100 ft.-€117.37
A2ZDF31416 lbs.SteelNickel PlatedWeldless100 ft.-€40.37
A2ZDE71416 lbs.SteelZinc PlatedWeldless100 ft.-€45.58
A2ZDF816-SteelBrass PlatedWeldless100 ft.-€35.72
A2ZDF21610 lbs.SteelNickel PlatedWeldless100 ft.-€36.59
A2ZDE61610 lbs.SteelZinc PlatedWeldless100 ft.-€32.22
A2ZDG3168 lbs.BrassPlainWeldless100 ft.-€110.33
A2ZDG81610 lbs.Stainless SteelPlainWeldless100 ft.304€70.14
A2ZDG7185 lbs.Stainless SteelPlainWeldless100 ft.304€63.62
A2ZDF7185 lbs.SteelBrass PlatedWeldless100 ft.-€32.41
A2ZDF1185 lbs.SteelNickel PlatedWeldless100 ft.-€28.35
A2ZDE5185 lbs.SteelZinc PlatedWeldless100 ft.-€28.35
A2ZDF6203 lbs.SteelBrass PlatedWeldless100 ft.-€33.15
A2ZDE9203 lbs.SteelNickel PlatedWeldless100 ft.-€34.61
PEERLESS -

Chain, Jack Type, 8 Trade Size, 60 lbs. Working Load Limit, Galv, 100 ft. Lg.

ModelItemPrice (ex. VAT)
PEE-7500832AH8PZF€152.66

Double Loop And Jack Chain

Double loop & jack chains are constructed in a series of eight-figure loops that are connected at right angles. They are ideal for supporting lighting fixtures & ceiling fans from ceilings, securing doors & gates, and hanging lights, boards, artwork & signage. These jack chains can also be used as a barrier or tailgate. Raptor Supplies offers these double loop and jack chains from brands like Arlington, Dixon, Brady & Peerless. These chains provide an adjustable option for hanging a wide range of linear & high bay fixtures.

Frequently Asked Questions

What is the difference between jack chains and kinematic chains?

  • Kinematic chains are made by an assembly of links that are connected by joints. They allow relative motion between each link for independent motion. This makes them ideal for robotics or machine tooling operations requiring precise positioning.
  • Jack chains are made of thin wire links that are formed in the shape of an eight. They are generally used for light-duty suspending of signs or lighting fixtures.

How are jack chains used in timber industries?

Looped jack chains with teeth are used in timber industries to move logs. These looped chains can endlessly rotate for a steady flow of logs down the production line into processing sawmills. However, users must be careful around jack chains as they are an occupational hazard and may cause severe injuries or death.

What is the difference between double loop and jack chains?

Double loop chains feature interconnected loops and are suitable for heavy-duty applications like lifting and securing cargo. Jack chains have a twisted wire design and are ideal for hanging lightweight objects such as lighting fixtures and decorations.

What maintenance is required for these double power chains?

Regular inspection for wear, corrosion or damage is recommended to ensure optimal performance and safety. Clean chains as needed and replace any damaged components promptly.

We are here to help!

Looking for a part not listed here?