VESTIL Dock Seals

Vestil dock seals are manufactured from nylon reinforced vinyl facings, providing superior tear strength compared to Hypalon and feature chemically sealed ends to prevent moisture infiltration. These seals are mounted on and bonded to a heavy-duty wolmanized wood stock, comprising a full height air escape tunnel.

Filter

VESTIL -

D-150/650 Series Dock Seal/Shelter Combinations

StyleModelSide WidthHeader HeightFrame MaterialLengthDoor WidthDoor HeightMaterialCompressed LengthPrice (ex. VAT)
AD-150/650-111 ft.2.5 ft.Wood11"96"90"-5"€1,406.36
BD-150/650-101 ft.2.5 ft.Wood10"96"90"Nylon Reinforced Vinyl5"€1,372.46
CD-150/650-121 ft.2.5 ft.Wood12"96"90"Nylon Reinforced Vinyl5"€1,432.98
DD-150/650-201 ft.2.5 ft.Wood20"96"90"Nylon Reinforced Vinyl5"€1,658.90
ED-150/650-1612"6"Womanized Wood16"96"90"-5"€1,575.10
FD-150/650-1312"6"Womanized Wood-96"90"-5"€1,463.66
GD-150/650-1712"6"Womanized Wood-96"90"-5"€1,587.82
HD-150/650-1912"6"Womanized Wood-96"90"-5"€1,634.41
ID-150/650-1812"6"Womanized Wood18"96"90"-5"€1,618.59
JD-150/650-1412"6"Womanized Wood14"96"90"-5"€1,518.91
KD-150/650-1512"6"Womanized Wood15"96"90"-5"€1,549.63
VESTIL -

D Series Dock Seals

StyleModelDoor HeightMaterialSide WidthHeader HeightMax. Door HeightSide HeightLengthOverall HeightPrice (ex. VAT)
AD-150-1796"Vinyl--96"96"--€1,371.41
BD-150-2096"Nylon Reinforced Vinyl--96"96"20"9 ft.€1,435.06
CD-150-1296"Nylon Reinforced Vinyl--96"96"12"9 ft.€1,130.70
DD-150-1096"Nylon Reinforced Vinyl--96"-10"9 ft.€1,038.40
ED-150-1196"Vinyl--96"96"11"-€1,060.58
FD-150-1396"Vinyl--96"96"13"-€1,151.89
GD-150-1496"Vinyl--96"96"14"-€1,302.46
HD-150-1596"Vinyl--96"96"15"-€1,336.34
ID-150-1696"Vinyl--96"96"16"-€1,352.35
JD-150-1896"Vinyl--96"96"18"-€1,395.83
KD-150-1996"Vinyl--96"96"19"-€1,409.66
LD-350-15108"-10"12"9 ft.108"15"-€1,542.21
MD-350-18108"-10"12"9 ft.108"18"-€1,652.55
ND-350-17108"-10"12"9 ft.108"--€1,618.52
OD-350-16108"-10"12"9 ft.108"16"-€1,581.48
PD-350-10108"Nylon Reinforced Vinyl0.875 ft.1 ft.9 ft.108"10"10 ft.€1,238.76
QD-350-14108"-10"12"9 ft.108"14"-€1,531.65
RD-350-13108"-10"12"9 ft.108"13"-€1,374.63
SD-350-11108"-10"12"9 ft.108"11"-€1,334.30
TD-350-20108"Nylon Reinforced Vinyl--9 ft.108"20"10 ft.€1,720.34
UD-350-12108"Nylon Reinforced Vinyl1 ft.1 ft.9 ft.108"12"10 ft.€1,344.89
VD-350-19108"-10"12"9 ft.108"19"-€1,687.56
VESTIL -

DRAFT Series Dock Seal Draft Blockers

StyleModelMaterialColorLengthPrice (ex. VAT)
ADRAFT-18VinylBlack12"€98.61
BDRAFT-24VinylBlack12"€109.20
CDRAFT-36VinylBlack12"€134.57

We are here to help!

Looking for a part not listed here?