Dock Lights

Filter

VESTIL -

DTS Series Dock Traffic Systems

Vestil Dock traffic systems are used for preventing accidents & injuries by providing clear communication between dock personnel & truck drivers through flashing red & green lights. These DTS Series traffic systems are available in two variants including DTS-5 economical models which never need bulb replacements and DTS-10 deluxe models, featuring incandescent lights(with a hood over each lens). While the DTS-10 models have aluminium construction, the DTS-5 models have polypropylene construction. Both systems having a red & a green light, are available in a wide variety on Raptor Supplies.

StyleModelOverall LengthOverall WidthOverall HeightNumber Of Traffic LightWattageNumber Of Control SwitchesColorLens DiameterPrice (ex. VAT)
ADTS-5-LED-24DC3 3/4"6 1/2"11 1/2"224 W2Yellow4"€469.78
BDTS-5-LED-220V3 3/4"6 1/2"11 1/2"2--Yellow4"-
RFQ
CDTS-5-LED-12DC3 3/4"6 1/2"11 1/2"212 W2Yellow4"€469.77
DDTS-5-LED3 3/4"6 1/2"11 1/2"2--Yellow4"€593.85
EDTS-54"7 1/8"11 3/4"27 W2Yellow4"€436.97
FDTS-1022 1/2"14"21 3/4"160 W5Yellow4"€1,412.77
VESTIL -

LL Series Dock Loading Lights

StyleModelArm LengthOverall LengthOverall WidthHeightWidthOverall HeightLengthMax. Wattage Per BulbPrice (ex. VAT)
ALL-2424"24 1/2"8"14"8"14"24 1/2"90 W€218.41
BLL-SAI-4040"40"5"40"5"7 3/4"40"-€395.53
CLL-4040"29 3/4"8 1/8"8 1/8"8 1/8"8 1/8"-90 W€324.53
DLL-6060"40 7/8"8 1/4"8 1/4"8 1/4"8 1/4"40 7/8"90 W-
RFQ
ELL-SAI-6060"60"5"60"5"-60"300 W-
RFQ
FLL-9090"37 1/2"8 1/2"8" to 375"8 1/2"8 3/8"37 1/2"90 W€519.59
VESTIL -

LL-HD Series Heavy Duty LED Dock Loading Lights

StyleModelArm LengthCord LengthOverall LengthNumber Of ArmsSwivel AngleOverall WidthOverall HeightColor
ALL-HD-LED-2424"140"25 1/4"1Side To Side-14"Yellow
RFQ
BLL-HD-LED-4040"140"47"2Down8 1/8"-Yellow
RFQ
CLL-HD-LED-6060"140"65 1/2"2Down8 1/4"21"Yellow
RFQ
DLL-HD-LED-9090"170"94 1/2"3Side To Side8 1/2"12"Yellow
RFQ
VESTIL -

LLS Series Dock Loading Lights

StyleModelOverall LengthLengthArm LengthOverall HeightHeightExtended LengthTypeColor
ALLS-2425 7/8"25 7/8"24"-14 3/4"-HangingYellow
RFQ
BLLS-4027 1/4"27 1/4"40"12 1/4"-47 1/4"HangingYellow
RFQ
CLLS-6037 3/4"37 3/4"60"12 1/4"12 1/4"68 1/4"HangingYellow
RFQ
DLLS-9090"90"-11"11"90"HangingYellow
RFQ
VESTIL -

DGL Series LED Dock Guide Light Sets

StyleModelWattageColorOverall LengthOverall WidthHousing MaterialLens DiameterNumber Of Control SwitchesIndoor/outdoor
ADGL-LED-Y-DC24 WAmber2 3/4"3 5/8"Polycarbonate3"1Outdoor
RFQ
BDGL-LED-Y-AC30 WAmber2 3/4"3 5/8"Polycarbonate3"1Outdoor
RFQ
LUMAPRO -

Dock Lights

StyleModelCord LengthArm LengthSwitch TypeLamp IncludedLamp TypeSwivel AngleReflector MaterialLens MaterialPrice (ex. VAT)
A24K34510 ft.60"Push ButtonYesQuartz Halogen-Aluminum-€226.74
B5AY5110 ft.40"Push Button-Incandescent180°Heavy Gauge Spun Aluminium-€202.89
C5AY5210 ft.60"Push ButtonNoIncandescent180°--€181.14
D5AY5310 ft.40"Push ButtonYesQuartz Halogen180°Die Cast Aluminium-€197.56
E52YK8510 ft.40"Off Switch/OnYesLED---€222.56
F52YK8410 ft.----210°-Glass€249.96
G24K34316 ft.40"Push ButtonYes-160°-Tempered Glass€844.82
LUMAPRO -

Dock Light Replacement Heads

StyleModelCord LengthSwitch TypeLamp IncludedLamp TypeReflector MaterialMax. BrightnessLighting TechnologyBulb WattagePrice (ex. VAT)
A24K34610 ft.Push ButtonNoIncandescentHeavy Guage Spun Aluminium---€135.83
B24K34810 ft.Off Switch/OnYesQuartz HalogenAluminum---€138.69
C52YK8310 ft.----4100 lmLED38 W€105.61
D24K34716 ft.Push ButtonYesLEDPlated Plastic---€384.28
WESCO -

Dock Lights & Fans

Wesco dock lights & fans illuminate and improve air circulation, respectively in warehouses, trailers and loading docks. The high visibility yellow dock lights with adjustable arms shine into trailers for creating a safe work environment. Loading dock fans with wall mounted arms are used to purge hot & foul air and circulate fresh air inside warehouses to keep workers cool and comfortable. They are either offered as a single unit(containing both fans and lights) or standalone fans without adjustable arms for specific applications and modifications. Choose from a wide range of these dock lights and fans, available in arm lengths ranging from 24to 60 inches.

StyleModelOverall LengthArm LengthNumber Of ArmsFinishColorLamp IncludedLamp TypeOverall WidthPrice (ex. VAT)
A27233018"------18"€331.31
B27234040"40"2Brass Plated, EnamelYellowNoIncandescent-€522.95
C27232840"40"2Brass Plated, Enamel----€448.24
D27224040"40"2Brass Plated, EnamelYellowNoIncandescent-€216.65
E27236060"60"2Brass Plated, EnamelYellowNoIncandescent-€557.35
F27226060"60"2Brass Plated, EnamelYellowNoIncandescent-€230.77
G27232960"60"2Brass Plated, Enamel----€499.17
VESTIL -

AALLS Series Dock Loading Lights

StyleModelArm LengthOverall LengthLengthExtended LengthTypeColorOverall WidthOverall Height
AAALLS-4040"27 3/8"27 3/8"47"HangingYellow9 1/2"12 1/2"
RFQ
BAALLS-6060"37 1/4"37 1/4"66 3/4"HangingYellow9 1/2"12 1/2"
RFQ
WESCO -

Heavy Duty Steel Dock Li

ModelItemPrice (ex. VAT)
272224AG7KFW€178.54
VESTIL -

Double Arm Halogen Incandescent Light, 40 Inch length, yellow

ModelItemPrice (ex. VAT)
HLGN-40AG7UEW€283.16

We are here to help!

Looking for a part not listed here?