Dock Bumpers

Filter

Dock bumpers are used to prevent damage to loading dock areas caused by truck trailers or other vehicles backing up to the dock. They absorb the impact of a backing vehicle, as well as, help...Read more

VESTIL -

Laminated Dock Bumpers

StyleModelNumber Of Mounting HolesPad LengthLengthBolt Hole Center To Center Distance 1Pad WidthMaterialWidthNumber Of HolesPrice (ex. VAT)
A1014-4.5F-4 1/2"4 1/2"6"10"Fabric Reinforced Rubber14.062"1€64.61
B1030-4.5-4 1/2"4 1/2"30"26"Fabric Reinforced Rubber32 1/4"4€91.17
C1214-6-6"6"14"-Fabric Reinforced Rubber16 1/2"4€71.01
D1218-6-6"6"18"14 1/2"Fabric Reinforced Rubber20 1/2"4€95.41
E1224-4.5-4 1/2"4 1/2"24"20"Fabric Reinforced Rubber26 1/4"4€86.96
F1224-6-6"6"24"20 1/2"Fabric Reinforced Rubber-4€109.21
G1014-4.5-4 1/2"4 3/4"14"10"Fabric Reinforced Rubber16"4€56.16
H1012-4.5-4 1/2"4 1/2"12"8"-14 1/4"4€48.74
I1030-6-6"6"30"26 6/25"Fabric Reinforced Rubber32 1/4"4€130.43
J1014-6-6"6"14"10 1/4"Fabric Reinforced Rubber16 1/4"4€61.48
K1212-6-6"6"12"8 1/2"Fabric Reinforced Rubber14 1/2"4€66.78
L624-4.5-4 1/2"4 1/2"24"20 1/2"Fabric Reinforced Rubber-4€57.13
M1018-4.5-4 1/2"4 1/2"18"14"Fabric Reinforced Rubber20 1/4"4€68.93
N1036-4.5-4 1/2"4 1/2"36"32"Fabric Reinforced Rubber38 1/4"4€103.90
O1096-4.5-4 1/2"4 1/2"96"92"Fabric Reinforced Rubber98 1/4"4€407.26
P636-4.5-4 1/2"4 1/2"36"32 1/2"Fabric Reinforced Rubber36"4€74.20
Q1024-6-6"6"24"20 1/4"Aluminum26 1/4"4€89.05
R1012-6-6"6"12"8 1/4"Aluminum14 1/4"4€53.01
S1214-4.5F-4 1/2"4 1/2"40 3/25"10"Fabric Reinforced Rubber14.062"2€67.83
T1230-6-6"6"30"26 1/2"Fabric Reinforced Rubber32 1/2"4€136.78
U1018-6-6"6"18"14 1/4"Fabric Reinforced Rubber20 1/4"4€86.93
V1024-4.5-4 1/2"4 1/2"24"20"Fabric Reinforced Rubber26 1/4"4€83.75
W1036-6-6"6"36"32 1/4"Fabric Reinforced Rubber38 1/4"4€166.51
X1212-4.5-4 1/2"4 1/2"12"8"Fabric Reinforced Rubber-4€61.43
Y1214-4.5-4 1/2"4 1/2"14"10"Fabric Reinforced Rubber-4€62.56
VESTIL -

Rounded Dome Bumpers

StyleModelPad LengthPad WidthWidthLengthDome Dia.HeightColorMaterialPrice (ex. VAT)
ARDB-1251 1/4"1 1/4"1 1/4"1 1/4"1 1/4"-BlackRubber€65.63
BRDB-2502 1/2"2 1/2"2 1/2"2 1/2"2 1/2"-BlackRubber€80.55
CRDB-2002"2"2"2"2"1"BlackRubber€77.39
DRDB-0753/4"3/4"3/4"3/4"3/4"3/8"BlackRubber€45.59
APPROVED VENDOR -

Trailer/Crane Dock Bumper

StyleModelOverall WidthOverall HeightOverall DepthBumper MaterialBumper ShapeNumber Of Mounting HolesPrice (ex. VAT)Pkg. Qty.
A2MYR73 5/8"6 1/8"3 5/8"RubberRectangular2€24.042
B2MYR66"6"3 1/2"RubberRectangular2€20.132
WIRTHCO -

Bumpit Series Bumpers

StyleModelColorSizePrice (ex. VAT)
A77788Black15"€13.70
RFQ
B77787Black12 1/4"€13.10
RFQ
C77777White12 1/4"€13.10
RFQ
D77776White4 1/4"€6.73
RFQ
E77797White15"€13.70
RFQ
ASO SAFETY SOLUTIONS -

Contact Bumpers

StyleModelMPNPrice (ex. VAT)
A1701-36901701-3690€399.60
B1701-37001701-3700€441.00
C1701-37101701-3710€478.80
D1701-37201701-3720€522.00
E1701-37301701-3730€567.00
F1701-47501701-4750€597.60
G1701-47601701-4760€673.20
H1701-47701701-4770€750.60
I1701-47801701-4780€423.00
J1701-47901701-4790€477.00
K1701-48001701-4800€532.80
L1701-48101701-4810€588.60
M1701-48201701-4820€644.40
N1701-48301701-4830€754.20
VESTIL -

M Series Extruded Bumpers

StyleModelNumber Of Mounting HolesPad LengthHeightPad WidthWidthLengthBolt Hole Center To Center Distance 1Hole Dia.Price (ex. VAT)
AM-2-120-120"1 3/4"1 22/25"2"120"--€88.01
BM-4-120-120"4"4"4 1/4"---€207.80
CM-6-120-120"6"6"6"120"--€377.51
DM-2-18218"1 3/4"2"2"18"12"7/8"€25.43
EM-4-18218"4"4"4 1/4"18"12"1 3/8"€36.97
FM-6-18218"6"6"6"18"12"1 3/8"€80.59
GM-2-12212"1 3/4"2"2"12"6"7/8"€21.19
HM-4-12212"4"4"4 1/4"12"6"1 3/8"€27.45
IM-2-24224"1 3/4"2"2"24"18"7/8"€31.78
JM-4-24224"4"4"4 1/4"24"18"1 3/8"€43.46
KM-6-24224"6"6"6"24"18"1 3/8"€104.90
LM-6-12212"6"6"6"12"6"1 3/8"€53.97
MM-2-36336"1 3/4"2"2"36"15"7/8"€45.53
NM-4-36336"4"4"4 1/4"36"30"1 3/8"€62.54
OM-6-36336"6"6"6"36"15"1 3/8"€134.55
BUYERS PRODUCTS -

Dock Bumpers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
AB5540B5540€19.652
BB5760B5760€19.752
CD312D312€29.901
CD324D324€56.061
VESTIL -

BS Series Extruded Bumper Stops

StyleModelPad LengthLengthBolt Hole Center To Center Distance 1HeightPad WidthWidthColorMaterialPrice (ex. VAT)
ABS-1818"18"12"1 3/8"5 1/2"5 1/8"BlackRubber-
RFQ
BBS-2424"24"18"1 3/8"5 1/2"5 1/8"BlackRubber€36.99
CBS-3636"36"30"1 3/8"5 1/2"5 1/8"BlackRubber€46.62
VESTIL -

B Series Specialty Molded Dock Bumpers

StyleModelBumper MaterialPad LengthHeightPad WidthWidthLengthNumber Of HolesAnchor Bolt Dia.Price (ex. VAT)
AB-1224-6-6"6"24"12"24"43/4"€133.49
BB-1213-4-4"3 7/8"12"11.812"12.812"43/4"€66.77
CB-1224-3-3"3"24"12"24"43/4"€59.29
DB-516-2"2"16"5"16"25/8"€30.74
EB-818-2"2"18"8"17 1/2"25/8"€41.31
FB-1213-4PFPlastic4"3 7/8"12"12.812"11.812"43/4"€103.93
GB-516-SFSteel2 1/2"2 1/2"16"5"16"23/4"€74.09
HB-818-SFSteel2 1/2"2 1/2"18"8"18"23/4"€93.20
APPROVED VENDOR -

Dock Bumper

StyleModelOverall DepthNumber Of Mounting HolesBumper ShapeOverall WidthOverall HeightBumper MaterialMounting Holes O.c. (h)Mounting Holes O.c. (w)Price (ex. VAT)Pkg. Qty.
A2MYR51 3/8"2Rectangular5 1/8"18"Rubber--€27.311
B2MYP82 3/4"2Rectangular4 1/2"10"Rubber--€47.864
C22NT602"3D36"1 3/4"Vulcanized Rubber--€28.881
D22NT792"3Rectangular16"2"Rubber--€11.011
E2MYR22"2Rectangular17 1/2"-Rubber--€39.241
F22NT582"2D12"-Vulcanized Rubber--€11.721
G22NT592"2D24"1 3/4"Vulcanized Rubber--€23.071
H2MYR93"4Rectangular24"12"Rubber--€65.851
I2MYR83"3-22"22"Rubber--€89.391
J2MYP93"2Rectangular30"30"Rubber--€65.292
K26W6034 1/2"2Rectangular11 1/2"10"Rubber6"-€52.391
L26W5924 1/2"6Rectangular12 3/4"24"Rubber10"11"€106.701
M26W5934 1/2"8Rectangular12 3/4"30"Rubber8"11"€160.251
N26W5944 1/2"8Rectangular12 3/4"36"Rubber10"11"€159.061
O26W6044 1/2"3Rectangular10 1/2"20"Rubber8"-€95.661
P22NT864 1/2"6Rectangular13 3/4"-Laminated Rubber4"12"€76.821
Q22NT854 1/2"4Rectangular37 3/4"10"Laminated Rubber6"36"€145.291
R5W8274 1/2"4Rectangular37 3/4"12"Laminated Rubber8"36"€139.751
R5W8264 1/2"4Rectangular37 3/4"-Laminated Rubber3"36"€108.381
S22NT874 1/2"6Rectangular19 3/4"12"Laminated Rubber4"18"€108.411
T3KR364 1/2"4Rectangular13 3/4"10"Laminated Rubber6"12"€58.541
U5W8254 1/2"4Rectangular25 3/4"10"Laminated Rubber6"24"€119.411
V26W5914 1/2"6Rectangular12 3/4"20"Rubber8"11"€91.881
W26W5694 1/2"4Rectangular25 3/4"-Rubber3"24"€61.261
X5W8244 1/2"4Rectangular19 3/4"10"Laminated Rubber6"18"€70.051
APPROVED VENDOR -

Dock/Body Bumper

StyleModelBumper ShapeOverall WidthOverall HeightOverall DepthNumber Of Mounting HolesBumper MaterialMounting Holes O.c. (h)Mounting Holes O.c. (w)Price (ex. VAT)
A22NT82D3 1/2"6"3 1/2"2Rubber--€5.14
B22NT80Rectangular2"2 1/2"8"2Rubber--€3.20
C22NT81Rectangular5 1/2"8"3 1/2"4Rubber3 1/8"5 1/2"€7.30
VESTIL -

Specialty Molded Dock Bumpers

StyleModelPad LengthHeightPad WidthWidthLengthBolt Hole Center To Center Distance 1Anchor Bolt Dia.Overall WidthPrice (ex. VAT)
AT-223"22"22"22"3"16"3/4"-€91.15
BL-1818-418"18"4"18"4"10"1"18"€103.84
VESTIL -

DBE Series Hardened Molded Bumpers

StyleModelPad LengthHeightNumber Of Bolt HolesNumber Of HolesPad WidthWidthColorLengthPrice (ex. VAT)
ADBE-10-110"10"224 1/2"4 1/2"Black3"€31.80
BDBE-10-410"10"224 1/2"4 1/2"Black3"€108.14
CDBE-20-120"20"444 1/2"4 1/2"Black3"€48.76
DDBE-30-230"30"6-4 1/2"4 1/2"Black3"€120.76
EDBE-30-130"30"6-4 1/2"4 1/2"Black3"€66.76
VESTIL -

TB Series Trailer Crane Bumpers

StyleModelPad LengthPad WidthWidthColorLengthMaterialBolt Hole Center To Center Distance 1Number Of HolesPrice (ex. VAT)
ATB-10-26"3"3"Black6"Polystyrene2 5/8"2€47.59
BTB-106"3"6"Black2.937"Rubber2 5/8"2€24.24
CTB-206"3 1/2"6"Black3 1/2"Rubber3"2€25.36
DTB-20-26"3 1/2"3 1/2"Black6"Polystyrene3"2€48.64
ETB-907.63"5.63"5 5/8"Black3 3/4"Rubber5 1/2"4€31.67
FTB-70-Y16"2"2"Yellow2"Rubber13 1/4"3€28.54
GTB-7016"2"2"Black2"Rubber13 1/4"3€25.34
IDEAL -

Dock Bumpers

StyleModelOverall DepthNumber Of Mounting HolesOverall WidthBumper DepthBumper WidthBumper MaterialOverall HeightBumper ShapePrice (ex. VAT)
A29-121010 1/2"36 1/2"10 1/2"6 1/2"Laminated Rubber20"Rectangular€778.51
B29-110210 1/2"34 1/4"10 1/2"4 1/4"Laminated Rubber20"Rectangular€555.08
C29-110110 1/2"34 1/4"10 1/2"4 1/4"Laminated Rubber20"Rectangular€555.08
A29-120910 1/2"36 1/2"10 1/2"6 1/2"Laminated Rubber20"Rectangular€778.51
B29-110610 3/4"35 1/4"--Laminated Rubber20"Rectangular€708.97
B29-111010 3/4"36 1/4"10 3/4"6 1/4"Laminated Rubber20"Rectangular€695.53
C29-110510 3/4"3-10 3/4"5 1/4"Laminated Rubber20"Rectangular€708.97
C29-110910 3/4"36 1/4"10 3/4"6 1/4"Laminated Rubber20"Rectangular€678.18
D29-110413"65 1/4"6"4 1/4"Laminated Rubber20"-€673.89
D29-110013"64 1/4"13"4 1/4"Laminated Rubber20"Rectangular€536.28
A29-120813"66 1/2"13"6 1/2"Laminated Rubber20"Rectangular€759.00
E29-110813"66 1/4"6"4 1/4"Laminated Rubber20"Rectangular€669.87
SAW TRAX -

Corner Bumper

ModelItemPrice (ex. VAT)
CBCD7ACR€36.68
VESTIL -

MOLDED EXTRUDED TRIANGULAR BUMPER 12 Inch LONG

ModelItemPrice (ex. VAT)
M-ET-2-12CY7MJT€55.65
VESTIL -

MOLDED EXTRUDED TRIANGULAR BUMPER 48 Inch LONG

ModelItemPrice (ex. VAT)
M-ET-2-48CY7LMU€53.40
VESTIL -

MOLDED EXTRUDED TRIANGULAR BUMPER 36 Inch LONG

ModelItemPrice (ex. VAT)
M-ET-2-36CY7KYE€83.88
VESTIL -

Extruded Rubber Bumper Stop, 36 Inch Long

ModelItemPrice (ex. VAT)
BS-36-BOXCY7KXG€61.00
3M -

3M Bumpon Square Protective Tape, 1/2 Inch x 1/8 Inch Size, Black, 3000/Case

ModelItemPrice (ex. VAT)
BN3M5008CY7XMW-
RFQ
12

Dock Bumpers

Dock bumpers are impact prevention devices ideal for installation at industrial buildings, warehouses or loading docks. Raptor Supplies offers a huge variety of dock bumpers from brands like Buyers Products, Grainger, Saw Trax & Vestil. Large bumpers can be mounted directly to walls or dock levellers, whereas small bumpers can be attached to lorries or trucks. They come with 2 to 6 bolt holes. Selected models feature a reflective yellow tape that makes them visible in faint light as well.

Frequently Asked Questions

How are these loading dock bumpers mounted?

Small bumpers can be attached to lorries or trucks, while large bumpers can be mounted directly to walls or dock levellers for preventing potential damage to docks and vehicles.

How to mount these bumpers?

Dock bumpers are integrated with 2 to 6 bolt holes to secure them to the dock or vehicle while providing extra support and stability.

What is the function of reflective yellow tape in extruded dock bumpers?

The reflective yellow tape in Vestil extruded dock bumpers provides visibility in dark or dim-light conditions.

We are here to help!

Looking for a part not listed here?