LEICA Distance Meters

Filter

LEICA -

Laser Distance Meters

Leica laser distance meters are designed to accurately determine the distance between different objects and feature an easy-to-read LCD screen with an adjustable backlight to allow reading in dim-lit conditions. They come with 14 measurement modes, a smart horizontal screen, camera with USB-interface and Bluetooth connectivity for quick and intuitive operations. These meters are IP65-rated and drop tested at 2 meters, thereby making these units ideal for both indoor and outdoor applications.

StyleModelAccuracyDisplay TypeIndoor/outdoorRangePrice (ex. VAT)
ADisto X3-1 mm to +1 mmDigitalIndoor/Outdoor-€638.85
BE7100I-1.5 mm to +1.5 mmLCD-0 ft. to 200 ft.€303.03
CD2-1.5 mm to +1.5 mmLCDIndoor/Outdoor-€362.21
LEICA -

Disto Laser Distance Meter, 500 Ft

ModelItemPrice (ex. VAT)
Disto X4CR8TQV-
RFQ

We are here to help!

Looking for a part not listed here?