Distance Meters

Filter

FERVI -

Laser Distance Meter

StyleModelNumber Of BatteriesBattery VoltagePrice (ex. VAT)
AML4021.5V€45.41
RFQ
BML80A31.5V€61.10
RFQ
EXTECH -

Distance Meters

StyleModelMaximum Measuring DistanceIndoor/outdoorBattery TypeAccuracyDisplay TypePrice (ex. VAT)
ADT40M130 ft.Indoor/OutdoorAAA-0.08" to +0.08"LCD€118.30
BDT60M196 ft.Indoor/OutdoorAAA-0.08" to +0.08"LCD€161.71
CDT100M330 ft.Indoor/OutdoorAAA-0.08" to +0.08"LCD€223.87
BOSCH -

Laser Distance Meters

StyleModelIndoor/outdoorAccuracyBattery TypeFunctionDisplay TypePrice (ex. VAT)
AGLM 20Indoor-1/8" to +1/8"--Digital-
RFQ
BGLM165-40Indoor/Outdoor-1/16" to +1/16"--Digital€176.09
CGLM 400 CLIndoor/Outdoor-1/16" to +1/16"-Area, Distance, VolumeDigital€577.29
DGLM165-10Indoor/Outdoor-1/16" to +1/16"(2) AA Alkaline-Digital-
RFQ
LEICA -

Laser Distance Meters

Leica laser distance meters are designed to accurately determine the distance between different objects and feature an easy-to-read LCD screen with an adjustable backlight to allow reading in dim-lit conditions. They come with 14 measurement modes, a smart horizontal screen, camera with USB-interface and Bluetooth connectivity for quick and intuitive operations. These meters are IP65-rated and drop tested at 2 meters, thereby making these units ideal for both indoor and outdoor applications.

StyleModelAccuracyDisplay TypeIndoor/outdoorRangePrice (ex. VAT)
ADisto X3-1 mm to +1 mmDigitalIndoor/Outdoor-€638.85
BE7100I-1.5 mm to +1.5 mmLCD-0 ft. to 200 ft.€303.03
CD2-1.5 mm to +1.5 mmLCDIndoor/Outdoor-€362.21
REED INSTRUMENTS -

Laser Distance Meters

StyleModelIndoor/outdoorBattery TypeAccuracyResolutionMaximum Measuring DistanceNumber Of BatteriesDisplay TypePrice (ex. VAT)
AR8010---1/16"---€195.02
BR8004-NIST--------
RFQ
BR8004------Backlit Multi Line LCD-
RFQ
AR8010-NIST-------€391.15
CR8005-NIST-------€316.31
RFQ
DR8005Indoor, OutdoorAAA-2 mm to +2 mm1/16"164 ft.2-€78.08
STARRETT-UK -

Laser Distance Meters

StyleModelMPN
ADS24905DS24905
RFQ
BDS24910DS24910
RFQ
CDS24915DS24915
RFQ
STABILA -

Distance Meters

StyleModelMPNPrice (ex. VAT)
ALD-220LD-220€206.58
BLD-250BTLD-250BT€268.14
BOSCH -

Distance Meters

StyleModelAccuracyDisplay TypeIndoor/outdoorBattery TypeMaximum Measuring DistanceResolutionPrice (ex. VAT)
AGLM165-25G-0.062" to +0.062"Backlit Color DisplayIndoorAA165 ft.1/32"€298.28
BGLM165-22-0.0625" to +0.0625"DigitalIndoorAA165 ft.1/32"€207.36
CGLM165-27C-0.0625" to +0.0625"DigitalIndoorAA165 ft.1/32"€313.13
JOHNSON -

Distance Meters

StyleModelAccuracyMaximum Measuring DistanceIndoor/outdoorBattery TypeNumber Of BatteriesDisplay TypePrice (ex. VAT)
ALDM150+/-0.0625" @ 150 ft.150 ft.IndoorAAA2Digital€166.60
BLDM330+/-0.0625" @ 330 ft.330 ft.IndoorAAA2Digital€360.77
CLDM85+/-0.0781" @ 85 ft.85 ft.IndoorAAA2Digital€78.42
DLDM195-0.0625" to +0.0625"196 ft.IndoorAAA2Digital€262.13
MILWAUKEE -

Distance Meters

StyleModelAccuracyMaximum Measuring DistanceIndoor/outdoorBattery TypeFunctionDisplay TypePrice (ex. VAT)
A48-22-9803-0.0625" to +0.0625"-Indoor/OutdoorAAADistanceDigital€405.98
B48-22-9802-0.0625" to +0.0625"150 ft.Indoor/OutdoorAAADistanceDigital€218.80
C48-22-9801-0.125" to +0.125"65 ft.Indoor/OutdoorAAADistanceDigital€119.57
RIDGID -

Laser Distance Meter Micro 164 Feet/50m

ModelItemPrice (ex. VAT)
36158AF2AAU€404.99
KLEIN TOOLS -

Laser Distance Measurer, 98 Feet

ModelItemPrice (ex. VAT)
93LDM65CE4WVC€97.34
ROLATAPE -

Measuring Wheel, Single, 2.5 Feet, Yellow

ModelItemPrice (ex. VAT)
RT300CY8PYQ€69.16
See Details
FERVI -

Wheel Nut Hole Center Distance Measurement Gauge, 4-8 LUG 100 To 210mm Range

ModelItemPrice (ex. VAT)
CF08CJ4KXG€6.34
See Details
REED INSTRUMENTS -

Distance Meter, Ultrasonic, Laser Pointer, NIST Certified, Upto 16m

ModelItemPrice (ex. VAT)
DM-01-NISTCD4DNN-
RFQ
EXTECH -

Laser Distance Meter with Bluetooth

ModelItemPrice (ex. VAT)
DT500AH9LYG-
RFQ
STANLEY -

Distance/tape Measure 40 Feet Range

ModelItemPrice (ex. VAT)
77-018AC3HAH-
RFQ
LEICA -

Disto Laser Distance Meter, 500 Ft

ModelItemPrice (ex. VAT)
Disto X4CR8TQV-
RFQ

Distance Meters

Distance meters employ a laser to determine the distance between two objects. Raptor Supplies offers an array of these distance meters from brands like Bosch, Dewalt, Extech, Leica, Klein Tools, Stanley, Johnson, Westward and Reed Instruments. These distance meters feature an easy-to-read backlit LCD screen to display clear measurements and laser technology to deliver high degrees of accuracy. We also offer IP65-rated models, drop tested at 2 meters; hence, suited for both indoor and outdoor settings. Choose from a huge variety of these distance meters, available in a measuring range of 0 - 1000 ft, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?