YSI Dissolved Oxygen Meters

RoHS-certified digital meters designed to measure the dissolved oxygen content and biochemical oxygen demand in water-quality testing jobs. Feature a One Touch Cal option to calibrate the device within three seconds and an internal barometer to attain the highest accuracy

Filter

StyleModelOperating Temp. RangeAuto Power OffTemp. AccuracyCalibrationCable LengthPower SourceAutomatic Temp. CompensationMemoryPrice (ex. VAT)
AP20 20-4 P+14°F to +140°FNo Auto Power Off-0.3°C to +0.3°CYes4m2 C BatteriesNo50 Data Sets€2,104.98
AP2030 2030-4 P+14°F to +140°FNo-0.3°C to +0.3°CYes4m2 C BatteriesNo50 Data Sets€2,202.04
YSI -

Dissolved Oxygen Meters

YSI dissolved oxygen meters are heavy-duty, user-friendly instruments featuring polarographic or galvanic dissolved oxygen sensors for delivering fast response times. They also come equipped with One Touch Cal facility and an internal barometer to calibrate the device within 3 seconds with the push of a button and determine the absolute pressure of oxygen, respectively. Choose from a broad range of these dissolved oxygen meters available in 9V and 2 C battery options on Raptor Supplies.

StyleModelTemp. AccuracyDissolved Oxygen RangeOperating Temp. RangeAuto Power OffSalinity RangeCable LengthAutomatic Temp. CompensationOxygen ConcentrationPrice (ex. VAT)
A20-100-0.2°C to +0.2°C0 mg/L to 50 mg/L+21.2°F to +114.8°FNo0 ppt to 70 ppt100mNo-€1,190.90
A20-20-0.2°C to +0.2°C0 mg/L to 50 mg/L+21.2°F to +114.8°FNo0 ppt to 70 ppt20mNo-€644.22
BDO200A-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt-No0% to 200%€539.72
CDO200ACC-10-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt10mNo0% to 200%€1,262.25
CDO200ACC-01-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt1mNo0% to 200%€1,111.34
DPro20-0.3°C to +0.3°C--5°F to +55°FAuto Power Off--Yes0% to 500%€1,108.76
EODO200-0.3° to +0.3°0 ppm to 20 ppm0°C to +50°CAuto Power Off0 ppt to 40 pptNot Included-0% to 200%€647.42
FDO200ACC-04-0.3° to +0.3°0% to 20 mg/L-6°F to +46°FYes0 ppt to 40 ppt4mNo0% to 200%€1,311.82
FODO200CC-01-0.3° to +0.3°0 ppm to 20 ppm0°C to +50°CAuto Power Off0 ppt to 40 ppt1m-1% to 200%€1,504.81
YSI -

Handheld Conductivity/do Meter No Cable

ModelItemPrice (ex. VAT)
Pro2030AE4RHB€1,318.64
YSI -

Multiparameter Meter, Benchtop, 0.000 to 14.000, 0 Deg. to 100 Deg.C

ModelItemPrice (ex. VAT)
1FD560YCN2TDV€2,925.40
YSI -

Laboratory Dissolved Oxygen Meter 115vac

ModelItemPrice (ex. VAT)
5100-115AD9UFP-
RFQ

We are here to help!

Looking for a part not listed here?