Dissolved Oxygen Meters

Filter

<p>Dissolved oxygen meters are handheld devices used in industrial applications to determine the concentration of oxygen dissolved in a liquid. Raptor Supplies offers a wide range of these dissolved oxygen meters from brands like Extech, YSI and Oakton.</p>
StyleModelOperating Temp. RangeAuto Power OffTemp. AccuracyCalibrationCable LengthPower SourceAutomatic Temp. CompensationMemoryPrice (ex. VAT)
AP20 20-4 P+14°F to +140°FNo Auto Power Off-0.3°C to +0.3°CYes4m2 C BatteriesNo50 Data Sets€2,104.98
AP2030 2030-4 P+14°F to +140°FNo-0.3°C to +0.3°CYes4m2 C BatteriesNo50 Data Sets€2,202.04
OAKTON -

Dissolved Oxygen Meters

StyleModelDissolved Oxygen RangeDissolved Oxygen Range AccuracyAuto Power OffDisplayed Temp. RangeNo. Of BatteryInterfaceTesting ParameterTemp. AccuracyPrice (ex. VAT)
AWD-35640-70--------€76.03
B35643000 mg/L to 20 mg/L+/-0.30 mg/LAuto Power Off+32°F to +212°F38-Pin SocketDissolved Oxygen, Temperature-0.9°F to +0.9°F€1,180.12
C35643050 mg/L to 20 mg/L+/-0.30 mg/LAuto Power Off+32°F to +212°F38-Pin SocketDissolved Oxygen, Temperature-0.9°F to +0.9°F€1,219.02
D35660740% to 20 mg/L, 0% to 200%+/-0.2 mg, +/-0.2%Yes-22°F to +266°F4USB, WifiDissolved Oxygen, Temperature-0.9°F to +0.9°F€2,525.73
EXTECH -

Dissolved Oxygen Meters

StyleModelDissolved Oxygen Range AccuracyTemp. AccuracyOperating Temp. RangeAutomatic Temp. CompensationDisplayTemp. ResolutionOxygen ConcentrationOxygen Concentration AccuracyPrice (ex. VAT)
A407510+/-0.4 mg/L-1.5°F to +1.5°F+32°F to +122°FYesLCD0.1°F--€657.34
BDO210+/-0.4mg/L-0.8°C0°F to +50°FYesDual LCD0.1°C0% to 100%+/-0.7%€454.92
CDO600+/-2% FS-1.81°F to +1.81°F+32°F to +122°FNoLCD-0% to 200%+/-2%€419.97
THERMO FISHER SCIENTIFIC -

Dissolved Oxygen Meters

StyleModelOperating Temp. RangeAuto Power OffPower SourcePh AccuracyCable LengthTesting ParameterDissolved Oxygen RangeTemp. AccuracyPrice (ex. VAT)
ALSTAR1130+23°F to +221°F----Dissolved Oxygen0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F€1,275.65
BLSTAR1135+23°F to +221°F----Dissolved Oxygen0 mg/L to 30 mg/L, 0% to 300%-0.5°F to +0.5°F€2,009.03
CSTARA32350° to 120.0°YesAC or (4) AA Battery0.013mDissolved Oxygen--€3,387.22
DSTARA21350° to 120.0°YesAC or (4) AA Battery0.011mDissolved Oxygen--€3,951.43
DSTARA21300° to 120.0°Auto Power OffAC or (4) AA Battery0.01-Dissolved Oxygen--€2,563.98
EVSTAR300° to 120.0°Auto Power OffAC0.01 pH-Dissolved Oxygen--€3,537.15
FSTARA22350° to 120.0°YesAC or (4) AA Battery-2% to +2%3mDissolved Oxygen--€3,035.08
DSTARA21360° to 120.0°YesAC or (4) AA Battery0.011m---€4,495.94
FSTARA22300° to 120.0°Auto Power OffAC or (4) AA Battery0.01-Dissolved Oxygen--€1,504.42
GSTARA12300° to 120.0°Auto Power OffAC or (4) AA Battery0.01-Dissolved Oxygen--€1,066.90
EVSTAR320° to 120.0°YesAC0.011mDissolved Oxygen--€4,906.98
GSTARA12350° to 120.0°YesAC or (4) AA Battery0.01 pH3mDissolved Oxygen--€2,495.98
CSTARA32300° to 120.0°Auto Power OffAC or (4) AA Battery0.01-Dissolved Oxygen--€1,821.15
OHAUS -

Dissolved Oxygen Meters

StyleModelOperating Temp. RangeDissolved Oxygen RangeAuto Power OffAutomatic Temp. CompensationMemoryNo. Of BatteryNumber Of TestsBattery TypePrice (ex. VAT)
AST300D+50° to +104°20 mg/L to 45 mg/LAuto Power OffYes30 Data Sets40AAA Batteries€843.42
BST300D-G+50° to +104°20 mg/L to 45 mg/LAuto Power OffYes30 Data Sets40AAA Batteries€880.63
CST300D-B+50° to +104°20 mg/L to 45 mg/LAuto Power OffYes30 Data Sets40AAA Batteries€511.57
YSI -

Dissolved Oxygen Meters

YSI dissolved oxygen meters are heavy-duty, user-friendly instruments featuring polarographic or galvanic dissolved oxygen sensors for delivering fast response times. They also come equipped with One Touch Cal facility and an internal barometer to calibrate the device within 3 seconds with the push of a button and determine the absolute pressure of oxygen, respectively. Choose from a broad range of these dissolved oxygen meters available in 9V and 2 C battery options on Raptor Supplies.

StyleModelTemp. AccuracyDissolved Oxygen RangeOperating Temp. RangeAuto Power OffSalinity RangeCable LengthAutomatic Temp. CompensationOxygen ConcentrationPrice (ex. VAT)
A20-100-0.2°C to +0.2°C0 mg/L to 50 mg/L+21.2°F to +114.8°FNo0 ppt to 70 ppt100mNo-€1,190.90
A20-20-0.2°C to +0.2°C0 mg/L to 50 mg/L+21.2°F to +114.8°FNo0 ppt to 70 ppt20mNo-€644.22
BDO200A-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt-No0% to 200%€539.72
CDO200ACC-10-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt10mNo0% to 200%€1,262.25
CDO200ACC-01-0.3°C to +0.3°C0 ppm to 20 ppm+21.2°F to +114.8°FAuto Power Off0 ppt to 40 ppt1mNo0% to 200%€1,111.34
DPro20-0.3°C to +0.3°C--5°F to +55°FAuto Power Off--Yes0% to 500%€1,108.76
EODO200-0.3° to +0.3°0 ppm to 20 ppm0°C to +50°CAuto Power Off0 ppt to 40 pptNot Included-0% to 200%€647.42
FDO200ACC-04-0.3° to +0.3°0% to 20 mg/L-6°F to +46°FYes0 ppt to 40 ppt4mNo0% to 200%€1,311.82
FODO200CC-01-0.3° to +0.3°0 ppm to 20 ppm0°C to +50°CAuto Power Off0 ppt to 40 ppt1m-1% to 200%€1,504.81
EXTECH -

Do Meter/datalogger

ModelItemPrice (ex. VAT)
SDL150AA3HVN€856.73
OAKTON -

Do 700 Meter With Probe / Stand

ModelItemPrice (ex. VAT)
WD-35415-00AE7ZYJ€2,317.01
YSI -

Handheld Conductivity/do Meter No Cable

ModelItemPrice (ex. VAT)
Pro2030AE4RHB€1,318.64
YSI -

Multiparameter Meter, Benchtop, 0.000 to 14.000, 0 Deg. to 100 Deg.C

ModelItemPrice (ex. VAT)
1FD560YCN2TDV€2,925.40
YSI -

Laboratory Dissolved Oxygen Meter 115vac

ModelItemPrice (ex. VAT)
5100-115AD9UFP-
RFQ

Dissolved Oxygen Meters

Raptor Supplies brings you high-quality DO meters from brands like Oakton, Extech and YSI used to determine the amount of dissolved oxygen in a liquid. Extech SDL Series meters or data loggers feature a dual display that shows the oxygen concentration from 0 to 20.0 mg/L and 0 to 100 per cent, as well as temperatures ranging from 32 to 122 degrees F (0 to 50 deg C). These units store readings with the date and time stamps on an SD card (included) in Excel format that can be easily transferred to a PC and further come equipped with 6 AA batteries, a probe, a spare probe head with a diaphragm and a case.To provide years of sampling even in the harshest field conditions, YSI dissolved oxygen meters are best suited because of their 1-metre drop test assurance and IP67 waterproof & rubber-over molded case. The brand's EcoSense line of handheld instruments have polarographic or galvanic DO sensors that allow quick sampling and a One Touch Cal facility capable of calibrating within 3 seconds with just the push of a button.

Frequently Asked Questions

Why is it important to measure dissolved oxygen?

It is important to monitor dissolved oxygen because it indicates whether an aquatic resource can sustain aquatic life.

How long do dissolved oxygen probes last?

Every two weeks to six months dissolved oxygen probes need their electrolyte & membrane caps replaced, depending on usage and sample type.

How do you clean a dissolved oxygen probe?

  • Swirl the probe's tip for 10 seconds in a 1:10 solution of household bleach and water.
  • Rinse thoroughly in deionised water.

We are here to help!

Looking for a part not listed here?