Disc Springs

Filter

StyleModelOverall HeightThicknessLoad @ DeflectionGradeFor Hole SizeFinishAge GroupColorPrice (ex. VAT)Pkg. Qty.
ABC0875030S-0.03"25.9 lbs.Grade 17-7 PH-Plain--€51.611
ABC0250008S0.02"0.008"1.7 lbs.Grade 17-7 PH1/4"Plain--€83.0310
ABC0312012S0.03"0.012"5.1 lbs.Grade 17-7 PH0.313"Plain--€92.0010
ABC0375010S0.03"0.01"3.1 lbs.Grade 17-7 PH3/8"Plain--€98.301
ABC0250012S0.03"0.012"4.9 lbs.Grade 17-7 PH1/4"Plain--€98.301
ABC0343014S0.03"-6.7 lbs.Grade 17-7 PH0.344"Plain--€99.221
ABC0500018S0.05"-8.1 lbs.Grade 17-7 PH-PlainAdultSilver€98.301
ABC0625018S0.05"0.018"7.1 lbs.Grade 17-7 PH5/8"Plain--€67.451
ABC0500022S0.05"0.022"19.2 lbs.Grade 17-7 PH-Plain--€98.301
ABC0437022S0.05"0.022"23 lbs.Grade 17-7 PH0.438"Plain--€100.101
ABC0500026S0.05"0.026"25.1 lbs.Grade 17-7 PH-Plain--€99.661
ABC0625022S0.06"0.022"14.7 lbs.Grade 17-7 PH5/8"Plain--€100.541
ABC0562020S0.06"0.02"11.5 lbs.Grade 17-7 PH0.563"Plain--€52.101
ABC0709020S0.07"0.02"9.5 lbs.Grade 17-7 PH0.719"Plain--€55.441
ABC0750026S0.07"0.026"20.6 lbs.Grade 17-7 PH3/4"Plain--€55.441
ABC0750030S0.07"0.03"28.9 lbs.Grade 17-7 PH3/4"Plain--€55.445
ABC0750022S0.07"0.022"13 lbs.Grade 17-7 PH3/4"Plain--€55.445
ABC0625030S0.07"0.03"39.6 lbs.Grade 17-7 PH5/8"Plain--€100.541
ABC0625033S0.07"0.033"42.8 lbs.Grade 17-7 PH5/8"Plain--€42.621
ABC0562030S0.07"0.03"38.9 lbs.Grade 17-7 PH-Plain--€52.101
ABC0709015S0.07"0.015"5 lbs.Grade 17-7 PH0.719"Plain--€55.441
ABC0896025S0.09"0.025"15.3 lbs.Grade 17-7 PH0.906"PlainAdultSilver€55.665
ABC0750043S0.09"0.043"83.6 lbs.Grade 17-7 PH3/4"Plain--€56.801
ABC1000037S0.09"0.037"42.5 lbs.Grade 17-7 PH-Plain--€53.421
ABC1000033S0.09"0.033"28.7 lbs.Grade 17-7 PH-Plain--€53.421
APPROVED VENDOR -

Disc Spring Curved Steel

StyleModelOverall HeightMaterialThicknessLoad @ DeflectionFor Hole SizePrice (ex. VAT)Pkg. Qty.
A1UAG50.05"Carbon Steel0.005"1.1 lbs.0.344"€16.8610
A1UAH40.05"Carbon Steel0.019"21 lbs.0.562"€17.5610
A1UAG60.05"Carbon Steel0.009"3.5 lbs.3/8"€14.5210
A1UAG20.05"Carbon Steel0.004"0.8 lbs.-€13.6510
A1UAG70.05"Carbon Steel0.011"9 lbs.0.438"€16.9210
A1UAH30.06"Carbon Steel0.015"14 lbs.0.562"€17.4210
A1UAH20.06"Carbon Steel0.011"7 lbs.1/2"€16.9210
A1UAG90.06"Carbon Steel0.008"2.5 lbs.0.438"€14.5210
A1UAG30.06"Carbon Steel0.005"1.2 lbs.0.344"€13.8210
A1UAG80.07"Carbon Steel0.007"1.4 lbs.0.438"€14.5210
A1UAH80.07"Carbon Steel0.013"6 lbs.5/8"€18.8010
A1UAJ20.09"Carbon Steel-12 lbs.-€20.4110
A1UAH10.09"Carbon Steel0.008"2.5 lbs.1/2"€16.9610
A1UAH70.1"High Carbon Steel0.009"2.4 lbs.5/8"€14.5210
A1UAJ40.1"Carbon Steel0.017"10 lbs.0.812"€22.0810
A1UAJ70.11"Carbon Steel0.021"20 lbs.1"€22.0410
A1UAJ10.13"Carbon Steel0.011"6 lbs.-€20.4110
A1UAJ30.13"Carbon Steel0.011"5 lbs.0.812"€22.0410
A1UAJ60.13"Carbon Steel0.018"15 lbs.1"€22.0810
A1UAK30.14"Carbon Steel0.021"12 lbs.1 1/8"€22.0410
A1UAJ90.17"Carbon Steel0.014"7 lbs.1"€22.0410
A1UAK20.19"Carbon Steel-8 lbs.1 1/8"€22.0410
A1UAJ80.151"High Carbon Steel0.021"25 lbs.1 1/4"€22.8010
A1UAG41/25"Carbon Steel0.011"9 lbs.3/8"€16.8610
A1UAH62/25"Carbon Steel0.013"9 lbs.5/8"€17.0710
StyleModelOverall HeightThicknessCalculated Load @ FlatMaterialFinishLoad @ DeflectionPrice (ex. VAT)Pkg. Qty.
ABD023-1251.7 mm1.25 mm3517NCarbon SteelOil2091N€58.3410
ABD020-1251.7 mm1.25 mm4464NCarbon SteelOil2654N€47.121
ABD020-1501.8 mm1.5 mm4545NCarbon SteelOil2703N€47.121
ABD025-1251.9 mm1.25 mm3991NCarbon SteelOil2373N€44.8810
ABD023-125-01021.9 mm1.25 mm3675NCarbon SteelOil2186N€56.021
ABD028-125-01022 mm1.25 mm3340NCarbon SteelOil1986N€44.4410
ABD025-1502 mm1.5 mm5248NCarbon SteelOil3121N€39.9610
ABD023-150-01222 mm1.5 mm5942NCarbon SteelOil3534N€39.9610
ABD028-125-01222.1 mm1.25 mm3753NCarbon SteelOil2232N€44.8810
ABD032-1252.1 mm1.25 mm3448NCarbon SteelOil2051N€58.3410
ABD028-1252.1 mm1.25 mm4036NChromeOil2400N€29.6910
ABD028-1502.1 mm1.5 mm5140NCarbon SteelOil3056N€58.3410
ABD028-150-01022.2 mm1.5 mm4907NCarbon SteelOil2918N€48.051
ABD028-150-01222.2 mm1.5 mm5546NCarbon SteelOil3298N€48.051
ABD036-1252.2 mm1.25 mm3066NCarbon SteelOil1823N€68.2410
ABD034-125-01222.3 mm1.25 mm3271NCarbon SteelOil1945N€53.4210
ABD032-1752.4 mm1.75 mm7033NCarbon SteelOil4183N€67.811
ABD032-1502.4 mm1.5 mm5822NCarbon SteelOil3462N€52.9710
ABD034-125-01432.4 mm1.25 mm3585NCarbon SteelOil2132N€53.4210
ABD034-150-01432.5 mm1.5 mm5378NCarbon SteelOil3198N€60.5910
ABD034-150-01222.5 mm1.5 mm4904NCarbon SteelOil2916N€60.5910
ABD034-1502.5 mm1.5 mm5686NCarbon SteelOil3381N€60.591
ABD040-1502.6 mm1.5 mm4725NCarbon SteelOil2810N€100.541
ABD040-125-01422.6 mm1.25 mm3208NCarbon SteelOil1908N€75.861
ABD040-150-01422.7 mm1.5 mm4588NCarbon SteelOil2728N€81.711
APPROVED VENDOR -

Disc Spring Wave Steel

StyleModelOverall HeightMaterialThicknessLoad @ DeflectionFor Hole SizeGradePrice (ex. VAT)Pkg. Qty.
A1UAD1-Carbon Steel0.013"10 lbs. to 14 lbs.1 1/5"-€32.7225
A1UAF30.02"Stainless Steel0.004"0.25 lbs. to 0.5 lbs.0.188"Grade 302€19.1525
A1UAF40.03"Stainless Steel0.006"-1/4"Grade 302€19.8925
A1UAB90.03"Carbon Steel-3 lbs. to 5 lbs.1/2"-€20.9925
A1UAF50.03"Stainless Steel0.007"-0.312"Grade 302€19.8925
A1UAF60.03"Stainless Steel-2 lbs. to 4 lbs.3/8"Grade 302€19.8925
A1UAB70.03"Carbon Steel0.006"2 lbs. to 4 lbs.3/8"-€20.9925
A1UAF90.05"Stainless Steel0.009"4 lbs. to 7 lbs.3/4"Grade 302€23.5225
A1UAC30.05"Carbon Steel0.009"4 lbs. to 7 lbs.3/4"-€24.3825
A1UAC40.05"Carbon Steel0.009"3 lbs. to 5 lbs.3/4"-€24.3825
A1UAC50.06"Carbon Steel0.01"4 lbs. to 7 lbs.0.9"-€24.3825
A1UAG10.06"Stainless Steel0.01"4 lbs. to 7 lbs.-Grade 302€22.1825
A1UAC80.07"Carbon Steel0.012"8 lbs. to 12 lbs.1 1/8"-€32.2525
A1UAC70.07"Carbon Steel0.01"7 lbs. to 10 lbs.1 1/8"-€24.3825
A1UAC60.07"Carbon Steel0.01"6 lbs. to 9 lbs.--€32.6025
A1UAD20.09"Carbon Steel0.014"12 lbs. to 18 lbs.1 1/4"-€30.0625
A1UAD30.1"High Carbon Steel0.015"15 lbs. to 21 lbs.1 3/8"-€32.3425
A1UAE90.3"Carbon Steel0.045"115 lbs. to 165 lbs.4.312"-€23.141
A1UAD70.11"Carbon Steel0.019"21 lbs. to 30 lbs.1 5/8"-€39.9725
A1UAD60.11"Carbon Steel0.018"20 lbs. to 28 lbs.1 5/8"-€48.9225
A1UAD40.11"-0.017"17 lbs. to 25 lbs.1 5/8"-€34.6825
A1UAD50.13"Carbon Steel0.02"25 lbs. to 37 lbs.1 5/8"-€72.6425
A1UAD80.13"Carbon Steel0.02"25 lbs. to 35 lbs.2"-€5.072
A1UAD90.14"Carbon Steel0.022"29 lbs. to 41 lbs.2 1/8"-€6.452
A1UAE10.15"Carbon Steel0.023"31 lbs. to 45 lbs.--€8.622
StyleModelOverall HeightThicknessLoad @ DeflectionFor Hole SizePrice (ex. VAT)
A1UAZ7-0.015"25 lbs.1"€14.98
A1UAU5--10 lbs.-€5.79
A1UAV5-0.01"6 lbs.5/8"€8.34
A1UAV9-0.01"12 lbs.5/8"€8.84
A1UAU2--5 lbs.-€5.15
A1UAU60.3"0.01"10 lbs.-€7.62
A1UAX10.3"0.01"12 lbs.5/8"€11.79
A1UAU30.3"-5 lbs.-€6.82
A1UAV60.3"0.01"6 lbs.5/8"€11.87
A1UAR60.15"0.008"4 lbs.3/8"€4.29
A1UAT10.15"0.011"7 lbs.3/8"€4.58
A1UAT80.17"0.011"8 lbs.-€5.74
A1UAT50.17"0.008"4 lbs.-€4.58
A1UAU90.33"0.009"5 lbs.0.562"€7.75
A1UAV30.33"0.012"11 lbs.0.562"€8.50
A1UAT30.35"0.011"7 lbs.3/8"€7.56
A1UAR80.35"0.008"4 lbs.3/8"€6.43
A1UAT70.39"0.008"4 lbs.-€7.87
A1UAU10.39"0.011"8 lbs.-€7.92
A1UAY20.42"0.01"12 lbs.7/8"€10.80
A1UAY60.42"0.015"25 lbs.7/8"€12.98
A1UAZ30.42"0.012"18 lbs.1"€11.79
A1UAU40.42"-5 lbs.-€8.10
A1UAX20.42"0.01"12 lbs.-€13.56
A1UAV70.42"0.01"6 lbs.5/8"€12.66
StyleModelOverall HeightCalculated Load @ FlatThicknessLoad @ DeflectionFor Hole SizeFinishPrice (ex. VAT)
AB300014300.21"4970 lbf.0.143"3216 lbs.-Plain€159.83
AB23751560.21"6278 lbf.0.156"4051 lbs.2 3/8"Plain€262.15
AB27502190.26"11398 lbf.0.219"7319 lbs.-Plain€169.66
AB500025000.31"7978 lbf.1/4"5250 lbs.5"Plain€465.51
AB50002500.33"9659 lbf.1/4"6346 lbs.5"Plain€459.43
AB35003120.35"15240 lbf.0.312"9987 lbs.3 1/2"Plain€266.05
AB40003120.37"20513 lbf.0.312"13427 lbs.-Plain€349.40
AB400031200.38"24090 lbf.0.312"15760 lbs.-Plain€406.60
AB50002810.39"19634 lbf.0.281"12853 lbs.5"Plain€457.12
AB22501561/5"6601 lbf.0.156"4257 lbs.2 1/4"Plain€178.71
AB275013201/5"4243 lbf.0.132"2752 lbs.-Plain€155.84
AB27501876/25"7893 lbf.0.187"5082 lbs.-Plain€198.96
AB35002197/25"10057 lbf.0.219"6463 lbs.3 1/2"Plain€177.80
AB37502819/25"25971 lbf.0.281"16987 lbs.3 3/4"Plain€331.87
AB400043712/25"37673 lbf.-24621 lbs.-Plain€451.22
StyleModelOverall HeightThicknessLoad @ DeflectionGradeFor Hole SizePrice (ex. VAT)Pkg. Qty.
A1UAN1-0.007"1.8 lbs.Stainless Steel-€17.2910
A1UAK80.05"0.009"4.5 lbs.Stainless Steel3/8"€17.2510
A1UAK90.05"0.011"9 lbs.Stainless Steel0.438"€17.1610
A1UAN60.05"0.019"21 lbs.Stainless Steel0.562"€17.7810
A1UAK70.05"0.005"1.1 lbs.Stainless Steel0.344"€17.4110
A1UAK40.05"0.004"1 lbs.Stainless Steel-€12.7110
A1UAN20.06"0.008"2.5 lbs.Stainless Steel-€17.3310
A1UAN40.06"0.011"7 lbs.Stainless Steel-€19.9710
A1UAK50.06"0.005"1.5 lbs.Stainless Steel0.344"€12.7110
A1UAN50.06"-8.7 lbs.Stainless Steel0.562"€17.7810
A1UAP10.07"0.013"4.7 lbs.Stainless Steel5/8"€18.8410
A1UAP40.09"-12 lbs.Stainless Steel-€17.8210
A1UAN30.09"0.008"3.5 lbs.Stainless Steel1/2"€17.2510
A1UAN90.1"0.009"3 lbs.Stainless Steel5/8"€15.7310
A1UAP60.1"0.017"8.1 lbs.Stainless Steel0.812"€20.7410
A1UAP90.11"0.021"20 lbs.Stainless Steel1"€14.475
A1UAP50.13"0.011"3.4 lbs.Stainless Steel0.812"€22.2710
A1UAP80.13"0.018"11.1 lbs.Stainless Steel1"€20.7410
A1UAP30.13"0.011"6 lbs.Stainless Steel-€17.7810
A1UAR50.14"0.021"12 lbs.Stainless Steel1 1/8"€16.675
A1UAR10.15"0.021"18.1 lbs.Stainless Steel1 1/4"€11.975
A1UAR20.17"0.014"5.6 lbs.Stainless Steel1"€16.675
A1UAR40.19"-7 lbs.Stainless Steel1 1/8"€16.675
A1UAK61/25"0.011"9 lbs.Stainless Steel3/8"€18.8410
A1UAN82/25"0.013"9 lbs.Stainless Steel5/8"€16.3710
StyleModelCalculated Load @ FlatMaterialOverall HeightThicknessLoad @ DeflectionFinishFor Hole SizePrice (ex. VAT)Pkg. Qty.
AB01870079.9 lbf.Carbon Steel0.01"0.006"7 lbs.Oil0.188"€37.051
AB025000916.9 lbf.Carbon Steel--12 lbs.Oil1/4"€46.291
AB028101023 lbf.Carbon Steel0.02"0.01"15 lbs.Oil0.281"€46.291
AB031201127 lbf.Carbon Steel--19 lbs.Oil0.313"€46.291
AB018701027.8 lbf.Carbon Steel0.02"0.01"15 lbs.Oil0.188"€37.711
AB034301338 lbf.Carbon Steel0.02"0.013"25 lbs.Oil0.344"€47.561
AB028101343 lbf.Carbon Steel0.02"0.013"25 lbs.Oil0.281"€46.291
AB025001348 lbf.Carbon Steel0.02"0.013"26 lbs.Oil1/4"€47.561
AB043701660 lbf.Carbon Steel0.03"0.016"40 lbs.Plain0.438"€48.801
AB028101562 lbf.Carbon Steel0.02"0.015"34 lbs.Oil0.281"€46.291
AB034301665 lbf.Carbon Steel0.03"0.016"36 lbs.Oil0.344"€47.561
AB056201967 lbf.Carbon Steel1/25"0.019"45 lbs.Oil0.563"€57.551
AB050001870 lbf.Carbon Steel0.03"-45 lbs.Oil1/2"€47.561
AB031201775 lbf.Carbon Steel0.03"-41 lbs.Oil0.313"€47.561
AB037501881 lbs.Carbon Steel0.028"-46 lbs.Plain3/8"€44.2925
AB034301993 lbf.Carbon Steel0.03"0.018"53 lbs.Oil0.344"€47.561
AB0375020110 lbf.Carbon Steel-0.02"60 lbs.Oil3/8"€43.741
AB0750025114 lbs.Carbon Steel0.049"0.025"77 lbs.Plain3/4"€45.8425
AB0500022115 lbf.Carbon Steel1/25"0.021"67 lbs.Oil-€53.861
AB0499025131 lbf.Carbon Steel1/25"0.025"-Oil1/2"€47.561
AB0437023139 lbf.Carbon Steel0.03"0.023"76 lbs.Oil0.438"€48.881
AB0937030159 lbs.Carbon Steel0.06"0.03"110 lbs.Plain0.938"€39.7315
AB0500025160 lbf.Carbon Steel1/25"0.025"95 lbs.Oil-€47.561
AB0562028163 lbf.Carbon Steel1/25"0.028"87 lbs.Oil-€58.8325
AB0875031205 lbf.Carbon Steel0.06"0.031"135 lbs.Oil-€39.071
StyleModelCalculated Load @ FlatOverall HeightThicknessLoad @ DeflectionFor Hole SizeGradeMaterialFinishPrice (ex. VAT)Pkg. Qty.
AB0187007S9.9 lbf.0.01"0.006"7 lbs.0.188"-Stainless SteelPlain€40.391
AB0281010S23 lbf.0.02"0.01"12 lbs.0.281"-Stainless SteelPlain€51.111
AB0312011S27 lbf.--19 lbs.0.313"-Stainless SteelPlain€50.521
AB0187010S27.8 lbf.0.02"0.01"15 lbs.0.188"-Stainless SteelPlain€37.771
AB0281013S37 lbf.0.02"0.013"20 lbs.0.281"-Stainless SteelPlain€53.341
AB0343013S38 lbf.0.02"0.013"21 lbs.0.344"-Stainless SteelPlain€52.261
AB0375019S61 lbf.0.03"0.018"33 lbs.3/8"-Stainless SteelPlain€51.611
AB0281015S62 lbf.0.02"0.015"34 lbs.0.281"-Stainless SteelPlain€53.861
AB0343016S65 lbf.0.03"0.016"37 lbs.0.344"-Stainless SteelPlain€21.341
AB0562019S67 lbf.1/25"0.019"45 lbs.--Stainless SteelPlain€38.411
AB0375018S68 lbf.0.03"-37 lbs.3/8"-Stainless SteelPlain€51.611
AB0500018S70 lbf.0.03"0.018"45 lbs.--Stainless SteelPlain€56.101
AB0312017S75 lbf.0.03"-42 lbs.0.313"-Stainless SteelPlain€53.341
AB0437020S98 lbf.0.03"0.02"59 lbs.0.438"-Stainless SteelPlain€21.3410
AB0499025S110 lbf.1/25"0.025"59 lbs.1/2"-Stainless SteelPlain€52.761
AB0375020S110 lbf.-0.02"60 lbs.3/8"-Stainless SteelPlain€51.611
AB0750025S114 lbf.0.05"0.025"80 lbs.3/4"-Stainless SteelPlain€30.721
AB0437023S139 lbf.0.03"0.023"54 lbs.0.438"-Stainless SteelPlain€57.001
AB0937030S159 lbf.0.06"0.03"114 lbs.0.938"-Stainless SteelPlain€39.8210
AB0562028S163 lbf.1/25"0.028"87 lbs.--Stainless SteelPlain€39.071
AB0750028S175 lbf.0.05"0.028"110 lbs.3/4"-Stainless SteelPlain€36.681
AB0637032S180 lbf.0.05"0.032"97 lbs.--Stainless SteelPlain€40.391
AB0875031S205 lbf.0.06"0.031"135 lbs.--Stainless SteelPlain€51.351
AB0687034S229 lbf.0.05"-127 lbs.0.688"-Stainless SteelPlain€30.721
AB0625032S260 lbf.0.05"0.032"145 lbs.5/8"-Stainless SteelPlain€37.051
StyleModelThicknessOverall HeightCalculated Load @ FlatLoad @ DeflectionMaterialFinishPrice (ex. VAT)Pkg. Qty.
ABD008-030-0042-S0.3 mm0.5 mm176N94NStainless SteelPlain€40.391
ABD010-040-0052-S0.4 mm0.6 mm328N176NStainless SteelPlain€42.641
ABD008-040-0042-S0.4 mm0.6 mm475N254NStainless SteelPlain€39.301
ABD012-050-0042-S0.5 mm-461N246NStainless SteelPlain€44.8825
ABD010-050-0052-S0.5 mm0.7 mm736N393NStainless SteelPlain€42.641
ABD013-050-0062-S0.5 mm0.8 mm754N403NStainless SteelPlain€44.8825
ABD016-060-0082-S0.6 mm1.05 mm1043N557NStainless SteelPlain€39.0715
ABD016-070-0082-S0.7 mm1.1 mm1443N772NStainless SteelPlain€52.761
ABD013-070-0062-S0.7 mm1 mm1331N712NStainless SteelPlain€60.5925
ABD014-080-0072-S0.8 mm1.1 mm1539N823NStainless SteelPlain€39.731
ABD020-080-0102-S0.8 mm1.3 mm1445N772NStainless SteelPlain€56.1025
ABD015-080-0082-S0.8 mm1.2 mm2155N1152NStainless SteelPlain€50.521
ABD018-080-0062-S0.8 mm1.3 mm1639N876NStainless SteelPlain€55.0025
ABD025-090-0122-S0.9 mm1.6 mm1665N890NStainless SteelPlain€53.861
ABD020-090-0102-S0.9 mm1.4 mm2374N1269NStainless SteelPlain€60.591
ABD016-090-0082-S0.9 mm1.2 mm2160N1155NStainless SteelPlain€41.321
ABD018-100-0092-S1 mm1.4 mm2422N1295NStainless SteelPlain€58.831
ABD028-100-0142-S1 mm1.8 mm2812N1503NStainless SteelPlain€47.1215
ABD020-110-0102-S1.1 mm1.5 mm2936N1570NStainless SteelPlain€57.251
ABD040-150-0204-S1.5 mm2.4 mm3690N2195NStainless SteelPlain€104.151
ABD028-150-0142-S1.5 mm2.1 mm5254N3124NStainless SteelPlain€59.7010
ABD025-150-0122-S1.5 mm2 mm-3000NStainless SteelPlain€49.371
ABD032-175-0163-S1.75 mm2.3 mm5276N3137NStainless SteelPlain€84.3910
ABD045-175-0224-S1.75 mm2.8 mm5014N2982NStainless SteelPlain€130.1510
ABD050-200-0254-S2 mm3.1 mm6691N3979NStainless SteelPlain€112.731
SPEC -

Disc Spring Curved

StyleModelMaterialOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionFor Hole SizePrice (ex. VAT)Pkg. Qty.
AU3750160-0.09"0.016"-Plain12 lbs.3/4"€51.611
BB2000150-0.21"0.15"9024 lbf.Plain5804 lbs.2"€231.291
BB1750140-0.18"0.14"7441 lbf.Oil4793 lbs.1 3/4"€94.1610
BB2000125-4/25"1/8"3322 lbf.Plain2165 lbs.2"€104.281
BB1250125-0.14"1/8"4421 lbf.Oil2866 lbs.1 1/4"€38.541
BB2375187-0.23"0.187"8717 lbf.Plain5608 lbs.2 3/8"€260.001
AU3750130Carbon Steel0.07"0.013"-Plain6 lbs.5/8"€47.781
AU3120210Carbon Steel-0.021"-Plain22.5 lbs.3/4"€56.691
AU2500185Carbon Steel0.05"0.018"-Plain21 lbs.0.562"€49.371
AU5000211Carbon Steel0.15"0.021"-Plain25 lbs.1.225"€41.751
AU2500145Carbon Steel0.06"--Plain14 lbs.0.562"€40.021
AU4370210Carbon Steel-0.021"-Plain22.5 lbs.0.98"€39.381
AU4370120Carbon Steel0.152"0.012"-Plain7.5 lbs.-€50.0325
AU5000113Carbon Steel0.13"0.011"-Plain4.5 lbs.0.812"€51.611
AU5000140Carbon Steel4/25"0.014"-Plain10 lbs.0.98"€58.941
AU5000170Carbon Steel0.1"0.017"-Plain10 lbs.0.812"€59.491
AU5000210Carbon Steel0.11"0.021"-Plain20 lbs.0.98"€31.171
AU6250140Carbon Steel0.17"0.014"-Plain7 lbs.0.98"€58.341
AU2160150Carbon Steel0.05"0.015"-Plain15 lbs.-€41.921
AU1900140Carbon Steel0.043"0.014"-Plain13.5 lbs.0.438"€42.2525
AU7500210Carbon Steel0.14"0.021"-Plain12 lbs.1 1/8"€37.051
AU1900113Carbon Steel0.05"0.011"-Plain9 lbs.0.438"€35.901
AU1640113Carbon Steel1/25"0.011"-Plain9 lbs.3/8"€37.791
AU6250210Carbon Steel3/25"0.021"-Plain14 lbs.0.98"€60.591
AU2160120Carbon Steel0.06"0.012"-Plain10 lbs.-€51.111
ASSOCIATED SPRING RAYMOND -

Spring Washers

StyleModelOverall HeightThicknessMaterialSpring RateMeets/exceedsLoad @ DeflectionFor Hole SizeCalculated Load @ FlatPrice (ex. VAT)Pkg. Qty.
AW0367006S0.03"0.006"Stainless Steel200 lbs.-in.Commercial Type 302 AND AMS-5906---€32.9725
AW0734009S0.05"0.009"Stainless Steel275 lbs.-in.Commercial Type 302 AND AMS-5906---€40.1525
BU25001100.06"0.011"Carbon Steel--7 lbs.1/2"-€40.0210
AW1351015S0.1"0.015"Stainless Steel340 lbs.-in.AMS590614 lbs. to 20 lbs.1.351-€40.8425
CB1750057S0.11"0.057"Stainless Steel--450 lbs.1 3/4"650 lbf.€60.2610
DF15550140.13"0.014"Carbon Steel--18 lbs.--€59.4910
AW21320230.15"0.023"Carbon Steel507 lbs.-in.ASTM-A68431 lbs. to 45 lbs.2.132-€50.9415
AW2132023S0.15"0.023"Stainless Steel507 lbs.-in.Commercial Type 302 AND AMS-5906---€40.8810
AW06080081/25"0.008"Carbon Steel333 lbs.-in.ASTM-A684---€40.3925
EBM9901052.6 mm1 mmHigh Carbon Steel-GB/T1222-2007333N--€111.7610
AW1102012S2/25"0.012"Stainless Steel289 lbs.-in.Commercial Type 302 AND AMS-5906---€51.6125
SPEC -

Disc Springs

StyleModelOverall HeightThicknessMaterialCalculated Load @ FlatSpring RateFinishMeets/exceedsLoad @ DeflectionPrice (ex. VAT)Pkg. Qty.
AWWG0325020054-0.03"High Carbon Steel--PlainGB4357-B, SWRH72A-€68.8810
BF0595010-------0.9 lbs.€41.091
CWWMO011002756-0.41 mmCarbon Steel---GB4357-B17 lbs.€40.481
DBM158025---------10
RFQ
DBM158025--High Carbon Steel----5.17 lbs.€22.031
CWWO0062000100.1 mm0.01 mmHigh Carbon Steel--PlainSUS631, SWRH72A10 lbs.€31.4225
AWWN038703064S0.3 mm0.03 mmStainless Steel--Plain--€125.6410
AWWN070003106S0.3 mm0.03 mmStainless Steel--Plain17-7 PH Condition C, CH-900 AMS-5529106 lbs.€438.7710
AWWG03870300640.3"0.03"High Carbon Steel--PlainGB4357-B, SWRH72A-€116.6910
AWWG0587030092S0.3"0.03"Stainless Steel--Plain17-7 PH Condition C, CH-900 AMS-5529-€387.3810
AWWG05870300920.3"0.03"High Carbon Steel--PlainGB4357-B, SWRH72A-€195.0610
AWWG1400030021S0.3"0.032"Stainless Steel--Plain--€576.6410
AWWG06000300940.3"0.03"High Carbon Steel--PlainGB4357-B, SWRH72A-€204.3210
AWWG0600030094S0.3"0.03"Stainless Steel--Plain17-7 PH Condition C, CH-900 AMS-5529-€410.3010
AWWG14000300210.3"0.032"High Carbon Steel--PlainGB4357-B, SWRH72A-€540.5010
AWWG0387030064S0.3"0.03"Stainless Steel--Plain--€176.0010
DBM098020P0.4 mm0.2 mmHigh Carbon Steel--PhosphateASTM-A684, GB/T 1222-200724N-25
RFQ
DBM0980200.4 mm0.2 mmHigh Carbon Steel5.4 lbf.--GB/T 1222-20075.62 lbs.€21.621
DBM1280250.5 mm0.25 mmHigh Carbon Steel--PlainGB/T 1222-200729N€32.5625
DBM158025P0.5 mm0.25 mmHigh Carbon Steel--Phosphate-23N-25
RFQ
DBM128025P0.5 mm0.25 mmHigh Carbon Steel--PhosphateASTM-A684, GB/T 1222-200729N-25
RFQ
DBM1880300.6 mm0.3 mmHigh Carbon Steel--PlainGB/T 1222-200731N€32.5625
DBM188030P0.6 mm0.3 mmHigh Carbon Steel--PhosphateASTM-A684, GB/T 1222-200731N-25
RFQ
EBD0100400.7 mm0.4 mmCarbon Steel----47.88 lbs.€38.8725
DBM218035P0.7 mm0.35 mmHigh Carbon Steel--PhosphateASTM-A684, GB/T 1222-200746N-25
RFQ
GRAINGER -

Disc Springs

StyleModelThicknessOverall HeightMaterialCalculated Load @ FlatFinishFor Hole SizeMeets/exceedsLoad @ DeflectionPrice (ex. VAT)Pkg. Qty.
AM36300.105.0005-0.7 mm--Plain---€6.671
AM36300.968.0060-8.5 mm--Plain---€26.601
AM36300.960.0060-8.2 mm--Plain---€18.041
BB2000097S-0.15"-2140 lbf.Plain2"-1180 lbs.€198.791
CBC1000043S0.043"0.1"--Plain--71.4 lbs.€65.565
DMS 160.051"-Carbon Steel-Phosphate-SAE 1060-€48.7250
BB0750056S0.056"-Stainless Steel845 lbf.Plain3/4"-430 lbs.€50.521
BB12500620S0.062"0.09"Stainless Steel860 lbf.Plain1 1/4"-602 lbs.€60.5510
AM36302.084.00030.3 mm0.5 mm--Plain---€6.671
AM36300.084.00040.4 mm0.6 mm--Plain---€5.061
AM36302.105.00040.4 mm0.7 mm--Plain---€7.601
EM36397.030.00010.4 mm0.9 mmSpring Steel-Galvanized0.75DIN 17222-€12.36100
AM36303.168.00040.4 mm0.9 mm--Plain---€11.421
EM36395.040.00010.5 mm1 mmSpring Steel-Unfinished-DIN 17222-€7.92100
AM36302.147.00050.5 mm0.9 mm--Plain---€6.381
AM36302.131.00050.5 mm0.8 mm--Plain---€6.931
AM36303.210.00050.5 mm1.1 mm--Plain---€8.071
AM36303.236.00060.6 mm1.4 mm--Plain---€10.931
EM36397.050.00010.6 mm1.1 mmSpring Steel-Galvanized0.75DIN 17222-€14.69100
AM36302.168.00060.6 mm1 mm--Plain---€17.971
EM36395.050.00010.6 mm1.1 mmSpring Steel-Unfinished-DIN 17222-€12.14100
EM36397.060.00010.7 mm1.2 mmSpring Steel-Galvanized0.75DIN 17222-€16.61100
AM36300.131.00070.7 mm1 mm--Plain---€12.221
EM36395.060.00010.7 mm1.2 mmSpring Steel-Unfinished0.75--€13.17100
AM36303.262.00070.7 mm1.6 mm--Plain---€11.481
StyleModelOverall HeightThicknessCalculated Load @ FlatFinishLoad @ DeflectionMaterialPrice (ex. VAT)Pkg. Qty.
ABD006-0300.4 mm0.3 mm249NOil133NCarbon Steel€31.111
ABD008-0200.4 mm0.2 mm82NOil44NCarbon Steel€39.301
ABD008-020-00320.4 mm0.2 mm54NOil29NCarbon Steel€31.141
ABD010-0250.5 mm0.25 mm121NOil65NCarbon Steel€38.721
ABD008-0300.5 mm0.3 mm249NOil133NCarbon Steel€34.211
ABD008-030-00320.5 mm0.3 mm218NOil116NCarbon Steel€32.561
ABD010-0300.6 mm0.3 mm205NOil110NCarbon Steel€32.561
ABD008-040-00320.6 mm0.4 mm387NOil207NCarbon Steel€31.111
ABD008-0400.6 mm0.4 mm440NOil235NCarbon Steel€41.541
ABD010-040-00420.7 mm0.4 mm396NOil212NCarbon Steel€33.661
ABD010-0500.7 mm0.5 mm689NOil368NCarbon Steel€43.781
ABD010-050-00420.7 mm0.5 mm615NOil329NCarbon Steel€33.661
ABD0100400.7 mm0.4 mm446NPhosphate238NCarbon Steel-1
RFQ
ABD008-050-00320.7 mm0.5 mm747NOil400NCarbon Steel€31.141
ABD010-040-00320.7 mm0.4 mm375NOil200NCarbon Steel€33.661
ABD010-050-00320.7 mm0.5 mm582NOil311NCarbon Steel€33.661
ABD012-050-00420.8 mm0.5 mm595NOil318NCarbon Steel€35.071
ABD013-0350.8 mm0.35 mm318NOil170NCarbon Steel€46.291
ABD014-0350.8 mm0.35 mm257NOil138NCarbon Steel€48.801
ABD012-0500.8 mm0.5 mm682NOil365NCarbon Steel€35.071
ABD010-060-00420.8 mm0.6 mm1051NOil562NCarbon Steel€35.071
ABD012-040-00420.8 mm0.4 mm373NOil199NCarbon Steel€35.071
ABD013-050-00520.8 mm0.5 mm569NOil304NCarbon Steel€35.071
ABD012-060-00520.9 mm0.6 mm1059NOil566NCarbon Steel€31.841
ABD015-040-00520.9 mm0.4 mm366NOil196NCarbon Steel€39.301
APPROVED VENDOR -

Disc Spring Belleville Steel

StyleModelOverall HeightCalculated Load @ FlatThicknessMaterialLoad @ DeflectionFor Hole SizeGradePrice (ex. VAT)Pkg. Qty.
A1NDA8--0.062"Carbon Steel464 lbs. to 628 lbs.--€22.2312
A1NEL6-1319 lbf.0.086"-620 lbs. to 840 lbs.1 7/8"-€15.581
A1NDL9-1846 lbf.-Carbon Steel291 lbs. to 394 lbs.1 3/8"-€32.4512
A1NEF1-535 lbf.--254 lbs. to 344 lbs.1 1/8"Stainless Steel€32.1212
A1UAB4-860 lbf.0.065"-502 lbs. to 679 lbs.2"Stainless Steel€10.451
A1NEF6-1871 lbf.0.089"-1288 lbs. to 1742 lbs.-Stainless Steel€24.336
A1NDE3-1871 lbf.0.089"Carbon Steel1276 lbs. to 1727 lbs.7/8"-€15.4012
A1NDW9-860 lbf.0.065"Carbon Steel502 lbs. to 679 lbs.2"-€37.7112
A1NDY1-1260 lbf.-Carbon Steel739 lbs. to 1000 lbs.--€42.506
A1UAB6-3200 lbf.--1496 lbs. to 2024 lbs.--€36.131
A1NDY2-3200 lbf.-Carbon Steel1496 lbs. to 2024 lbs.--€11.181
A1NCT60.01"9.9 lbf.0.007"Carbon Steel5.7 lbs. to 7.8 lbs.0.188"-€17.7812
A1NEA40.01"9.9 lbf.0.007"-5.7 lbs. to 7.8 lbs.0.188"Stainless Steel€13.5612
A1NCU90.02"38 lbf.0.013"Carbon Steel21.3 lbs. to 28.8 lbs.0.344"-€19.8012
A1NCT90.02"48 lbf.0.013"Carbon Steel22-30V1/4"-€14.6912
A1NEA70.02"48 lbf.0.013"-22-30V1/4"Stainless Steel€10.3012
A1NEA50.02"27.8 lbf.0.01"-13 lbs. to 17.6 lbs.0.188"Stainless Steel€18.0812
A1NEA60.02"16.9 lbf.--9.9 lbs. to 13.5 lbs.1/4"Stainless Steel€14.7812
A1NEA90.02"27 lbf.0.01"-15.8 lbs. to 21.4 lbs.0.313"Stainless Steel€11.3112
A1NCU30.02"43 lbf.0.013"Carbon Steel21 lbs. to 28 lbs.0.281"-€13.8212
A1NCU50.02"27 lbf.0.01"Carbon Steel15.8 lbs. to 21.4 lbs.0.313"-€11.9712
A1NCT80.02"16.9 lbf.0.009"Carbon Steel9.9 lbs. to 13.5 lbs.1/4"-€13.0312
A1NCU40.02"62 lbf.0.015"Carbon Steel28 lbs. to 39 lbs.0.281"-€9.0212
A1NCT70.02"27.8 lbf.0.01"Carbon Steel13 lbs. to 17.6 lbs.0.188"-€13.3312
A1NEA80.02"62 lbf.0.015"-28.5 lbs. to 38.5 lbs.0.281"Stainless Steel€8.9812
MAKITA -

Compression Spring

ModelItemPrice (ex. VAT)Pkg. Qty.
233005-7CT2CNW€3.181

Disc Springs

Raptor Supplies offers a complete line of DIN specified disc springs from popular brands, such as Associated Spring Raymond, SPEC and Grainger. Disc springs or conical disc springs are used to generate high-force with minimal deflection when compressed and are therefore ideal for application where the available space is limited. These corrosion-resistant springs are made from stainless steel, carbon steel or alloy steel and offered in Belleville, tri-dome shape, curved and wave disc spring variants. Belleville disc springs can retain their original height once the load is removed and are ideal for applications that require an extremely high amount of force over a small deflection, whereas curved disc springs absorb light loads and are used to keep the shaft components in place.

We are here to help!

Looking for a part not listed here?