ASHCROFT Digital Pressure And Vacuum Gauges

Equipped with an LCD screen for displaying the differential pressure between two levels accurately. Can measure vacuum and pressure values ranging from 0 to 7000 psi. Available in thermoplastic and stainless steel variants for withstanding harsh industrial environments 

Filter

ASHCROFT -

Digital Pressure Gauge

StyleModelConnection LocationNominal Dial SizeCase ColorCase MaterialAccuracyDial SizeRangePowered ByPrice (ex. VAT)
A302089SD02L60#-3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 60 psi(2) AA Batteries€1,281.17
A302089SD02L300#Bottom3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 300 psi(2) AA Batteries€1,281.17
B452074SD02L30BLBottom4 1/2"BlackPlastic-0.25% to +0.25%4 1/2"0 psi to 30 psi(2) C Batteries€653.51
B452074SD02L600BLBottom-BlackPlastic-0.25% to +0.25%4 1/2"0 psi to 600 psi(2) C Batteries€653.51
C302074SD02L30BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 30 psi(2) AA Batteries€559.79
A302089SD02L1000#Bottom3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 1000 psi(2) AA Batteries€1,281.17
B452074SD02L300BLBottom4 1/2"BlackPlastic-0.25% to +0.25%4 1/2"0 psi to 300 psi(2) C Batteries€653.51
B452074SD02L100BLBottom4 1/2"BlackPlastic-0.25% to +0.25%4 1/2"0 psi to 100 psi(2) C Batteries€653.51
C302074SD02L3000 BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 3000 psi(2) AA Batteries€559.79
C302074SD02L300BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 300 psi(2) AA Batteries€559.79
C302074SD02L1000BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 1000 psi(2) AA Batteries€559.79
C302074SD02L600BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 600 psi(2) AA Batteries€559.79
A302089SD02L600#Bottom3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 600 psi(2) AA Batteries€1,281.17
A302089SD02L30#Bottom3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 30 psi(2) AA Batteries€1,281.17
B452074SD02L3000BLBottom-BlackPlastic-0.25% to +0.25%4 1/2"0 psi to 3000 psi(2) C Batteries€653.51
C302074SD02L100BLBottom3"GrayStainless Steel-0.25% to +0.25%3"0 psi to 100 psi(2) AA Batteries€559.79
A302089SD02L100#Bottom3"GrayStainless Steel-0.05% to +0.05%3"0 psi to 100 psi(2) AA Batteries€1,281.17
B452074SD02L1000BLLower4 1/2"BlackThermoplastic-0.25% to +0.25%4 1/2"0 psi to 1000 psi(2) C Batteries€653.51
ASHCROFT -

Digital Vacuum Gauge

StyleModelCase ColorCase MaterialDial SizePowered ByConnection LocationPressure Range TypeNominal Dial SizePanel-mountablePrice (ex. VAT)
A452074SD02LXBLCYLMNB30/0IMVBlackPlastic4 1/2"(2) C BatteriesBottom---€653.51
B302074SD02L VAC BLGrayStainless Steel3"(2) AA BatteriesBottomVacuum3"No€559.79
StyleModelPressure Range TypeConnection LocationRangeDisplay ResolutionBurst PressureResolutionNominal Dial SizePanel-mountablePrice (ex. VAT)
ADG2551N1NAM02L1000#-PressureLower0 psi to 1000 psi0.1 psi8000 psi.1 psi2 1/2"No€405.00
ADG2551N1NAM02L3000#-PressureLower0 psi to 3000 psi0.1 psi9000 psi.1 psi2 1/2"No€405.00
ADG2551N1NAM02L500#-PressureBottom0 psi to 500 psi0.01 psi4000 psi.01 psi2 1/2"No€405.00
ADG2551N1NAM02L100#-PressureBottom0 psi to 100 psi0.01 psi800 psi-2 1/2"No€405.00
ADG2551N1NAM02L300#-PressureBottom0 psi to 300 psi0.01 psi2400 psi.01 psi2 1/2"No€405.00
ADG2551N1NAM02L30#-PressureBottom0 psi to 30 psi0.001 psi240 psi.001 Psi2 1/2"No€405.00
ADG2551N1NAM02L5000#PressureBottom0 psi to 5000 psi0.1 psi15000 psi.1 psi2 1/2"No€405.00
ADG2551N1NAM02L200#-PressureBottom0 psi to 200 psi0.01 psi1600 psi.01 psi2 1/2"No€405.00
ADG2551N1NAM02L0IM&VVacuumBottom30 in. hg0.001 psi--2 1/2"No€405.00
ASHCROFT -

Gauges

StyleModelPressure Gauge TypePressure Range TypePressure RatingVibration ResistanceConnection LocationAccuracyCase Dia.Non-sparkingPrice (ex. VAT)
ADG2551L0NAM02L200#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€355.77
ADG2551L0NAM02L0I#&V-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€347.86
BDG2531L0NAM02L50#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.25% to +0.25%2.73"Yes€413.33
ADG2551L0NAM02L30#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€347.86
ADG2551L0NAM02L300#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€347.86
ADG2551L0NAM02L100#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€347.86
ADG2551L0NAM02L5000#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€356.64
ADG2551L0NAM02L15#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€348.73
ADG2551L0NAM02L500#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€351.93
ADG2551L0NAM02L30#&V-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€353.76
ADG2551L0NAM02L3000#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€349.63
ADG2551L0NAM02L1000#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GLower-0.5% to +0.5%2.73"Yes€354.31
ADG2551L0NAM02L50#-XCYLMIndustrial Pressure GaugePressure15 psi to 25000 psiMethod 201A, Mil-Std-202GBottom-0.5% to +0.5%2.73"Yes€347.86
CDG2531L0NAMO2L500#-XCYC4LMTest Pressure GaugePressure0 psi to 500 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€652.07
CDG2531L0NAM02L15#&V-XCYLMTest Pressure GaugeCompound-14.5 psi to +15 psi---0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAM02L15#-XCYLMTest Pressure GaugePressure0 psi to 15 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAM02L5000#-XCYLMTest Pressure GaugePressure0 psi to 5000 psiMil-Std-20G, Method 201A--0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAMO2L30#-XCYC4LMTest Pressure GaugePressure0 psi to 30 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€652.07
CDG2531L0NAM02L30#-XCYLMTest Pressure GaugePressure0 psi to 30 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAM02L200#-XCYLMTest Pressure GaugePressure0 psi to 200 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAM02L1000#-XCYLMTest Pressure GaugePressure0 psi to 1000 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAMO2L100#-XCYC4LMTest Pressure GaugePressure0 psi to 100 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€652.07
CDG2531L0NAM02L100#-XCYLMTest Pressure GaugePressure0 psi to 100 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€440.44
CDG2531L0NAMO2L1000#-XCYC4LMTest Pressure GaugePressure0 psi to 1000 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€652.07
CDG2531L0NAMO2L3000#-XCYC4LMTest Pressure GaugePressure0 psi to 3000 psiMil-Std-20G, Method 201ABottom-0.25% to +0.25%2 1/2"No€652.07
ASHCROFT -

Digital Test Gauge Vacuum Thru 15#

ModelItemPrice (ex. VAT)
2089AB6CUU€1,281.17

We are here to help!

Looking for a part not listed here?