STARRETT Digital Calipers

Starrett digital calipers are used to take measurements in both metric and SAE systems. These units feature an easy-to-read LCD screen. They are available in carbon fibre and stainless steel variants.

Filter

STARRETT -

Digital Caliper

Starrett digital calipers are designed for measuring the internal and external distances of objects in manufacturing, research & development and scientific facilities. These measuring calipers have high contrast, easy to read LCD readout for displaying the measured values to decimal point accuracy. Starrett calipers have inch / millimeter metric conversion and induction type linear encoder system for high accuracy. They provide IP67 level of protection against dust, dirt, coolants and water usually found in machining shops and automotive facilities. These measurement calipers feature wireless data transmission for transferring the data saved to electronic devices and computers. They can transfer the data to devices in a range of 30 feet without any data loss. Starrett calipers have hardened stainless steel measuring surfaces for preventing damage or wear against abrasive substances and laboratory conditions. They feature heavy-duty slide and bar arrangement for durability and slide lock for locking the caliper in position for transferring measurements. These digital calipers have a rechargeable battery port for easily charging the battery on spot.

StyleModelJaw DepthCaseMaterialJaw Actuation TypeRangeSpc OutputCase MaterialMeasures Inside DimensionPrice (ex. VAT)
AEC799A-6/1501 1/2"PlasticStainless SteelThumb Wheel-NoPlasticYes€284.91
B798A-6/1501 1/2"PlasticStainless SteelThumb Wheel-NoPlasticYes€442.36
C798A-8/2001 7/8"PlasticStainless SteelThumb Wheel-NoPlasticYes€574.46
D798A-12/3002 1/2"PlasticStainless Steel--NoPlastic-€787.94
EEC799A-12/3002 1/2"PlasticStainless SteelThumb Wheel-NoPlasticYes€669.50
F5006BZ-14/3503.94"WoodenStainless Steel--YesWooden-€2,466.54
G5002BZ-24/6004 29/32"WoodenCarbon Fiber--YesWoodenNo€2,372.24
H5002BZ-16/4004 29/32"WoodenCarbon Fiber--YesWoodenNo€3,485.36
IB5000BZ-40/10004 59/64"WoodenCarbon FiberFine Adjust Carriage-YesWoodenYes€3,108.67
JB5000BZ-24/6004 59/64"WoodenCarbon FiberFine Adjust Carriage-YesWoodenYes€2,639.93
K799AZ-24/6004"Plastic--0 mm to 600 mmNoPlastic-€1,506.95
L799AZ-40/10006"Plastic-Thumb Wheel0 mm to 1000 mmNoPlasticYes€2,667.98
STARRETT -

IP67 Electronic Calipers, Wireless Output

StyleModelRangeAccuracyJaw DepthJaw Depth Upper JawMax. MeasurementJaw Actuation TypeSpc OutputMeasures Inside DimensionPrice (ex. VAT)
AW798B-6/1500" to 6", 0 mm to 150 mm±0.001", ±0.02 mm (0 to 100 mm), ±0.03 mm (Greater Than 100 mm to 150 mm)1 1/2"5/8"6"Fine AdjustNoYes€753.69
BW798B-8/2000" to 8", 0 mm to 200 mm±0.001", ±0.02 mm (0 to 100 mm), ±0.03 mm (Greater Than 100 mm to 200 mm)1 7/8"3/4"8"-NoYes€853.92
CW798B-12/3000" to 12", 0 mm to 300 mm±0.001", ±0.02 mm (0 to 100 mm), ±0.03 mm (Greater Than 100 mm to 300 mm)2 1/2"3/4"12"Fine AdjustNoYes€927.23
STARRETT -

798B IP67 Compliant Electronic Calipers

StyleModelJaw DepthLong Form Calibration CertificateJaw Depth Upper JawMax. MeasurementMaterialCaseJaw Actuation TypeSpc OutputPrice (ex. VAT)
A798bx-6/150---------
RFQ
B798B-6/1501 1/2"No5/8"6"Stainless SteelPlasticThumb WheelYes€642.59
C798B-6/150 W/SLC1 1/2"Yes5/8"6"Stainless SteelPlasticThumb WheelYes€695.72
D798B-8/200 W/SLC1 7/8"---Stainless SteelPlastic-Yes€741.15
D798B-8/2001 7/8"No3/4"8"Stainless SteelPlasticThumb WheelYes€712.06
E798B-12/3002 1/2"No3/4"12"Stainless SteelPlasticThumb WheelYes€984.70
E798B-12/300 W/SLC2 1/2"Yes3/4"12"Stainless SteelPlasticThumb WheelYes€1,041.41
STARRETT -

Long Range Deep Nib Jaw Digital Caliperch to 24 in/0 to 600 mm Range, Nib Edge

ModelItemPrice (ex. VAT)
F5005BZ-24/600CU4NQH€6,519.89
STARRETT -

Electronic Caliper With Output Inch Case

ModelItemPrice (ex. VAT)
B5000BZ-20/500CU4MVC€3,158.85

We are here to help!

Looking for a part not listed here?