Digital Angle Finders

Filter

BOSCH -

Digital Angle Finders

StyleModelMeasurement RangeBattery TypeAccuracyNumber Of MagnetsDisplayHousing MaterialNo. Of BatteryNumber Of Level VialsPrice (ex. VAT)
AGAM 220 MF0° to 220.0°AA Batteries+/-0.1°F0LCDAluminum42€359.16
BGAM 270 MFL0° to 270°AA Batteries+/-0.1°F0LCDAluminum42€574.07
JOHNSON -

Digital Angle Finder

StyleModelAccuracyNumber Of MagnetsMeasurement RangeSizeHousing MaterialNumber Of Level VialsNumber Of Plumb VialsDisplayPrice (ex. VAT)
A1750-1000+/-0.15°00° to 225°2" x 10"Aluminum21LCD€77.81
B1750-1200+/-0.15°00° to 225°2" x 12"Aluminum10LCD€89.13
C1888-11000.1°00° to 360°-Stainless Steel00LCD€75.07
D1888-19000.1°00° to 360°-Stainless Steel00LCD€114.75
E1886-04000.1°20° to 180°2"Aluminum10LCD€202.09
F1888-07000.1°00° to 360°-Stainless Steel00LCD€60.97
LEICA -

Digital Theodolite, 20X Magnification, 3000 Ft. Working Range

ModelItemPrice (ex. VAT)
LDT-05CH6PZD€2,104.02
GENERAL TOOLS & INSTRUMENTS LLC -

Digital Angle Finder, 0 To 225 Deg., Aluminum, 12 x 2 x 29/32 Inch Size

ModelItemPrice (ex. VAT)
TS02CJ2ABN€114.11
MITUTOYO -

Depth Gage, Digimatic, Idc

ModelItemPrice (ex. VAT)
547-218SCT3QYW€746.99
FERVI -

Digital Angle Finder and Level, With 2 Vials, +0.5 / -0.5 Degree Accuracy

ModelItemPrice (ex. VAT)
G008CF3TEL€38.39
See Details
KLEIN TOOLS -

Digital Angle Gauge And Level

ModelItemPrice (ex. VAT)
935DAGCE4XFK-
RFQ

Digital Angle Finders

Digital angle finders are portable and lightweight tools ideal for flooring, tiling and woodworking applications. Raptor Supplies offers a wide array of Baileigh Industrial, Johnson and Klein Tools angle finders. These angle finders or protractors feature a large easy-to-read LCD sreen that can be zeroed at any point in the swing, and lock & reverse angle functions for automatic display of reverse angles. Choose from a wide range of these digital angle finders available in aluminium and stainless steel housing materials, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?