Diamond Segment Cup Grinding Wheels

Filter

NORTON ABRASIVES -

Surface Grinding Segment

StyleModelGritPrice (ex. VAT)
A69936699716-€136.59
B61463615884-€104.39
A69936699710-€70.99
C6146365028224€199.58
D6146365027924€301.03
E6146361588124€73.09
F6146365028530€299.38
G6146365041930€477.35
H6146360452230€527.18
A6624344759230€127.18
C6146365028730€303.73
B6146365041730€475.11
A6993669970630€104.15
A6624344759130€127.18
B6146365028930€303.73
C6146365030130€307.21
A6993669971730€131.99
B6146365027530€105.03
A6993669971230€131.60
B6146365042136-
RFQ
B6146365044246€303.73
DIAMOND VANTAGE -

6" x 5/8"-11 Single Segment Cup Grinding Wheel

StyleModelGritSegment DesignDiameterNumber Of SegmentsPrimary Material ApplicationOverall Dia.Wheel Dia.Price (ex. VAT)
AS-06HDZFGX3CoarseTurbo6"36Natural Stone6"6"€173.42
BS-06HDZGX3-CCourseTurbo6"36Natural Stone6"6"€190.17
BS-06HDZGX3-FFineTurbo6"36Natural Stone6"6"€198.55
BS-06HDZGX3-MMediumTurbo6"36Natural Stone--€190.17
DIAMOND VANTAGE -

Segment Cup Wheel

StyleModelDiameterNumber Of SegmentsGritOverall Dia.Wheel Dia.Segment DesignPrimary Material ApplicationPrice (ex. VAT)
AS-04HDZGX3-F4"24Fine--TurboNatural Stone€113.20
AS-04HDZGX3-M4"24Medium4"4"TurboNatural Stone€109.14
AS-04HDZGX3-C4"24Coarse--TurboNatural Stone€106.74
AS-05HDZGX3-C5"30Coarse--TurboNatural Stone€170.87
AS-05HDZGX3-F5"30Fine--TurboNatural Stone€170.83
AS-05HDZGX3-M5"30Medium--TurboNatural Stone€163.51
AS-07HDZGX3-C7"40Coarse--TurboNatural Stone€252.17
AS-07HDZGX3-M7"40Medium7"7"TurboNatural Stone€230.13
NORTON -

Surface Grinding Segments

StyleModelMPN
A6624344759466243447594
RFQ
B6624344759566243447595
RFQ
C6625335060766253350607
RFQ
D6993669972869936699728
RFQ
HUSQVARNA -

Segment Cup Grinding Wheel

StyleModelSegment DesignDiameterNumber Of SegmentsOverall Dia.Wheel Dia.Arbor SizeAbrasive DepthPrimary Material ApplicationPrice (ex. VAT)
ALW2-6Double Row7"12--5/8", 7/8"3/16"Concrete€171.92
BLW2-2Double Row4"124"4"5/8", 7/8"3/16"Concrete€111.86
CLW2-5Double Row7"127"7"-3/16"Concrete€171.92
DGW1-3Single Row5"85"5"-3/16"Concrete€201.71
ELW1-2Single Row4"12--5/8", 7/8"3/16"Concrete€82.99
FLW1-6Single Row7"12--5/8", 7/8"3/16"Concrete€150.14
GLW1-5Single Row7"12---3/16"Concrete€150.14
HLW1-1Single Row4"124"4"-3/16"Concrete€82.99
ITurbo-1Turbo4"104"4"-3/16"Concrete€88.00
ITurbo-5Turbo7"187"7"-3/16"Concrete€157.01
JTurbo-3Turbo5"145"5"-3/16"Concrete€252.15
ITurbo-2Turbo4"18--5/8", 7/8"3/16"Concrete€88.00
ITurbo-6Turbo7"187"7"5/8", 7/8"3/16"Concrete€157.01
DIAMOND VANTAGE -

Grinding Wheel

StyleModelSegment DesignNumber Of SegmentsDiameterOverall Dia.Wheel Dia.Primary Material ApplicationAbrasive DepthPrice (ex. VAT)
A04HDDDX1Double Row164"--Concrete, Masonry5 mm€74.99
A45HDDDX1Double Row164 1/2"--Concrete, Masonry5 mm€86.45
A07HDDDX1Double Row247"7"7"Concrete, Masonry5 mm€127.01
B04HDDSX1Single Row84"4"4"Concrete, Masonry5 mm€48.26
B07HDDSX1Single Row127"7"7"Concrete, Masonry-€82.61
B45HDDSX1Single Row84 1/2"--Concrete, Masonry5 mm€46.16
C07HDDGSX1Turbo12-7"7"Concrete, Masonry5 mm€71.31
D45HDDGDX1Turbo184 1/2"--Concrete, Masonry5 mm€64.80
C04HDDGSX1Turbo84"--Concrete, Masonry5 mm€36.06
C45HDDGSX1Turbo94 1/2"--Concrete, Masonry5 mm€39.35
D04HDDGDX1Turbo144"4"4"Concrete, Masonry5 mm€51.43
D07HDDGDX1Turbo247"7"7"Concrete, Masonry5 mm€95.71
DEWALT -

Grinding Wheel

StyleModelSegment DesignDiameterNumber Of SegmentsAbrasive DepthPrimary Material ApplicationOverall Dia.Wheel Dia.Price (ex. VAT)
ADW4774Double Row4 1/2"163/16"Concrete, Masonry--€106.83
BDW4775Double Row7"163/16"Concrete, Masonry--€168.68
CDW4772TTurbo4"181/5"Concrete, Masonry4"4"€105.15
BOSCH -

Diamond Segment Grinding Wheels

StyleModelArbor Hole TypeNumber Of SegmentsMax. Operating SpeedOverall Dia.Connector SizeSegment DesignAbrasive DepthPrimary Material ApplicationPrice (ex. VAT)
ADC730SThreaded Hole458500 RPM7"5/8"-11Turbo1/4"Concrete, Masonry€130.31
BDC4530SThreaded Hole3513300 RPM4 1/2"5/8"-11Turbo1/4"Concrete, Masonry€72.26
CDC430SThreaded Hole2814600 RPM4"5/8"-11Turbo1/4"Concrete, Masonry€65.45
DDC530SThreaded Hole3511000 RPM5"5/8"-11Turbo1/4"Concrete, Masonry€80.49
EDC530SGUnthreaded Hole3511000 RPM5"7/8"Turbo1/4"Concrete, Masonry€80.49
DEWALT -

Diamond Segment Grinding Wheels

StyleModelSegment DesignNumber Of SegmentsMax. Operating SpeedOverall Dia.Wheel Dia.Arbor Hole TypeAbrasive DepthConnector SizePrice (ex. VAT)
ADW4771--------€143.04
BDW4777Double Row1612200 RPM5"5"Threaded Hole3/16"5/8"-11€136.26
BDW4773TTurbo188600 RPM7"7"Threaded Hole3/16"5/8"-11€174.53
BDW4777TTurbo1812200 RPM5"-Threaded Hole3/16"5/8"-11€136.37
DEWALT -

Segment Grinding Wheel Diamond Single 4 Diameter

ModelItemPrice (ex. VAT)
DW4770AD7DYR€76.78
DIAMOND VANTAGE -

Segment Cup Grinding Wheel, 9 Inch Abrasive Wheel Dia

ModelItemPrice (ex. VAT)
Q150911004CP3RWQ€580.58

Diamond Segment Cup Grinding Wheels

Diamond segment grinding wheels are designed for wet / dry grinding stones, concrete, masonry and marbles. Raptor Supplies is an authorised distributor of Bosch, Dewalt, Husqvarna & Diamond Vantage diamond grinding wheel cups. Selected models feature a grinding ring with a turbo design for ensuring fine grinding & smooth finished workpiece surface. They have an optimised segment height for minimising dust & debris. Choose from a broad range of these diamond cup grinding wheels, available in diameters up to 7 inches.

We are here to help!

Looking for a part not listed here?