PROTO Dial Torque Wrenches

Dial torque wrenches designed for torque measurement in industrial machinery & hydraulic equipment calibration and automotive maintenance & repair operations. All steel / aluminium torque transfer components and high alloy tension drive design

Filter

PROTO -

Dial Torque Wrenches

StyleModelPrimary Scale RangePrimary Scale IncrementsSecondary Scale IncrementsOverall LengthSecondary Scale RangeRotationElectric Light/toneHousing MaterialPrice (ex. VAT)
AJ6134F0 lbs.-ft. to 350 lbs.-ft.10 lbs.-ft.25 mm27 7/8"0 N-m to 475 N-mCW/CCWElectric Light And BuzzerSteel€1,081.25
BJ6141F0 lbs.-ft. to 1000 lbs.-ft.20 lbs.-ft.2.5 Kg-m74 1/4"0 Kg-m to 140 Kg-mClockwise/Counter ClockwiseElectric Light And Buzzer-€2,133.62
CJ6149F0 lbs.-ft. to 2000 lbs.-ft.40 lbs.-ft.5 Kg-m110 3/4"0 Kg-m to 280 Kg-mClockwise/Counter ClockwiseElectric Light And BuzzerMetal€4,061.55
DJ6168F6 lbs.-ft. to 30 lbs.-ft.0.5 lbs.-in.1 Kg-cm10"0 Kg-cm to 35 Kg-cmClockwise/Counter ClockwiseNoSteel€431.47
BJ6113F10 lbs.-ft. to 50 lbs.-ft.1 lbs.-ft.0.2 Kg-m10 1/4"0 Kg-m to 7 Kg-mClockwise/Counter ClockwiseElectric Light And Buzzer-€451.36
BJ6113NMF14 N-m to 70 N-m1 lbs.-ft.2 N-m10 1/4"-Clockwise/Counter ClockwiseNo-€439.94
BJ6169F15 lbs.-ft. to 75 lbs.-ft.1 lbs.-in.2 Kg-cm10"0 Kg-cm to 90 Kg-cmClockwise/Counter ClockwiseElectric Light And Buzzer-€365.32
BJ6169NMF18 lbs.-ft. to 90 lbs.-ft.1 lbs.-in.0.2 N-m10"-Clockwise/Counter ClockwiseNo-€464.89
BJ6121F35 lbs.-ft. to 175 lbs.-ft.5 lbs.-ft.0.5 Kg-m21 1/2"0 Kg-m to 24 Kg-mClockwise/Counter ClockwiseElectric Light And Buzzer-€491.91
BJ6121NMF35 lbs.-ft. to 175 lbs.-ft.5 lbs.-ft.5 N-m21 1/2"-Clockwise/Counter ClockwiseNo-€513.41
BJ6177F50 lbs.-ft. to 250 lbs.-ft.5 lbs.-in.5 Kg-cm10"56 Kg-cm to 280 Kg-cmClockwise/Counter ClockwiseElectric Light And Buzzer-€402.67
BJ6125F50 lbs.-ft. to 250 lbs.-ft.5 lbs.-ft.1 Kg-m21 1/2"0 Kg-m to 35 Kg-mClockwise/Counter ClockwiseElectric Light And Buzzer-€508.41
BJ6181F120 lbs.-ft. to 600 lbs.-ft.10 lbs.-in.20 Kg-cm10"140 Kg-cm to 700 Kg-cmClockwise/Counter ClockwiseElectric Light And Buzzer-€480.66

We are here to help!

Looking for a part not listed here?